Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Quick Cable Heat Shrink Tubing

If you need a quick cable heat shrink tubing we have them at everyday low prices.

Featured Product

QUICKCABLE Shrink Tubing,1.125in ID,Bk,1-1/2in,PK10 5615-360-010B
$9.29
  • Heat Shrink Tubing, Heavy Wall, Material Cross-Linked Polyolefin with Adhesive, Flexible, Flame Retardant No, Adhesive Lined Yes, Shrink Ratio 3:1, Use With Wire Size 1/0 AWG to 250 MCM, I.D. Before Shrinking 1.13 in, I.D. After Shrinking 0.38 in, Wall Thickness After Shrinking 0.13 in, Length 1.5 in, Shrink Tubing Properties Abrasion Resistant, Color Black, Temp. Range -67 Degrees to 230 Degrees F, Package Style Individual Pieces, Min. Shrink Temp. 257 Degrees F, Dielectric Strength 600 V

  • View Full Product Details

Shop Quick Cable Heat Shrink Tubing