customer-service Help

Receptacle Tester

Our endless aisle includes a receptacle tester and so much more!

Shop Receptacle Tester

$12.70

Receptacle Tester with GFCI, Voltage 120, NEMA Plug Configuration No, Indicator LED, Frequency Range 60 Hz, Standards CUL, Includes GFCI Receptacle Tester, Instructions, Manufacturers Warranty Length 1 yr

View Full Product Details

KLEIN TOOLS Receptacle Tester

Zoro # G3498439 Mfr # RT110
$8.97

Klein Tools RT110 Receptacle Tester detects the most common wiring problems in standard receptacles. Conditions indicated: wiring correct, open ground, reverse electrical outlet, open hot, open neutral, hot/ground reversed. Conditions not indicated: quality of ground, multiple hot wires, combinations of defects, reversal of grounded and grounding conductors. Outlet tester's light sequence on receptacle tester indicates correct/incorrect wiring. Receptacle tester conforms to UL Std 1436, Certified to CSA Std C22.2 #160. Operating temp: 32-degrees F to 140-degrees F (0-degrees C to 40-degrees C). Built to withstand a 6.6-foot (2m) drop. Nominal Voltage: 110/125V AC at 50/60Hz in 3-wire outlet. Designed to detect the most common wiring problems in standard receptacles.

View Full Product Details

EXTECH Receptacle Tester,60Hz

Zoro # G0094580 Mfr # ET15
$5.99

Receptacle Tester, Voltage 120, NEMA Plug Configuration No, Indicator LED, Frequency Range 60 Hz, Standards CUL, Includes Instructions, Receptacle Tester, Manufacturers Warranty Length 1 yr

View Full Product Details
$20.97

The RT250 is an electrical receptacle tester that tests the wiring conditions at an electrical outlet and inspects GFCI devices. The LCD displays the voltage, identifies the wiring fault, and the time required to trip a GFCI device. It is designated for use with North American 3-wire 120V electrical outlets. GFCI Receptacle Tester features a large backlit LCD readout of voltage and clear indication of wiring conditions. LCD readout shows the time required to trip a GFCI device. Detect and identify common wiring faults. Patent pending detection of Open Neutral Open Ground wiring fault. Auto-Hold is convenient for hard-to-reach outlets. Bright green and red LEDs illuminate for visual indicators. CAT II 135V safety rating. Durable 6.6-Foot (2 m) drop protection. For use on 3-wire, North American 120V electrical outlets only.

View Full Product Details
$16.68

Receptacle Tester with GFCI, Voltage 120V AC, Indicator Super Safe, Zero Heat LEDs, Frequency Range 60 Hz, Special Features Features A 40-Inch Cord. Tests Standard Outlets That Are in Series With Other GFCI Outlets. Indicates Correct Circuit Status or Specific Wiring Errors., Standards cULus, Manufacturers Warranty Length 1 yr

View Full Product Details

AMPROBE Receptacle Tester,110 to 125VAC

Zoro # G4729243 Mfr # ST-101B
$10.25

Receptacle Tester, Voltage 110 to 125V AC, Indicator Hot/Ground Reverse, Hot/Neutral Reverse and Correct, Open Ground, Open Hot, Open Neutral, Standards C), CSA (US, Includes Tester, Manufacturers Warranty Length 1 yr

View Full Product Details

IDEAL GFCI Receptacle Tester

Zoro # G0197706 Mfr # 61-501
$18.59

This GFCI Receptacle Tester from IDEAL tests GFI receptacles for proper operation and warns against faulty wiring in 3-wire connections. It is for use only on 120-volt AC circuits.

View Full Product Details

GE Receptacle Tester

Zoro # G0429004 Mfr # 50542
$8.44

This GE Receptacle Tester detects probable improper wiring conditions in standard outlets. UL listed, it lights to indicate if the wiring is correct.

View Full Product Details

WESTWARD Receptacle Tester,110 to 125VAC

Zoro # G4968747 Mfr # 19T233
$7.82

Receptacle Tester, Voltage 110 to 125V AC, Indicator Lamps Display, Standards CE, UL, Includes Instruction Manual, Manufacturers Warranty Length 3 yr

View Full Product Details
$34.11

The NCVT5KIT includes a dual-range non-contact voltage tester with laser pointer and a GFCI receptacle tester. The NCVT-5A automatically detects and indicates voltage (12 - 1000V) allowing broad application. The RT210 will troubleshoot the most common wiring problems in standard and GFCI receptacles. NCVT-5A provides non-contact determination of AC voltage in cables, cords, circuit breakers, switches, outlets and wires, as well as AC voltage in security, entertainment, communications, environmental control and irrigation systems. Dual-range testing: select 12 to 1000V AC which is perfect for low voltage systems such as doorbells, environmental control or irrigation systems, or select 70 to 1000V AC which is perfect for detecting systems such as electrical mains supply. NCVT-5A delivers simultaneous visual and audible voltage indicators when AC voltage is detected. Audible voltage indicator beeps at a greater frequency the higher the voltage that is sensed, or the closer to the voltage source it is. Bright integrated laser pointer for identifying objects of interest at distance on the jobsite. RT210 detects the most common wiring problems in standard and GFCI receptacles. Works on GFCI outlets and confirms operation of the ground fault protective device. Conditions the RT210 indicates: open ground, reverse polarity, open hot, open neutral, hot/ground reversed.

View Full Product Details