Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Red Brass

Our endless aisle includes red brass and so much more!

Featured Product

1/2" FNPT Red Brass Flange
$19.08
  • Flange, Pipe Fitting Material Red Brass, Fitting Schedule/Class Class 125, Pipe Size - Pipe Fitting 1/2 In., Fitting Connection Type FNPT, Standards ASTM B584, ASME B16.15, ANSI B1.20.1, ASME B16.24, Fitting Length 3-1/2 In., Max. Pressure 125 psi, Outside Dia. 53/64 In., Number of Holes 4, Temp. Range -20 Degrees to 400 Degrees F

  • View Full Product Details

Shop Red Brass