Reducing Bushing, Fits Hole (In.) 3, Arbor Hole (In.) 1, Reduces Hole 3 In. to 1 In., For Wheel Dia. (In.) 8, Washer O.D. (In.) 2 pk., Package Quantity 2
Reducing Bushing, Fits Hole (In.) 3, Arbor Hole (In.) 1, Reduces Hole 3 In. to 1 In., For Wheel Dia. (In.) 8, Washer O.D. (In.) 2 pk., Package Quantity 2
Reducing Bushing, Ends - Hazardous Fittings 1/2 in FNPT x 3/4 in MNPT, Overall Length - Fitting 3/4 in
Reducing Bushing, Ends - Hazardous Fittings 1/2 in FNPT x 3/4 in MNPT, Overall Length - Fitting 3/4 in
Open Slot Reducing Bushing, Inside Dia. 3/4 in, Outside Dia. 1 in, Length 1 1/4 in, Shaft Dia. (In.) -, Slot 3/16 in Open, For Keyway and Setscrew, Galvanized Steel, Agency Compliance -, Includes -, Package Quantity 3
Open Slot Reducing Bushing, Inside Dia. 3/4 in, Outside Dia. 1 in, Length 1 1/4 in, Shaft Dia. (In.) -, Slot 3/16 in Open, For Keyway and Setscrew, Galvanized Steel, Agency Compliance -, Includes -, Package Quantity 3
Reducing Bushing, For Conduit Type Rigid, Threaded IMC, Conduit Fitting Type Reducer, Conduit Trade Size 3/4 in x 1/2 in, Conduit Fitting Material Zinc Plated Steel
Reducing Bushing, For Conduit Type Rigid, Threaded IMC, Conduit Fitting Type Reducer, Conduit Trade Size 3/4 in x 1/2 in, Conduit Fitting Material Zinc Plated Steel
Reducing Bushing, Pipe Fitting Material Polypropylene, Fitting Schedule/Class Schedule 80, Pipe Size - Pipe Fitting 2 in x 1 in, Fitting Connection Type MNPT x FNPT, Color Black, Max. Pressure 150 psi, Temp. Range -20 Degrees to 150 Degrees F
Reducing Bushing, Pipe Fitting Material Polypropylene, Fitting Schedule/Class Schedule 80, Pipe Size - Pipe Fitting 2 in x 1 in, Fitting Connection Type MNPT x FNPT, Color Black, Max. Pressure 150 psi, Temp. Range -20 Degrees to 150 Degrees F
Hex Reducing Bushing, Pipe Fitting Material 316 Stainless Steel, Fitting Schedule/Class Class 3000, Pipe Size - Pipe Fitting 2 in x 1 1/2 in, Fitting Connection Type MNPT x FNPT, Max. Pressure 3000 psi @ 100 Degrees F, Max. Steam Pressure 2500 psi @ 350 Degrees F, Standards Material Conforms To ASTM-A-182, Threads Conform To ANSI/ASME B1.20.1 meets ASME B16.11
Hex Reducing Bushing, Pipe Fitting Material 316 Stainless Steel, Fitting Schedule/Class Class 3000, Pipe Size - Pipe Fitting 2 in x 1 1/2 in, Fitting Connection Type MNPT x FNPT, Max. Pressure 3000 psi @ 100 Degrees F, Max. Steam Pressure 2500 psi @ 350 Degrees F, Standards Material Conforms To ASTM-A-182, Threads Conform To ANSI/ASME B1.20.1 meets ASME B16.11
BUSHING
BUSHING
Hex Reducing Bushing, Pipe Fitting Material 304 Stainless Steel, Fitting Schedule/Class Class 3000, Pipe Size - Pipe Fitting 3/4 in x 3/8 in, Fitting Connection Type MNPT x FNPT, Max. Pressure 3000 psi @ 100 Degrees F, Max. Steam Pressure 2500 psi @ 350 Degrees F, Standards Material Conforms To ASTM-A-182, Threads Conform To ANSI/ASME B1.20.1 meets ASME B16.11
Hex Reducing Bushing, Pipe Fitting Material 304 Stainless Steel, Fitting Schedule/Class Class 3000, Pipe Size - Pipe Fitting 3/4 in x 3/8 in, Fitting Connection Type MNPT x FNPT, Max. Pressure 3000 psi @ 100 Degrees F, Max. Steam Pressure 2500 psi @ 350 Degrees F, Standards Material Conforms To ASTM-A-182, Threads Conform To ANSI/ASME B1.20.1 meets ASME B16.11
Bench Whl Bushings, 1.5" to 1-1/4", 0.5"W
Bench Whl Bushings, 1.5" to 1-1/4", 0.5"W
Hex Bushing, Pipe Fitting Material Malleable Iron, Fitting Schedule/Class Class 150, Pipe Size - Pipe Fitting 1 in x 3/4 in, Fitting Connection Type MNPT x FNPT, Standards ASME B16.3 and B16.4, ASTM A-197, ASTM A47, FM Approved, UL Listed, Max. Pressure 300 psi@150 Degrees F, Saturated Steam Pressure 150 psi, Temp. Range -20 Degrees to 366 Degrees F
Hex Bushing, Pipe Fitting Material Malleable Iron, Fitting Schedule/Class Class 150, Pipe Size - Pipe Fitting 1 in x 3/4 in, Fitting Connection Type MNPT x FNPT, Standards ASME B16.3 and B16.4, ASTM A-197, ASTM A47, FM Approved, UL Listed, Max. Pressure 300 psi@150 Degrees F, Saturated Steam Pressure 150 psi, Temp. Range -20 Degrees to 366 Degrees F
Hex Bushing, Pipe Fitting Material Malleable Iron, Fitting Schedule/Class Class 150, Pipe Size - Pipe Fitting 3/4 in x 1/2 in, Fitting Connection Type MNPT x FNPT, Standards ASME B16.3 and B16.4, ASTM A-197, ASTM A47, FM Approved, UL Listed, Max. Pressure 300 psi@150 Degrees F, Saturated Steam Pressure 150 psi, Temp. Range -20 Degrees to 366 Degrees F
Hex Bushing, Pipe Fitting Material Malleable Iron, Fitting Schedule/Class Class 150, Pipe Size - Pipe Fitting 3/4 in x 1/2 in, Fitting Connection Type MNPT x FNPT, Standards ASME B16.3 and B16.4, ASTM A-197, ASTM A47, FM Approved, UL Listed, Max. Pressure 300 psi@150 Degrees F, Saturated Steam Pressure 150 psi, Temp. Range -20 Degrees to 366 Degrees F
Reducing Bushing, Pipe Fitting Material Brass, Pipe Size - Pipe Fitting 3/8 in x 1/4 in, Fitting Connection Type MNPT, Standards SAE J530 and J531, Fitting Length 3/4 in, Max. Pressure 1000 psi, Hex Size 3/4 in, Temp. Range -65 Degrees to 250 Degrees F
Reducing Bushing, Pipe Fitting Material Brass, Pipe Size - Pipe Fitting 3/8 in x 1/4 in, Fitting Connection Type MNPT, Standards SAE J530 and J531, Fitting Length 3/4 in, Max. Pressure 1000 psi, Hex Size 3/4 in, Temp. Range -65 Degrees to 250 Degrees F