Reed Instruments Temperature Probes
We have the reed instruments temperature probes you need to get the job done right.
Featured Product
Soft Carrying Case, For Use With Mfr. No. ST-118, ST-128M, ST-3347, ST-9919, R5050, R6001, CA-05A, C-315, C-370, CM-9930, DW-6060, LX-105, SD-230, SD-947, SD-1128, SD-3007, SD-4023
View Full Product DetailsSoft Carrying Case, For Use With Mfr. No. ST-118, ST-128M, ST-3347, ST-9919, R5050, R6001, CA-05A, C-315, C-370, CM-9930, DW-6060, LX-105, SD-230, SD-947, SD-1128, SD-3007, SD-4023
View Full Product DetailsShop Reed Instruments Temperature Probes
REED INSTRUMENTS Beaded Thermocouple Wire Probe, Type K, -40 to 482°F (-40 to 250°C)
Zoro # G9479635 Mfr # TP-01Thermocouple Wire Probe, Primary Measuring Element Thermocouple, Probe Temp. Measuring Element K Thermocouple, -40 Degrees to 482 Degrees F Temp. Range (F), -40 Degrees to 250 Degrees Temp. Range (C), Probe Connection Type Mini, Probe Contact Material Stainless Steel, Probe Wire Length 3 ft, Probe Length 1/2 in, Probe Dia. 1/8 in, Process Connection Probe, Digital Thermometer or Multimeter
View Full Product DetailsThermocouple Wire Probe, Primary Measuring Element Thermocouple, Probe Temp. Measuring Element K Thermocouple, -40 Degrees to 482 Degrees F Temp. Range (F), -40 Degrees to 250 Degrees Temp. Range (C), Probe Connection Type Mini, Probe Contact Material Stainless Steel, Probe Wire Length 3 ft, Probe Length 1/2 in, Probe Dia. 1/8 in, Process Connection Probe, Digital Thermometer or Multimeter
View Full Product DetailsREED INSTRUMENTS Right Angle Thermocouple Surface Probe, Type K, -58 to 932°F (-50 to 500°C)
Zoro # G0645710 Mfr # R2930Thermocouple Bead Probe, Primary Measuring Element Thermocouple, Probe Temp. Measuring Element K Thermocouple, -58 Degrees to 932 Degrees Temp. Range (F), -50 Degrees to 500 Degrees Temp. Range (C), Probe Connection Type Type K Mini, Probe Contact Material Stainless Steel, Probe Wire Length 3 ft 3 in, Probe Length 7 29/32 in, Probe Dia. 1/2 in, Accuracy +/-0.5 Degrees C, General Purpose, For Use With Type K Temperature Measuring Thermometers, Calibration Certificate No
View Full Product DetailsThermocouple Bead Probe, Primary Measuring Element Thermocouple, Probe Temp. Measuring Element K Thermocouple, -58 Degrees to 932 Degrees Temp. Range (F), -50 Degrees to 500 Degrees Temp. Range (C), Probe Connection Type Type K Mini, Probe Contact Material Stainless Steel, Probe Wire Length 3 ft 3 in, Probe Length 7 29/32 in, Probe Dia. 1/2 in, Accuracy +/-0.5 Degrees C, General Purpose, For Use With Type K Temperature Measuring Thermometers, Calibration Certificate No
View Full Product DetailsBattery, Battery Size 1/2 AA, Battery Chemistry Lithium, Voltage - Batteries 3.6V DC, Standard Battery Pack Size 1, Capacity - Batteries 1, 200 mAh, Battery Cross-Reference 14250, CR14250, CR14250SE, Application Electronics, Terminal Type - Batteries Button, Diameter 0.57 in, Height 0.95 in, Max. Operating Temp. 176 Degrees F, Min. Operating Temp. -31 Degrees F, Standards UL
View Full Product DetailsBattery, Battery Size 1/2 AA, Battery Chemistry Lithium, Voltage - Batteries 3.6V DC, Standard Battery Pack Size 1, Capacity - Batteries 1, 200 mAh, Battery Cross-Reference 14250, CR14250, CR14250SE, Application Electronics, Terminal Type - Batteries Button, Diameter 0.57 in, Height 0.95 in, Max. Operating Temp. 176 Degrees F, Min. Operating Temp. -31 Degrees F, Standards UL
View Full Product DetailsImmersion Temperature Probe, Primary Measuring Element Thermocouple, Probe Temp. Measuring Element K Thermocouple, -40 Degrees to 1994 Degrees Temp. Range (F), -40 Degrees to 1090 Degrees Temp. Range (C), Probe Connection Type Mini, Probe Contact Material Alloy 600, Probe Wire Length 3 ft 4 in, Probe Length 8 19/64 in, Accuracy +/-2.200 Degrees C (3.96 Degrees F), Process Connection 1/4 in NPT, Compression Fitting, Liquids and Gels, Includes Instructions, Manufacturers Warranty Length 1 yr
View Full Product DetailsImmersion Temperature Probe, Primary Measuring Element Thermocouple, Probe Temp. Measuring Element K Thermocouple, -40 Degrees to 1994 Degrees Temp. Range (F), -40 Degrees to 1090 Degrees Temp. Range (C), Probe Connection Type Mini, Probe Contact Material Alloy 600, Probe Wire Length 3 ft 4 in, Probe Length 8 19/64 in, Accuracy +/-2.200 Degrees C (3.96 Degrees F), Process Connection 1/4 in NPT, Compression Fitting, Liquids and Gels, Includes Instructions, Manufacturers Warranty Length 1 yr
View Full Product DetailsImmersion Temperature Probe, Primary Measuring Element Thermocouple, Probe Temp. Measuring Element K Thermocouple, -100 Degrees to 500 Degrees Temp. Range (F), -73 Degrees to 260 Degrees Temp. Range (C), Probe Connection Type Mini, Probe Contact Material Stainless Steel, Probe Wire Length 3 ft, Probe Length 4 in, Probe Dia. 47/250 in, Air or Liquids, For Use With Aqua Tuff 350 Series Thermocouples, Includes 35-1/2 in Fluoroelastomer Cable, Manufacturers Warranty Length 1 yr
View Full Product DetailsImmersion Temperature Probe, Primary Measuring Element Thermocouple, Probe Temp. Measuring Element K Thermocouple, -100 Degrees to 500 Degrees Temp. Range (F), -73 Degrees to 260 Degrees Temp. Range (C), Probe Connection Type Mini, Probe Contact Material Stainless Steel, Probe Wire Length 3 ft, Probe Length 4 in, Probe Dia. 47/250 in, Air or Liquids, For Use With Aqua Tuff 350 Series Thermocouples, Includes 35-1/2 in Fluoroelastomer Cable, Manufacturers Warranty Length 1 yr
View Full Product DetailsSurface Temperature Probe, Primary Measuring Element Thermocouple, Probe Temp. Measuring Element K Thermocouple, -196 Degrees to 1112 Degrees Temp. Range (F), -127 Degrees to 600 Degrees Temp. Range (C), Probe Connection Type Mini, Probe Contact Material 304 Stainless Steel, Probe Wire Length 3 ft 4 in, Probe Length 12 45/64 in, Industrial Surface, Includes Instructions, Manufacturers Warranty Length 1 yr
View Full Product DetailsSurface Temperature Probe, Primary Measuring Element Thermocouple, Probe Temp. Measuring Element K Thermocouple, -196 Degrees to 1112 Degrees Temp. Range (F), -127 Degrees to 600 Degrees Temp. Range (C), Probe Connection Type Mini, Probe Contact Material 304 Stainless Steel, Probe Wire Length 3 ft 4 in, Probe Length 12 45/64 in, Industrial Surface, Includes Instructions, Manufacturers Warranty Length 1 yr
View Full Product DetailsEXTECH Digital Multimeter, 600 Max. AC Volts, 600 Max. DC Volts, 200 mA Max. AC Amps, 200 mA Max. DC Amps
Zoro # G0304936 Mfr # DM220Digital Multimeter, Pocket - Basic Features, 4000 Instrument Counts, Basic DC Accuracy +/-0.80 Percent of Reading + 2 Digits, CAT III 1000V, CAT IV 600V, Max. AC Volts 600, Max. DC Volts 600, Max. AC Amps 200 mA, Max. DC Amps 200 mA, Audible Continuity Yes, Max. Ohms 40 megohm, Instrument Frequency Counter Range 0.001 Hz to 10 kHz, Capacitance Range 1 pF to 200 uF, Temp. Range No Temp, Display LCD, Bar Graph No, Min./Max. Memory No, Data Logging No, Calibration Certificate Included No
View Full Product DetailsDigital Multimeter, Pocket - Basic Features, 4000 Instrument Counts, Basic DC Accuracy +/-0.80 Percent of Reading + 2 Digits, CAT III 1000V, CAT IV 600V, Max. AC Volts 600, Max. DC Volts 600, Max. AC Amps 200 mA, Max. DC Amps 200 mA, Audible Continuity Yes, Max. Ohms 40 megohm, Instrument Frequency Counter Range 0.001 Hz to 10 kHz, Capacitance Range 1 pF to 200 uF, Temp. Range No Temp, Display LCD, Bar Graph No, Min./Max. Memory No, Data Logging No, Calibration Certificate Included No
View Full Product DetailsFLUKE Voltage Detector, 90 to 1000V AC, 5 in Length, Visual Indication, CAT IV 1000V Safety Rating
Zoro # G0922975 Mfr # FLK2AC/90-10005Voltage Detector, Voltage Range 90 to 1000V AC, Indication Visual, Battery Type AAA, Safety Rating CAT IV 1000V, Length 5 in, Special Features Always On, Battery Check, Includes Batteries, Instructions, Manufacturers Warranty Length 2 yr, Package Quantity 5
View Full Product DetailsVoltage Detector, Voltage Range 90 to 1000V AC, Indication Visual, Battery Type AAA, Safety Rating CAT IV 1000V, Length 5 in, Special Features Always On, Battery Check, Includes Batteries, Instructions, Manufacturers Warranty Length 2 yr, Package Quantity 5
View Full Product DetailsBox End Wrench, Alloy Steel, Black Chrome, Head Size 5/8 in, 11/16 in, Overall Length 7 3/4 in, 0 Degrees , Head Thickness 3/16 in, SAE, Standard, Not Tether Capable
View Full Product DetailsBox End Wrench, Alloy Steel, Black Chrome, Head Size 5/8 in, 11/16 in, Overall Length 7 3/4 in, 0 Degrees , Head Thickness 3/16 in, SAE, Standard, Not Tether Capable
View Full Product DetailsBanana Plug, Hand Held Voltage 33V AC/70V DC, Hands Free Voltage 5000V AC, Max. Amps - Test Lead Connector 15, Body Material - Test Lead Connector Brass, Contact Finish - Test Lead Connector Nickel Plated, Contact Material - Test Lead Connector Beryllium Copper, Insulating Material - Test Lead Connector Polycarbonate, Color - Test Lead Connector Red, Wire Size 18 to 22 AWG, Operating Temp. Up to 122 Degrees F, Spring Material Beryllium Copper
View Full Product DetailsBanana Plug, Hand Held Voltage 33V AC/70V DC, Hands Free Voltage 5000V AC, Max. Amps - Test Lead Connector 15, Body Material - Test Lead Connector Brass, Contact Finish - Test Lead Connector Nickel Plated, Contact Material - Test Lead Connector Beryllium Copper, Insulating Material - Test Lead Connector Polycarbonate, Color - Test Lead Connector Red, Wire Size 18 to 22 AWG, Operating Temp. Up to 122 Degrees F, Spring Material Beryllium Copper
View Full Product DetailsREED INSTRUMENTS Sound Level Meter, Datalogger with Bargraph, 30 to 130 dB
Zoro # G0645613 Mfr # R8080Sound Level Meter, 2, 30 to 130 dB Range, Frequency Range 20 Hz to 8 kHz, A and C Frequency Weighting, Accuracy +/-1.4 dB, Resolution 0.1 dB, Display 4 Digit LCD, 64, 000 Counts, 500 ms Response Time, USB Interface, Microphone Type Electret Condenser, Microphone Size 1/2 in, Standards CE, RoHS, Criteria Levels 110 dB, 130 dB, 30 dB, 50 dB, 70 dB, 90 dB, Records Up To 64, 000 Data Points, Operating Temp. Range 0 Degrees to 40 Degrees C, Built-In Data Points, Output Jack Yes, (4) AAA Battery Type
View Full Product DetailsSound Level Meter, 2, 30 to 130 dB Range, Frequency Range 20 Hz to 8 kHz, A and C Frequency Weighting, Accuracy +/-1.4 dB, Resolution 0.1 dB, Display 4 Digit LCD, 64, 000 Counts, 500 ms Response Time, USB Interface, Microphone Type Electret Condenser, Microphone Size 1/2 in, Standards CE, RoHS, Criteria Levels 110 dB, 130 dB, 30 dB, 50 dB, 70 dB, 90 dB, Records Up To 64, 000 Data Points, Operating Temp. Range 0 Degrees to 40 Degrees C, Built-In Data Points, Output Jack Yes, (4) AAA Battery Type
View Full Product Details