Skip to Main Content
customer-service Help

Reel Craft

Our endless aisle includes a reel craft and so much more!

Shop Reel Craft

$281.96

Spring Return Hose Reel, Hose Inside Dia. 3/8 in, Hose Length 50 ft, Overall Height 16 1/2 in, Overall Length 6 in, Overall Width 17 1/2 in

View Full Product Details
$450.69

This Reelcraft 45 ft. 12/3 Extension Cord Reel is the perfect solution for your power needs. It has a retractable cord that you can wind and unwind easily. With a spring retraction, this extension cord reel ensures that the cord will not retract by itself when in use. The ratchet lock tension method gives you better control over the length of cable pulled out. This extension cord has a voltage of 120VAC and comes with a single connector at the end of its 45 ft long wire. It also features an overall height of 13 1/4 in., as well as red color for increased visibility. The Reelcraft 45 ft 12/3 Extension Cord Reel is made to be durable and reliable for all your power needs around the house or workplace.

View Full Product Details
$412.87

Spring Return Hose Reel, Air, Water, 300 psi, Hose Capacity 50 ft (3/8 in I.D.), Drive Type Spring Return, Enclosed No, Includes Hose Yes, Hose Inside Dia. 3/8 in, Hose Length 50 ft, Reel Material Carbon Steel, Mounting Location Ceiling, Floor, Truck, Wall, Speed Limited Retraction No, Overall Height 17 5/8 in, Overall Length 16 3/4 in, Overall Width 5 7/8 in, Corrosion-Resistant Yes, For Dual Hose No, Hose Color Red, Hose Cover Material PVC, Hose Fitting A Gender Male

View Full Product Details

REELCRAFT Reel,Hose,3000 PSI

Zoro # G0329786 Mfr # CA32112 M
$295.97

Hand Crank Hose Reel, Air, Diesel, Garden, Gasoline, Hydraulic Oil, Oil, Pre-Rinse, Pressure Washer, Washdown, Water, Hose Capacity 200 ft (1/2 in I.D.), 1, 000 psi, Overall Height 20 1/4 in, Overall Length 17 3/4 in, Overall Width 25 3/4 in, Reel Material Steel, Reel Finish Powder Coated, Drive Type Hand Crank, Enclosed No, Includes Hose No, Mounting Location Bench, Floor, Truck, Wall, Reel Color Red, Includes Gooseneck Yes

View Full Product Details
$501.99

Spring Return Hose Reel, Air, Water, 300 psi, Hose Capacity 100 ft (3/8 in I.D.), Drive Type Spring Return, Enclosed No, Includes Hose Yes, Hose Inside Dia. 3/8 in, Hose Length 100 ft, Reel Material Carbon Steel, Mounting Location Ceiling, Floor, Truck, Wall, Speed Limited Retraction No, Overall Height 20 1/4 in, Overall Length 19 3/4 in, Overall Width 8 1/4 in, Corrosion-Resistant Yes, For Dual Hose No, Hose Color Red, Hose Cover Material PVC, Hose Fitting A Gender Male

View Full Product Details

REELCRAFT Reel,Twin Hose,7 In

Zoro # G1809351 Mfr # TW7450 OLPT
$530.57

Welding Hose Reel, Welding, Hose Grade T, 200 psi, 0 psi, Hose Capacity 50 ft (1/4 in I.D.), Combination Type Fuel Gas, Mapp, Natural, Oxygen/Acetylene, Propane, Drive Type Spring Return, For Dual Hose Yes, Hose Reel Type Vehicle, Wall Mount Hose Reel, Hose Return Speed Control No, Includes Hose Yes, Hose 1 Color Red, Hose 1 Cover Material Rubber, Hose 1 Fitting A Gender Female, Hose 1 Fitting A Material Brass, Hose 1 Fitting A Size 9/16 in, Hose 1 Fitting A Type UNF

View Full Product Details
$391.01

Spring Return Hose Reel, Air, Water, 300 psi, Hose Capacity 50 ft (1/2 in I.D.), Drive Type Spring Return, Enclosed No, Includes Hose Yes, Hose Inside Dia. 1/2 in, Hose Length 50 ft, Reel Material Carbon Steel, Mounting Location Ceiling, Floor, Truck, Wall, Speed Limited Retraction No, Overall Height 20 1/4 in, Overall Length 19 3/4 in, Overall Width 7 in, Corrosion-Resistant Yes, For Dual Hose No, Hose Color Red, Hose Cover Material PVC, Hose Fitting A Gender Male

View Full Product Details
$424.76

When you need to transport water, this Reelcraft 7650 OLP Spring Return Hose Reel is the perfect tool for the job. It has a 50 ft length and 3/8 in hose diameter. With a nickel plated steel swivel, the hose reel provides long lasting durability. The hose reel also features a 1/2 in NPT inlet and 1/4 in NPT outlet. It comes with a heavy duty rating that ensures its durability even under demanding conditions. This spring return hose reel is made of durable materials that will not corrode or rust easily. If you are looking for an efficient way to transport water, then you need this Reelcraft Spring Return Hose Reel on hand.

View Full Product Details

REELCRAFT Reel,Hose,13 In

Zoro # G3205221 Mfr # TW84000 OLPT
$751.55

Welding Hose Reel, Welding, Hose Grade T, 200 psi, 0 psi, Hose Capacity 100 ft (1/4 in I.D.), Drive Type Spring Return, For Dual Hose Yes, Hose Reel Type Vehicle Mount Hose Reel, Wall Mount Hose Reel, Includes Hose No

View Full Product Details
$252.60

Spring Return Hose Reel, Air, Water, 300 psi, Hose Capacity 25 ft (1/4 in I.D.), Drive Type Spring Return, Enclosed No, Includes Hose Yes, Hose Inside Dia. 1/4 in, Hose Length 25 ft, Reel Material Carbon Steel, Mounting Location Ceiling, Floor, Truck, Wall, Speed Limited Retraction No, Overall Height 12 7/8 in, Overall Length 12 3/8 in, Overall Width 5 5/8 in, Corrosion-Resistant Yes, For Dual Hose No, Hose Color Red, Hose Cover Material PVC, Hose Fitting A Gender Male

View Full Product Details