Register Fan

Count on great prices, fast shipping and friendly service every time you order a register fan from Zoro.

Shop Register Fan

$89.49

Register Booster Fan, Air Flow 75 cfm, Voltage 115 V, Opening Required 4 in D x 12 in W, Grille Size 5-3/4 in x 11-3/4 in, Watts 20 W, RPM 1, 800 RPM, Sones 1.4, Cord Length 6 ft, Standards UC1, Includes Grille, Cord

View Full Product Details
$54.99
$59.99

Flush Fit Register Booster Fan with Adaptor Plate - Brown

View Full Product Details
$94.21

Register Booster Fan, Air Flow 75 cfm, Voltage 115 V, Opening Required 4 in D x 12 in W, Grille Size 5-3/4 in x 13-3/4 in, Watts 20 W, RPM 1, 800 RPM, Sones 1.4, Cord Length 6 ft, Standards UC1, Includes Grille, Cord

View Full Product Details
$82.99

Inline Duct Booster, Housing Material Galvanized Steel, Fits Duct Dia. 5 to 8 in, Voltage 120V, Max. Amps 0.51 A, Max. Wattage 40, Number of Speeds 1, Length 7 in, Motor RPM 1550, CFM @ 0.000-In. SP 275, CFM @ 0.400-In. SP 220 cfm, CFM @ 0.450-In. SP 180 cfm, CFM @ 0.500-In. SP 100 cfm, Max. Inlet Temp. 200 Degrees F, Inlet and Outlet Dia. 5 to 8 in, Includes Mounting Template

View Full Product Details
$42.91

Axial Duct Booster, Housing Material Galvanized Steel, Fits Duct Dia. 6 in, Voltage 120V, Max. Amps 0.4 A, Max. Wattage 30, Number of Speeds 1, Housing Dia. 6 in, Length 6 1/2 in, Motor RPM 3000, CFM @ Duct 150/100/90, CFM @ 0.000-In. SP 180, Max. Inlet Temp. 150 Degrees F, Inlet and Outlet Dia. 6 in, Includes External Junction Box for Easy Wiring

View Full Product Details
$410.77

Dryer Booster Duct Fan, Voltage 120 V AC, Housing Dia. 14 in, Housing Height 10 1/2 in, Duct Dia. 4 in, Inlet Dia. 4 in, 60 Hz Hz, Max. Amps 0.53 A, 50 W Watts, Motor RPM 1, 600 RPM, CFM @ 0.000-In. SP 160 cfm, CFM @ 0.200-In. SP 140 cfm, CFM @ 0.400-In. SP 120 cfm, CFM @ 0.600-In. SP 114 cfm, CFM @ 0.800-In. SP 105 cfm, CFM @ 1.000-In. SP 87 cfm, Wheel Type Material Handling, Includes LED Status Panel

View Full Product Details
$60.72

Axial Duct Booster, Housing Material Galvanized Steel, Fits Duct Dia. 8 in, Voltage 120V, Max. Amps 1.1 A, Max. Wattage 56, Number of Speeds 1, Housing Dia. 8 in, Length 9 in, Motor RPM 3000, CFM @ Duct 300/250/200 cfm, CFM @ 0.000-In. SP 325, Max. Inlet Temp. 150 Degrees F, Inlet and Outlet Dia. 8 in, Motor HP 1/40 hp, Includes External Junction Box for Easy Wiring

View Full Product Details
$149.61

Crawl Space Fan, Duct Diameter Not Applicable, For Cut-Out Height 6 in, For Cut-Out Width 15 in, Frame Finish Aluminum, Frame Material Steel, Housing Material Steel, Housing Finish Galvanized, Includes Dehumidistat, Power Cord, Thermostat, Includes Dehumidistat Yes, Maximum Airflow 220 cfm

View Full Product Details
$149.00

Draft Inducer, In-line, Vent Pipe Dia. (In.) 5 to 8, Voltage 115, 0.96 Amps, 74 W Watts, 1/20 hp HP, Height (In.) 9 1/8 in, Width (In.) 9 1/2 in, Depth (In.) 7 in, 3-1/8 x 8-5/8 Cut Out Required, Provides Positive Draft for Smokepipe and Aids Proper Exhaust of Combustion Gas., Construction Material Aluminized Steel Housing and Blower Wheel, Agency Compliance -, Replaces -, View Catalog Page For Selection Criteria, Not Applicable, N/A, N/A., Not Applicable, Not Applicable, 190246259217

View Full Product Details