Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Removable Pin Hinges

Count on great prices, fast shipping and friendly service every time you order removable pin hinges from Zoro.

Featured Product

DISCO Door Hinge Pin Removal Tool Used To Install #9902 9956
$86.00

Shop Removable Pin Hinges

  • ZORO SELECT 3 in W x 3 in H zinc plated Door and Butt Hinge 4PA59
    $1.32
    • Butt Hinge, Steel, Zinc Finish, With Holes, 3 Holes per Leaf, No Ligature Resistant, 270 Degrees Range of Motion, Orientation Non Handed, 3 in Door Leaf Height, 3 in Frame Leaf Height, 3 in Door Leaf Width, 3 in Frame Leaf Width, 0.078 in Door Leaf Thickness, 0.078 in Frame Leaf Thickness, Plain Bearing Type, Square Corners, Included Hardware

    • View Full Product Details

  • KABA ILCO 1-1/8" W x 5" H Duronotic Dark Bronze Pivot Hinge IP-10-RH-DU
    $24.63
    • Pivot Hinge, Cast Aluminum Material, Dark Bronze Finish, 125.0 lb Load Capacity, With Holes, 5 Holes per Leaf, No Ligature Resistant, 180 Degrees Range of Motion, Orientation Right Hand, Ball Bearing Type, Included Hardware, Surface Mounting, 0 Number of Wires, Door Leaf Height 3/4 in, Frame Leaf Height 3/4 in

    • View Full Product Details

  • ZORO SELECT 1 1/2 in W x 4 in H zinc plated Tee Hinge 4PB44
    $1.35
    • Tee Hinge, Steel Material, Zinc Finish, With Holes, 3 Holes per Leaf, No Ligature Resistant, 270 Degrees Range of Motion, Orientation Non Handed, 4 in Door Leaf Height, 3 13/16 in Frame Leaf Height, 1 1/2 in Door Leaf Width, 1 1/4 in Frame Leaf Width, 0.122 in Door Leaf Thickness, 0.122 in Frame Leaf Thickness, Plain Bearing Type, Rounded Corners, Included Hardware, Full Surface Mounting, Steel Pin Material, Nonremovable Pin Type, Hole Size 0.25 in

    • View Full Product Details

  • ZORO SELECT 2 in W x 2 in H zinc plated Door and Butt Hinge 4PA62
    $1.29
    • Butt Hinge, Steel, Zinc Finish, With Holes, 2 Holes per Leaf, No Ligature Resistant, 270 Degrees Range of Motion, Orientation Non Handed, 2 in Door Leaf Height, 2 in Frame Leaf Height, 2 in Door Leaf Width, 2 in Frame Leaf Width, 0.077 in Door Leaf Thickness, 0.077 in Frame Leaf Thickness, Plain Bearing Type, Square Corners, Included Hardware

    • View Full Product Details

  • ZORO SELECT 7/8 in W x 2 in H zinc plated Tee Hinge 1RCR4
    $0.61
    • Tee Hinge, Steel Material, Zinc Finish, With Holes, 3 Holes per Leaf, No Ligature Resistant, 270 Degrees Range of Motion, Orientation Non Handed, 2 in Door Leaf Height, 1 13/16 in Frame Leaf Height, 7/8 in Door Leaf Width, 21/32 in Frame Leaf Width, 0.048 in Door Leaf Thickness, 0.048 in Frame Leaf Thickness, Plain Bearing Type, Square Corners, Included Hardware, Full Surface Mounting, 21/32 in Overall Knuckle Height, Steel Pin Material, Nonremovable Pin Type, Hole Size 0.19 in

    • View Full Product Details

  • ZORO SELECT 1 3/8 in W x 1 1/2 in H zinc plated Door and Butt Hinge 1RBT5
    $0.49
    • Butt Hinge, Steel, Zinc Finish, With Holes, 2 Holes per Leaf, No Ligature Resistant, 270 Degrees Range of Motion, Orientation Non Handed, 1 1/2 in Door Leaf Height, 1 1/2 in Frame Leaf Height, 1 3/8 in Door Leaf Width, 1 1/2 in Frame Leaf Width, 0.045 in Door Leaf Thickness, 0.045 in Frame Leaf Thickness, Plain Bearing Type, Square Corners, Included Hardware

    • View Full Product Details

  • ZORO SELECT 2 in W x 2 in H zinc plated Door and Butt Hinge 4PA58
    $0.89
    • Butt Hinge, Steel, Zinc Finish, With Holes, 2 Holes per Leaf, No Ligature Resistant, 270 Degrees Range of Motion, Orientation Non Handed, 2 in Door Leaf Height, 2 in Frame Leaf Height, 2 in Door Leaf Width, 2 in Frame Leaf Width, 0.077 in Door Leaf Thickness, 0.077 in Frame Leaf Thickness, Plain Bearing Type, Square Corners, Included Hardware

    • View Full Product Details

  • ZORO SELECT 1 in W x 72 in H Steel Continuous Hinge 4PB12
    $10.45
    • Continuous Hinge, Ligature Resistant No, Steel Material, 180 Degrees Range of Motion, Steel Finish, With Holes, Non Handed Orientation, 1/2 in Overall Knuckle Height, 72 in Door Leaf Height, 72 in Frame Leaf Height, 1 in Door Leaf Width, 1 in Frame Leaf Width, 0.04 in Door Leaf Thickness, 0.04 in Frame Leaf Thickness, Length 6 ft, Not Included Hardware, 2 in Hole Spacing, 36 Holes per Leaf, Full Surface Mounting, 3/32 in Pin Dia., Steel Pin Material, Nonremovable Pin Type, 2 in Overall Width

    • View Full Product Details

  • ZORO SELECT 1 1/8 in W x 3 in H zinc plated Strap Hinge 1RCG1
    $0.72
    • Strap Hinge, Steel Material, Zinc Finish, With Holes, 3 Holes per Leaf, No Ligature Resistant, 270 Degrees Range of Motion, Orientation Non Handed, 1 1/8 in Door Leaf Height, 1 1/8 in Frame Leaf Height, 3 in Door Leaf Width, 3 in Frame Leaf Width, 0.056 in Door Leaf Thickness, 0.056 in Frame Leaf Thickness, Plain Bearing Type, Rounded Corners, Included Hardware, Full Surface Mounting, Steel Pin Material, Nonremovable Pin Type, Hole Size 0.21 in

    • View Full Product Details

  • KABA ILCO Aluminum Pivot Hinge IL-OP-15-LH-AL SETS
    $13.35

  • ZORO SELECT 1 in W x 2 in H zinc plated Strap Hinge 1RCF7
    $0.58
    • Strap Hinge, Steel Material, Zinc Finish, With Holes, 3 Holes per Leaf, No Ligature Resistant, 270 Degrees Range of Motion, Orientation Non Handed, 2 in Door Leaf Height, 2 in Frame Leaf Height, 1 in Door Leaf Width, 1 in Frame Leaf Width, 0.05 in Door Leaf Thickness, 0.05 in Frame Leaf Thickness, Plain Bearing Type, Rounded Corners, Included Hardware, Full Surface Mounting, Steel Pin Material, Nonremovable Pin Type, Hole Size 0.19 in

    • View Full Product Details