Skip to Main Content
customer-service Help

Retractable Garden Hose Reel

We make finding a retractable garden hose reel fast and simple every time!

Shop Retractable Garden Hose Reel

$130.62

The Gartenkraft retractable NW-20S 1/2" 65ft series hose reel are a true life saver. Simply pull hose to the desired length. The Hose Reel will stop and lock in place allowing you to water at a specific length. Once done, simply give the hose a gentle tug and the hose reel will retract all the way back in. No need to worry about the hose tangling inside the reel. With its guidance system, the hose will roll up perfectly every time. The GartenKraft NW Series also comes with a patented slow rewind system. So, when you are ready for the hose to retract in. Simply drop the hose and the slow rewind system will retract hose at a slow speed which allows for a comfortable safe rewind. Most systems will retract at high rates of speed which can destroy things in the path on the way in. The mounting system allows the unit to swivel 180 degrees. It’s also a quick release mounting system so simply lift on handle to remove for storage. Multipurpose Spray Nozzle comes with the system.

View Full Product Details

WESTWARD Hose Reel,Polyproylene,65 ft.

Zoro # G7516451 Mfr # 24AD42
$98.28

Spring Return Garden Hose Reel, Garden Hoses, 150 psi, 60 psi, Hose Capacity 65 ft (1/2 in I.D.), Drive Type Spring Return, Hose Reel Type Wall Mount Hose Reel, Includes Hose Yes, Single Pedestal, Speed Limited Retraction No, Corrosion-Resistant Yes, Reel Material Polypropylene, Mounting Location Wall, Hose Color Beige, Hose Cover Material PVC, Hose Tube Material PVC, Hose Fitting A Gender Female, Hose Fitting A Size 3/4 in

View Full Product Details

WESTWARD Hose Reel,Polypropylene,100 ft.

Zoro # G7517754 Mfr # 24AD43
$154.98

Spring Return Garden Hose Reel, Garden Hoses, 150 psi, 60 psi, Hose Capacity 100 ft (1/2 in I.D.), Drive Type Spring Return, Hose Reel Type Wall Mount Hose Reel, Includes Hose Yes, Single Pedestal, Speed Limited Retraction Yes, Corrosion-Resistant Yes, Reel Material Polypropylene, Mounting Location Wall, Hose Color Beige, Hose Cover Material PVC, Hose Tube Material PVC, Hose Fitting A Gender Female, Hose Fitting A Size 3/4 in

View Full Product Details
$140.00

The Gartenkraft retractable XG-50B 5/8" 50ft series hose reel are a true life saver. Simply pull hose to the desired length. The Hose Reel will stop and lock in place allowing you to water at a specific length. Once done, simply give the hose a gentle tug and the hose reel will retract all the way back in. No need to worry about the hose tangling inside the reel. With its guidance system, the hose will roll up perfectly every time. The GartenKraft XG Series also comes with a patented slow rewind system. So, when you are ready for the hose to retract in. Simply drop the hose and the slow rewind system will retract hose at a slow speed which allows for a comfortable safe rewind. Most systems will retract at high rates of speed which can destroy things in the path on the way in. The mounting system allows the unit to swivel 180 degrees. Unit comes with access panel to replace hose if damaged or needed. It’s also a quick release mounting system so simply lift on handle to remove for storage. Multipurpose Spray Nozzle comes with the system.

View Full Product Details
$147.88

The Gartenkraft retractable NW-30S 1/2" 100 ft series hose reel are a true life saver. Simply pull hose to the desired length. The Hose Reel will stop and lock in place allowing you to water at a specific length. Once done, simply give the hose a gentle tug and the hose reel will retract all the way back in. No need to worry about the hose tangling inside the reel. With its guidance system, the hose will roll up perfectly every time. The GartenKraft NW Series also comes with a patented slow rewind system. So, when you are ready for the hose to retract in. Simply drop the hose and the slow rewind system will retract hose at a slow speed which allows for a comfortable safe rewind. Most systems will retract at high rates of speed which can destroy things in the path on the way in. The mounting system allows the unit to swivel 180 degrees. It’s also a quick release mounting system so simply lift on handle to remove for storage. Multipurpose Spray Nozzle comes with the system.

View Full Product Details
$201.38

The Gartenkraft retractable XW-30S 1/2" 100ft series hose reel are a true life saver. Simply pull hose to the desired length. The Hose Reel will stop and lock in place allowing you to water at a specific length. Once done, simply give the hose a gentle tug and the hose reel will retract all the way back in. No need to worry about the hose tangling inside the reel. With its guidance system, the hose will roll up perfectly every time. The GartenKraft XW Series also comes with a patented slow rewind system. So, when you are ready for the hose to retract in. Simply drop the hose and the slow rewind system will retract hose at a slow speed which allows for a comfortable safe rewind. Most systems will retract at high rates of speed which can destroy things in the path on the way in. The mounting system allows the unit to swivel 180 degrees. Unit comes with access panel to replace hose if damaged or needed. It’s also a quick release mounting system so simply lift on handle to remove for storage. Multipurpose Spray Nozzle comes with the system.

View Full Product Details
$82.80

Garden Hose Reel, Garden Hoses, Hose Capacity 200 ft (5/8 in I.D.), Minimum Operating Pressure 20 psi, Maximum Operating Pressure 150 psi, Reel Material Steel, Reel Color Tan, Hose Reel Type Wall Mount Hose Reel, Includes Hose No, Mounting Location Wall, Overall Height 19 in, Overall Length 21 1/2 in, Overall Width 16 5/16 in, Enclosed No, Swivel Outlet Gender Female, Swivel Outlet Size 1 in, Swivel Outlet Thread Size 1/8 in, Swivel Outlet Type GHT, Swivel Inlet Gender Female

View Full Product Details
$105.18

The Gartenkraft retractable NW-10S 1/2" 33ft series hose reel are a true life saver. Simply pull hose to the desired length. The Hose Reel will stop and lock in place allowing you to water at a specific length. Once done, simply give the hose a gentle tug and the hose reel will retract all the way back in. No need to worry about the hose tangling inside the reel. With its guidance system, the hose will roll up perfectly every time. The GartenKraft NW Series also comes with a patented slow rewind system. So, when you are ready for the hose to retract in. Simply drop the hose and the slow rewind system will retract hose at a slow speed which allows for a comfortable safe rewind. Most systems will retract at high rates of speed which can destroy things in the path on the way in. The mounting system allows the unit to swivel 180 degrees. It’s also a quick release mounting system so simply lift on handle to remove for storage. Multipurpose Spray Nozzle comes with the system.

View Full Product Details

LIBERTY Hose Reel,Steel,21-1/2in.H,Red

Zoro # G0310978 Mfr # 36XR16
$245.12

Garden Hose Reel, Garden Hoses, Hose Capacity 150 ft (5/8 in I.D.), Minimum Operating Pressure 20 psi, Maximum Operating Pressure 150 psi, Reel Material Steel, Reel Color Red, Hose Reel Type Wall Mount Hose Reel, Includes Hose No, Mounting Location Wall, Overall Height 20 1/2 in, Overall Length 22 1/2 in, Overall Width 17 1/2 in, Enclosed No, Swivel Outlet Gender Female, Swivel Outlet Size 1 in, Swivel Outlet Thread Size 1/8 in, Swivel Outlet Type GHT, Swivel Inlet Gender Female

View Full Product Details
$141.79

Garden Hose Reel, Garden Hoses, Hose Capacity 300 ft (5/8 in I.D.), Minimum Operating Pressure 20 psi, Maximum Operating Pressure 150 psi, Reel Material Steel, Reel Color Tan, Hose Reel Type Hose Reel Cart, Includes Hose No, Overall Height 33 1/2 in, Overall Length 29 1/2 in, Overall Width 25 in, Enclosed No, Swivel Outlet Gender Female, Swivel Outlet Size 1 in, Swivel Outlet Thread Size 1/8 in, Swivel Outlet Type GHT, Swivel Inlet Gender Female

View Full Product Details