Return Policy

Count on great prices, fast shipping and friendly service every time you order a return policy from Zoro.

Shop Return Policy

$171.14

Spring Return Hose Reel, Air, Water, 300 psi, Hose Capacity 50 ft (3/8 in I.D.), Drive Type Spring Return, Enclosed No, Includes Hose Yes, Hose Inside Dia. 3/8 in, Hose Length 50 ft, Reel Material Steel, Mounting Location Bench, Ceiling, Wall, Speed Limited Retraction No, Overall Height 22 in, Overall Length 20 in, Overall Width 9 in, Corrosion-Resistant Yes, Hose Color Red, Hose Cover Material Rubber, Hose Fitting A Gender Male

View Full Product Details
$176.80

Bag Filter Housing, Series PBH-420, Filter Bag Size 420, Housing Material Polypropylene, Side Outlet, Height 28-3/4 In., Housing Dia. 7-1/4 In., Connection 1-1/2 In. (F)NPT, Seal Material Buna-N, Basket Material Polypropylene, Max. Pressure 90 psi, Flow Rate 40 gpm, Max. Water Temp. 100 Degrees F, Includes Gauge, Wrench and 3/8 In. Drain Valve, Standards -

View Full Product Details
$327.15

Spring Return Hose Reel, Air, Water, 300 psi, Hose Capacity 50 ft (3/8 in I.D.), Drive Type Spring Return, Enclosed No, Includes Hose Yes, Hose Inside Dia. 3/8 in, Hose Length 50 ft, Reel Material Carbon Steel, Mounting Location Ceiling, Floor, Truck, Wall, Speed Limited Retraction No, Overall Height 17 5/8 in, Overall Length 16 3/4 in, Overall Width 5 7/8 in, Corrosion-Resistant Yes, For Dual Hose No, Hose Color Red, Hose Cover Material PVC, Hose Fitting A Gender Male

View Full Product Details
$475.00

When you need to transport water, this Reelcraft 7650 OLP Spring Return Hose Reel is the perfect tool for the job. It has a 50 ft length and 3/8 in hose diameter. With a nickel plated steel swivel, the hose reel provides long lasting durability. The hose reel also features a 1/2 in NPT inlet and 1/4 in NPT outlet. It comes with a heavy duty rating that ensures its durability even under demanding conditions. This spring return hose reel is made of durable materials that will not corrode or rust easily. If you are looking for an efficient way to transport water, then you need this Reelcraft Spring Return Hose Reel on hand.

View Full Product Details
$114.97

The PrimeFit HRHYP380502 Industrial Grade Retractable Air Hose Reel with 3/8" x 50-Ft Primeflex Hybrid Polymer Air Hose is great for do-it-yourself projects to professional and industrial applications. The Primefit retractable air hose reel takes all the work out of coiling and storing air hose in your shop, garage or workplace. This professional-grade, all-steel construction hose reel features a corrosion resistant powder coat finish for added life and increased durability. The hose travel on and off the reel is smoothly guided by a 4-roller guide arm that adjusts to (9) different positions.

View Full Product Details

COXREELS Reel,Combination,Spring Driven,3/8x50 Ft

Zoro # G0711392 Mfr # C-L350-5012-A
$949.05

Dual Reel Spring Return Hose Reel, Air, Electric, 0 psi, 300 psi, Combination Type Air/Electric, Hose Capacity 50 ft (3/8 in ID), Includes Hose Yes, Mounting Location Bench, Floor, Truck, Wall, Overall Height 18 5/8 in, Overall Length 17 in, Overall Width 16 in, Feeder Cord Ending Configuration NEMA 5-20P, Retractable Cord Ending Configuration NEMA 5-20P, Drive Type Spring Return, Enclosed No, Cord Color Black, Cord Current 20 A, Cord Gauge 12 AWG, Voltage 115 V AC, Seal Material Nitrile

View Full Product Details
$89.02

Garden Hose Reel, Garden Hoses, Hose Capacity 200 ft (5/8 in I.D.), Minimum Operating Pressure 20 psi, Maximum Operating Pressure 150 psi, Reel Material Steel, Reel Color Tan, Hose Reel Type Wall Mount Hose Reel, Includes Hose No, Mounting Location Wall, Overall Height 19 in, Overall Length 21 1/2 in, Overall Width 16 5/16 in, Enclosed No, Swivel Outlet Gender Female, Swivel Outlet Size 1 in, Swivel Outlet Thread Size 1/8 in, Swivel Outlet Type GHT, Swivel Inlet Gender Female

View Full Product Details