customer-service Help

Ridgid Cordless Drill

We make finding a ridgid cordless drill fast and simple every time!

Shop Ridgid Cordless Drill

$183.33

The 2494 - 22 M12™ cordless 2-tool Combo kit includes the M12™ 3/8 in. drill/driver and the M12™ 1/4 in. hex impact driver. The innovative M12™ cordless lithium-ion system is designed to deliver the power and torque required for professional applications, in a size that reaches the tightest and toughest places. Powered by REDLITHIUM ™, the M12™ cordless lithium-ion system offers unmatched power, speed, and tool belt portability.

View Full Product Details
$168.09 41% off
$99.00

Drill Kit, Voltage 20V DC, Battery Included, Battery Capacity (2) 1.5 Ah, Cordless Tool Battery Type Li-Ion, Brushed Motor Yes, Number of Batteries 2, 20V MAX* Series, No Load RPM 0 to 450/0 to 1800, Chuck Size 1/2 in, Max. Power 300 UWO, Max. Torque 300 in-lb, Battery Included (2) 11A168, Transmission 2-Speed, Clutch Style Mechanical, Handle Type Pistol Grip, Battery Pack Replacement 11A168, Chuck Keyless, Tool Length 8 3/4 in, Tool Weight 4.7 lb. The DCD771C2 20V MAX* Lithium Ion Compact Drill/Driver Kit is lightweight and compact for working in tight spaces for long periods of time. High-speed transmission delivers 2-Speed variations allowing users to choose the level of performance needed for various applications.

View Full Product Details

MILWAUKEE M18 Compact 1/2" Drill Driver

Zoro # G7475921 Mfr # 2606-20
$126.05 5% off
$119.00

The most compact drill driver in its class is more powerful than the competition. Built with a Milwaukee® 4-pole frameless motor, the M18™ compact 1/2 in. drill driver delivers 500 in-lbs of torque and up to 1, 800 RPM. At only 7-1/4 in. length, this drill driver allows you access to the tightest work spaces. An all-metal gear case and 1/2 in. metal chuck provide maximum durability, even on the most challenging work sites.

View Full Product Details

MILWAUKEE M18 Compact 1/2" Drill Driver Kit

Zoro # G7465071 Mfr # 2606-22CT
$213.21

The most compact drill driver in its class is more powerful than the competition. Built with a Milwaukee® 4-pole frameless motor, the M18™ compact 1/2 in. drill driver delivers 500 in-lbs of torque and up to 1, 800 RPM. At only 7-1/4 in. length, this drill driver allows you access to the tightest work spaces. An all-metal gear case and 1/2 in. metal chuck provide maximum durability, even on the most challenging work sites.

View Full Product Details
$144.93

The M18™ 1/2 in. compact brushless drill/driver delivers the most power in its class while maintaining compact size. The Milwaukee built brushless motor, REDLINK™ electronics and REDLITHIUM™ batteries provides more efficient power delivery, for fewer trips to the charger. At only 6-1/2 in. long and 3.4 lbs. (with battery), this drill provides excellent control and balance in a compact size, perfect for work overhead or in tight spaces. This compact drill driver 500 in-lbs of torque and 0-500 / 0-1, 800 RPM, for a wide range of drilling and fastening applications. An all-metal gear case and 1/2 in. metal chuck provides maximum durability.

View Full Product Details

MILWAUKEE M18 FUEL 1/2" Drill Driver

Zoro # G6321030 Mfr # 2803-20
$159.00

The M18™ FUEL™ 1/2 in. drill driver is the industry's most powerful drill delivering up to 60% more power, is up to 1.5 in. shorter and is up to 2X faster under heavy load. The POWERSTATE™ brushless motor delivers 1, 200 in-lbs of torque and 2, 000 RPMs providing fast drilling through demanding applications. At 6.9 in. in length this is the most compact drill in its class giving better access into tight spaces and reducing fatigue. The REDLINK Plus™ intelligence ensures maximum performance and protects from overloads, heating or over-discharge. The REDLITHIUM XC5.0™ battery pack delivers more work per charger and more work over the life of the pack than competitors. The all metal ratcheting chuck is the best in class by providing increased bit grip strength and corrosion resistance.

View Full Product Details
$187.22 11% off
$164.85

The M18™ 1/2 in. compact brushless drill/driver delivers the most power in its class while maintaining compact size. The Milwaukee built brushless motor, REDLINK™ electronics and REDLITHIUM™ batteries provides more efficient power delivery, for fewer trips to the charger. At only 6-1/2 in. long and 3.4 lbs. (with battery), this drill provides excellent control and balance in a compact size, perfect for work overhead or in tight spaces. This compact drill driver 500 in-lbs of torque and 0-500/0 to 1, 800 RPM, for a wide range of drilling and fastening applications. An all-metal gear case and 1/2 in. metal chuck provides maximum durability.

View Full Product Details
$191.53 16% off
$159.00

Drill, Voltage 20V DC, Battery Included, Battery Capacity (2) 1.5 Ah, Cordless Tool Battery Type Li-Ion, Brushless Motor Yes, Number of Batteries 2, 20V MAX* Series, No Load RPM 0 to 500/0 to 1750, Chuck Size 1/2 in, Max. Power 340 UWO, Transmission 2-Speed, Clutch Style Mechanical, Handle Type Pistol Grip, Chuck Keyless, Tool Length 7 33/64 in, Tool Weight 2.7 lb, Includes (2) Batteries, Charger, Contractor Bag. The 20V MAX* Drill/Driver kit (DCD777C2) is designed with a high-performance motor that delivers 340 unit watts out (UWO) of power. This compact, lightweight design can tackle a wide range of applications and features a 2-speed transmission and single sleeve ratcheting chuck.

View Full Product Details
$744.30

Manual Pipe Threaders, Manual Ratchet Pipe Threader Kit, Functions With Pipes, Pipe Thread Type NPT, Threads per Inch 11-1/2, 14, Bolt Size 1/8 in to 1 in, For Nominal Pipe Size 1/2 in to 2 in, Rod Size 1/8 in to 1 in, Tubing Size No Tubing, Manual Pipe Threading Die Heads Included 1/2 in, 3/4 in, 1 in, Manual Pipe Threading Dies Included 1/2 in, 3/4 in, 1 in, Ratcheting Yes, Features Die Heads Snap In From Both Sides And Lock In Place

View Full Product Details
$179.11 5% off
$169.00

The M18 FUEL™ ½” Hammer Drill is the Industry's Most Powerful Drill by delivering Up to 60% More Power, Up To 1.5” Shorter length and Up To 2X Faster Speed Under Heavy Load. The POWERSTATE™ Brushless motor delivers 1, 200 in-lbs of torque and 2, 000 RPMs, providing fast drilling through demanding applications. At 6.9” in length, this is the most compact drill in its class, giving better access in tight spaces and reducing fatigue. The REDLINK PLUS™ intelligence ensures maximum performance and protects from overloads, heating and over-discharge. The REDLITHIUM XC5.0™ Battery Pack delivers more work per charge and more work over the life of the pack when compared to competitors. The all metal ratcheting chuck is the best in class by providing increased bit grip strength and corrosion resistance.

View Full Product Details
$113.77

Drill Kit, Voltage 20V DC, Battery Included, Battery Capacity 1.3Ah, Cordless Tool Battery Type Li-Ion, Brushless Motor Yes, Number of Batteries 2, 20V MAX Compact Series, No Load RPM 0 to 350/0 to 1500, Chuck Size 1/2 in, Max. Power 283 UWO, Max. Torque Not Specified, Battery Included (2) Mfr. No. PCC681, Transmission 2-Speed, Clutch Style Adjustable, Handle Type Pistol Grip, Battery Pack Replacement Mfr. No. PCC681, Chuck Keyless, Tool Length 8 1/4 in, Tool Weight 3.5 lb. Perfect for metal drilling, wood drilling, and fastening, the 20V MAX* Brushless Cordless 1/2 in. Drill/Driver delivers the runtime and performance you need for the job**. Built for daily use, this tool offers variable speeds to tackle a broad variety of work. Easily access confined work areas with its compact, lightweight construction that minimizes jobsite fatigue while the keyless chuck allows for quick bit changes and an attached LED illuminates low-light spaces.

View Full Product Details