customer-service Help

Ridgid Dies

If you need ridgid dies we have them at everyday low prices.

Shop Ridgid Dies

RIDGID Pipe Die,For SS,1-2 In NPT,4 Pc

Zoro # G1183752 Mfr # 47790
$185.46

Pipe Threading Replacement Dies, Pipe Dies Set for Threading Machine Die Heads, For Nominal Pipe Size 1 in to 2 in, Threads per Inch 11 1/2, Die Material/Type High Speed Stainless Steel, Pipe Thread Type NPT, Thread Direction Right Hand, For Use With 4CW40, 4Z974, 5A195 Threading Machine Die Heads and RIDGID Model# 504A, 713, 816, 817, 811, 842 Universal Die Heads, Number of Pieces in Set 4, Replacement Pipe Die

View Full Product Details

RIDGID Pipe Thread Die,2 In,HSS,4 Pc

Zoro # G2407501 Mfr # 37895
$80.14

Pipe Threading Replacement Dies, Pipe Dies Set for Manual Pipe Threaders, For Nominal Pipe Size 2 in, Threads per Inch 11 1/2, Die Material/Type High Speed Steel, Pipe Thread Type NPT, Thread Direction Right Hand, For Use With RIDGID Model# 00-R, 11-R, 12-R and 0-R Ratchet Threader Die Heads, 30A and 31A 3-way Pipe Threaders, Number of Pieces in Set 4, Replacement Pipe Die

View Full Product Details
$144.24

Pipe Threading Die Heads, Manual Threader Die Head, Die Head Opening Type Manual, For Nominal Pipe Size 1-1/2 in, Threads per Inch 11 1/2, Pipe Thread Type NPT, Thread Direction Right Hand, For Use With 1AC02, 4A508, 6YJ39, For Use With Pipe Threader Series 12-R, 700, Die Material/Type Alloy, Oil Through Head No, Includes 1 Set of Dies, Manual Threader Die Head

View Full Product Details

RIDGID Pipe Thread Die,3/4 In,HSS,4 Pc

Zoro # G2319371 Mfr # 37875
$54.82

Pipe Threading Replacement Dies, Pipe Dies Set for Manual Pipe Threaders, For Nominal Pipe Size 3/4 in, Threads per Inch 14, Die Material/Type High Speed Steel, Pipe Thread Type NPT, Thread Direction Right Hand, For Use With RIDGID Model# 00-R, 11-R, 12-R and 0-R Ratchet Threader Die Heads, 30A and 31A 3-way Pipe Threaders, Number of Pieces in Set 4, Replacement Pipe Die

View Full Product Details
$52.29

Pipe Threading Replacement Dies, Pipe Dies Set for Manual Pipe Threaders, For Nominal Pipe Size 3/4 in, Threads per Inch 14, Die Material/Type Alloy Steel, Pipe Thread Type NPT, Thread Direction Right Hand, For Use With RIDGID Model# 00-R, 11-R, 12-R and 0-R Ratchet Threader Die Heads, 30A and 31A 3-way Pipe Threaders, Number of Pieces in Set 4, Replacement Pipe Die

View Full Product Details

RIDGID Manual Threader Die Head,NPT

Zoro # G1297484 Mfr # 37395
$105.98

Pipe Threading Die Heads, Manual Threader Die Head, Die Head Opening Type Manual, For Nominal Pipe Size 3/4 in, Threads per Inch 14, Pipe Thread Type NPT, Thread Direction Right Hand, For Use With 1AC02, 4A508, 6YJ39, For Use With Pipe Threader Series 12-R, 700, Die Material/Type Alloy, Oil Through Head No, Includes 1 Set of Dies, Manual Threader Die Head

View Full Product Details
$337.26

Pipe Threading Replacement Dies, Pipe Dies Set for Threading Machine Die Heads, For Nominal Pipe Size 2 1/2 in to 4 in, Threads per Inch 8, Die Material/Type High Speed Steel, Pipe Thread Type NPT, Thread Direction Right Hand, For Use With 6YJ38 Geared Threader, Number of Pieces in Set 5, Replacement Pipe Die, Package Quantity 5

View Full Product Details
$130.78

Pipe Threading Die Heads, Manual Threader Die Head, Die Head Opening Type Manual, For Nominal Pipe Size 1-1/4 in, Threads per Inch 11, Pipe Thread Type NPT, Thread Direction Right Hand, For Use With 1AC02, 3AFP4, 4A508, For Use With Pipe Threader Series 12-R, 700, Die Material/Type Alloy, Oil Through Head No, Includes 1 Set of Dies, Manual Threader Die Head

View Full Product Details
$1,135.80

Includes 1/8 in , 1/4 in , 3/8 in , 1/2 in , 3/4 in , 1 in , 1 1/4 in , 1 1/2 in , and 2 in NPT, Exposed Ratchet Threader Set, 1/8 to 2 in

View Full Product Details

RIDGID Pipe Thread Dies,1 In,Alloy,PK4

Zoro # G0279894 Mfr # 37835
$61.23

Pipe Threading Replacement Dies, Pipe Dies Set for Manual Pipe Threaders, For Nominal Pipe Size 1 in, Threads per Inch 11 1/2, Die Material/Type Alloy Steel, Pipe Thread Type NPT, Thread Direction Right Hand, For Use With RIDGID Model# 00-R, 11-R, 12-R and 0-R Ratchet Threader Die Heads, 30A and 31A 3-way Pipe Threaders, Number of Pieces in Set 4, Replacement Pipe Die, Package Quantity 4

View Full Product Details
$123.68

Pipe Threading Replacement Dies, Pipe Dies Set for Threading Machine Die Heads, For Nominal Pipe Size 1/2 in to 3/4 in, Threads per Inch 14, Die Material/Type Alloy Steel, Pipe Thread Type NPT, Thread Direction Right Hand, For Use With 4CW40, 4Z974, 5A195 Threading Machine Die Heads and RIDGID Model# 504A, 713, 816, 817 and 842 Universal Die Heads, Number of Pieces in Set 4, Replacement Pipe Die

View Full Product Details