Skip to Main Content
customer-service Help

Ridgid Grinder

If you need a ridgid grinder we have them at everyday low prices.

Shop Ridgid Grinder

$62.35

Straight Pipe Wrench, Aluminum, Jaw Capacity 2 1/2 in, Serrated, Overall Length 18 in, I-Beam, Tether Capable, Nonsparking No

View Full Product Details
$185.46

Pipe Threading Replacement Dies, Pipe Dies Set for Threading Machine Die Heads, For Nominal Pipe Size 1 in to 2 in, Threads per Inch 11 1/2, Die Material/Type High Speed Steel, Pipe Thread Type NPT, Thread Direction Right Hand, For Use With 4CW40, 4Z974, 5A195 Threading Machine Die Heads and RIDGID Model# 504A, 713, 816, 817 and 842 Universal Die Heads, Number of Pieces in Set 4, Replacement Pipe Die

View Full Product Details

RIDGID Drain Cleaning Tool Set,Steel

Zoro # G2438572 Mfr # 48482
$61.42

Drain Cleaning Tool Set, For Use With K-39AF, K-39B-1, K-50-8/59000, K39/68057, Mfr. No. K40/71722, Size 7/8 in to 1-3/8 in, Connection Size 3/8 in, 5/8 in, Material Steel, Number of Pieces 5, Includes 1 in Grease Cutter, 1-3/8 in C Cutter, 4 in Long Drop-Head Auger, 7/8 in Bulb Auger, Coupling Pin Key

View Full Product Details

RIDGID RIDGID NanoReel Camera,85 ft.

Zoro # G4315552 Mfr # 40008
$4,291.14

Pipe Inspection Camera Reel, Pipe Capacity 3/4 in to 2 in, Push Rod Length 85 ft, Camera Diameter 0.625 in, Overall Length 13 1/2 in, Overall Width 7 in, Overall Height 18 in, Power Source Monitor (Not Included), Operating Temp. 32 Degrees to 115 Degrees F, Display Color Color, Connector Type Waterproof, Universal 3-Pin, Cable Dia. 0.25 in, Waterproof Camera up to 225 ft, Monitor System 13C593, 20KY52, 31XN14, 32NT43, 4NCV2, 6DNY1, 6PFE1, 6PFE2

View Full Product Details
$99.35

Straight Pipe Wrench, Aluminum, Jaw Capacity 3 in, Serrated, Overall Length 24 in, I-Beam, Tether Capable, Nonsparking No

View Full Product Details
$4,722.77

Pipe Threading and Cutting Machines, Pipe Threading Machine with Stand, Bolt Size 1/4 in to 2 in, For Nominal Pipe Size 1/8 in to 2 in, Rod Size 1/4 in to 2 in, 1/2 hp HP, Reversing Yes, Overall Length 19 in, Overall Width 15 1/2 in, Corded/Cordless Corded, Pipe Equipment Series 300, Pipe Threading Machine Dies Included 1/2 in to 2 in Alloy Die Sets, Pipe Threading Machine Die Heads Included 1/8 in to 2 in, Threading Machine Type Operated on Stand, Voltage 115 V, Phase 1, Amps 15 A, Hz 25 to 60

View Full Product Details
$258.32

Pipe Threading Die Heads, Manual Threader Die Head, Die Head Opening Type Manual, For Nominal Pipe Size 1/2 in to 1 in, Threads per Inch 11 1/2, 14, Pipe Thread Type NPT, Thread Direction Right Hand, For Use With Adapter Mfr. No 42600, , Mfr. No. 38540, For Use With Pipe Threader Series 00-R, 700, Die Material/Type Alloy, Oil Through Head No, Includes Alloy Dies, Die Heads, Ratchet Assembly, Ratchet Handle, Manual Threader Die Head

View Full Product Details
Delivery surcharges apply
$10,169.01

Pipe Threading and Cutting Machines, Pipe Threading Machine, Bolt Size 1/4 in to 2 in, For Nominal Pipe Size 1/4 in to 4 in, Rod Size 1/4 in to 2 in, 1 1/2 hp HP, Reversing Yes, Overall Length 18.5 in, Overall Width 72 1/2 in, Corded/Cordless Corded, Pipe Equipment Series 1224, Pipe Threading Machine Dies Included 1/2 in to 4 in Alloy Die Sets, Pipe Threading Machine Die Heads Included 1/4 in to 4 in, Threading Machine Type Operated on Stand, Voltage 115 V, Phase 1, Amps 15 A, Hz 50/60

View Full Product Details
$37.88

Straight Pipe Wrench, Aluminum, Jaw Capacity 1 1/2 in, Serrated, Overall Length 10 in, I-Beam, Tether Capable, Nonsparking No

View Full Product Details
$596.55

Drain Cleaning Machine, Drain Line I.D. Size Range 1-1/2 in to 4 in, Max. Run 100 ft, HP 1/3, Operating Speed 165 RPM, Corded, Voltage 115V AC, Hz 60, Drum Material Polypropylene Plastic, Maximum Drum Capacity 100 ft of 3/8 in Cable, 75 ft of 1/2 in Cable, Power Cord Length 9 ft, Application For Cleaning Drainage and Heating Lines, Standards UL Approved, Features Integrated Transport Car with Telescoping Handle

View Full Product Details
$34.19

Hex Pipe Wrench, Cast Iron, Jaw Capacity 2 5/8 in, Smooth, Overall Length 9 in, I-Beam, Tether Capable, Nonsparking No

View Full Product Details