customer-service Help

Ridgid Ratchet

We have the ridgid ratchet you need to get the job done right.

Shop Ridgid Ratchet

RIDGID Ratchet Handle,Bolt Threading

Zoro # G1809361 Mfr # 38540
$68.68

Pipe Threading Accessories, For Threading, Ratchet Handle, For Use With OO-R and OO-RB Die Heads, For Nominal Pipe Size No Pipe, Application Bolt Threading, Features Die Head Snaps Into Place On Both Sides, Ratchet Knob Indicates Forward and Reverse, Ratchet Handle

View Full Product Details
$15.99

Tubing Cutter Ratchet Handle, For Use With Mfr. Model Number 101/40617, 118/86127, 32573, Type Close Quarters, For Use With 101/40617, 118/86127, Mfr. No. 32573, Impact Rated No

View Full Product Details
$439.70

Manual Pipe Threaders, Manual Ratchet Pipe Threader Kit, Functions With Pipes, Pipe Thread Type NPT, Threads per Inch 11-1/2, 14, Bolt Size No Bolt, For Nominal Pipe Size 1/2 in to 1 in, Rod Size No Rod, Tubing Size No Tubing, Manual Pipe Threading Die Heads Included 1/2 in, 3/4 in, 1 in, Manual Pipe Threading Dies Included 1/2 in, 3/4 in, 1 in, Ratcheting Yes

View Full Product Details
$1,912.83

Pipe Threading and Cutting Machines, Handheld Pipe Threading Machine, Bolt Size No Bolt, For Nominal Pipe Size 1/2 in to 2 in, Rod Size No Rod, 1/2 hp HP, Reversing Yes, Overall Length 30 in, Overall Width 8 in, Corded/Cordless Corded, Pipe Equipment Series 690-I, Pipe Threading Machine Dies Included 1/8 in to 2 in 11R, Pipe Threading Machine Die Heads Included 1/8 in to 2 in, Threading Machine Type Handheld Operation, Voltage 115 V, Phase 1, Amps 12 A, Hz 50/60, No. of Speeds 1, No Load RPM 32

View Full Product Details
$1,135.80

Includes 1/8 in , 1/4 in , 3/8 in , 1/2 in , 3/4 in , 1 in , 1 1/4 in , 1 1/2 in , and 2 in NPT, Exposed Ratchet Threader Set, 1/8 to 2 in

View Full Product Details
$1,523.01

Pipe Threading and Cutting Machines, Handheld Pipe Threading Machine, Bolt Size 1/4 in to 1 in, For Nominal Pipe Size 1/8 in to 2 in, Rod Size 1/4 in to 1 in, 1/2 hp HP, Reversing Yes, Overall Length 28.25 in, Overall Width 6 1/2 in, Corded/Cordless Corded, Pipe Equipment Series 700, Pipe Threading Machine Dies Included No Dies Included, Pipe Threading Machine Die Heads Included No Die Heads Included, Threading Machine Type Handheld Operation, Voltage 115 V, Phase 1, Amps 13 A, Hz 25 to 60

View Full Product Details
$744.30

Manual Pipe Threaders, Manual Ratchet Pipe Threader Kit, Functions With Pipes, Pipe Thread Type NPT, Threads per Inch 11-1/2, 14, Bolt Size 1/8 in to 1 in, For Nominal Pipe Size 1/2 in to 2 in, Rod Size 1/8 in to 1 in, Tubing Size No Tubing, Manual Pipe Threading Die Heads Included 1/2 in, 3/4 in, 1 in, Manual Pipe Threading Dies Included 1/2 in, 3/4 in, 1 in, Ratcheting Yes, Features Die Heads Snap In From Both Sides And Lock In Place

View Full Product Details
$253.90

Pipe Threading Die Heads, Manual Threader Die Head, Die Head Opening Type Manual, For Nominal Pipe Size 1/2 in to 1 in, Threads per Inch 11 1/2, 14, Pipe Thread Type NPT, Thread Direction Right Hand, For Use With Adapter Mfr. No 42600, , Mfr. No. 38540, For Use With Pipe Threader Series 00-R, 700, Die Material/Type Alloy, Oil Through Head No, Includes Alloy Dies, Die Heads, Ratchet Assembly, Ratchet Handle, Manual Threader Die Head

View Full Product Details

RIDGID Manual Threader Die Head,NPT

Zoro # G1297484 Mfr # 37395
$105.98

Pipe Threading Die Heads, Manual Threader Die Head, Die Head Opening Type Manual, For Nominal Pipe Size 3/4 in, Threads per Inch 14, Pipe Thread Type NPT, Thread Direction Right Hand, For Use With 1AC02, 4A508, 6YJ39, For Use With Pipe Threader Series 12-R, 700, Die Material/Type Alloy, Oil Through Head No, Includes 1 Set of Dies, Manual Threader Die Head

View Full Product Details
$144.16

Pipe Threading Die Heads, Manual Threader Die Head, Die Head Opening Type Manual, For Nominal Pipe Size 2 in, Threads per Inch 11 1/2, Pipe Thread Type NPT, Thread Direction Right Hand, For Use With 1AC02, 4A508, 6YJ39, For Use With Pipe Threader Series 12-R, 700, Die Material/Type Alloy, Oil Through Head No, Includes 1 Set of Dies, Manual Threader Die Head

View Full Product Details
$130.78

Pipe Threading Die Heads, Manual Threader Die Head, Die Head Opening Type Manual, For Nominal Pipe Size 1-1/4 in, Threads per Inch 11, Pipe Thread Type NPT, Thread Direction Right Hand, For Use With 1AC02, 3AFP4, 4A508, For Use With Pipe Threader Series 12-R, 700, Die Material/Type Alloy, Oil Through Head No, Includes 1 Set of Dies, Manual Threader Die Head

View Full Product Details