Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Ridgid Tristand

Our endless aisle includes a ridgid tristand and so much more!

Featured Product

Portable Chain Vise,1/8 to 12 In.
$693.36
  • Portable Chain Vise, Pipe Capacity 1/8 to 12 In., Overall Height 48 In., Load Capacity 1500 lb., Material Ductile Iron Work Surface, Hardened Steel Jaws and Tubular Legs, Leg Type Folding, Max. Leg Spread 51-1/2 In., Features Rear Pipe Support, 3 Pipe Benders, Integrated Ground Lug Provides A Conductive Surface To Connect The Weld Ground, Rugged Tool Tray

  • View Full Product Details

Shop Ridgid Tristand