Rigid Conduit
Count on great prices, fast shipping and friendly service every time you order a rigid conduit from Zoro.
Featured Product
Conduit, Metallic Conduit Type Rigid, Conduit Material Galvanized Steel, Conduit Trade Size 1/2 in, Conduit Nominal Length 10 ft, Inside Dia. 37/64 in, Wall Thickness 7/64 in, Nominal Outside Dia. 51/64 in, Special Features Bends and Threads Easily without Special Tools, Cuts, Resists Most Corrosive Atmospheres, Standards UL
View Full Product DetailsConduit, Metallic Conduit Type Rigid, Conduit Material Galvanized Steel, Conduit Trade Size 1/2 in, Conduit Nominal Length 10 ft, Inside Dia. 37/64 in, Wall Thickness 7/64 in, Nominal Outside Dia. 51/64 in, Special Features Bends and Threads Easily without Special Tools, Cuts, Resists Most Corrosive Atmospheres, Standards UL
View Full Product DetailsShop Rigid Conduit
Compr Connector, Rgd/Imc, 1/2 In., Insul, Stl, For Conduit Type IMC, Rigid, Conduit Fitting Type Connector, Conduit Trade Size 1/2 in, Conduit Fitting Material Steel/Malleable Iron, Overall Length 1 25/32 in, For Use With Boxes or Enclosures, Galvanized
View Full Product DetailsCompr Connector, Rgd/Imc, 1/2 In., Insul, Stl, For Conduit Type IMC, Rigid, Conduit Fitting Type Connector, Conduit Trade Size 1/2 in, Conduit Fitting Material Steel/Malleable Iron, Overall Length 1 25/32 in, For Use With Boxes or Enclosures, Galvanized
View Full Product DetailsRigid/IMC Compr Connector, 3/4 In., Steel
View Full Product DetailsElectrical conduit is used for wiring in home and industrial applications. Take a look at the features for Zoro Select Conduit. Conduit Material: Galvanized Steel.
View Full Product DetailsElectrical conduit is used for wiring in home and industrial applications. Take a look at the features for Zoro Select Conduit. Conduit Material: Galvanized Steel.
View Full Product DetailsConduit is a tube or pipe used to protect and route wiring or cable in a building or structure. Here are some important details for Zoro Select Conduit. Conduit Material: Galvanized Steel.
View Full Product DetailsConduit is a tube or pipe used to protect and route wiring or cable in a building or structure. Here are some important details for Zoro Select Conduit. Conduit Material: Galvanized Steel.
View Full Product DetailsConduit, Metallic Conduit Type Rigid, Conduit Material Aluminum, Conduit Trade Size 3/4 in, Conduit Nominal Length 10 ft, Inside Dia. 13/16 in, Wall Thickness 7/64 in, Nominal Outside Dia. 1 3/64 in, Special Features Bends and Threads Easily without Special Tools, Cuts, Resists Most Corrosive Atmospheres, Standards UL
View Full Product DetailsConduit, Metallic Conduit Type Rigid, Conduit Material Aluminum, Conduit Trade Size 3/4 in, Conduit Nominal Length 10 ft, Inside Dia. 13/16 in, Wall Thickness 7/64 in, Nominal Outside Dia. 1 3/64 in, Special Features Bends and Threads Easily without Special Tools, Cuts, Resists Most Corrosive Atmospheres, Standards UL
View Full Product DetailsChannel Rigid Pipe Strap, Conduit Size 2 in, Conduit Type Pipe, Length 7 3/4 in, Width 4 3/4 in, Thickness 12 ga, Material 304 Stainless Steel, Finish Stainless Steel, Color Silver, Package Quantity 10
View Full Product DetailsChannel Rigid Pipe Strap, Conduit Size 2 in, Conduit Type Pipe, Length 7 3/4 in, Width 4 3/4 in, Thickness 12 ga, Material 304 Stainless Steel, Finish Stainless Steel, Color Silver, Package Quantity 10
View Full Product DetailsConduit, Metallic Conduit Type Rigid, Conduit Material Galvanized Steel, Conduit Trade Size 2 1/2 in, Conduit Nominal Length 10 ft, Inside Dia. 2 31/64 in, Wall Thickness 3/16 in, Nominal Outside Dia. 2 7/8 in, Special Features Bends and Threads Easily without Special Tools, Cuts, Resists Most Corrosive Atmospheres, Standards ANSI, UL
View Full Product DetailsConduit, Metallic Conduit Type Rigid, Conduit Material Galvanized Steel, Conduit Trade Size 2 1/2 in, Conduit Nominal Length 10 ft, Inside Dia. 2 31/64 in, Wall Thickness 3/16 in, Nominal Outside Dia. 2 7/8 in, Special Features Bends and Threads Easily without Special Tools, Cuts, Resists Most Corrosive Atmospheres, Standards ANSI, UL
View Full Product DetailsConduit, Metallic Conduit Type Rigid, Conduit Material Galvanized Steel, Conduit Trade Size 1 1/2 in, Conduit Nominal Length 10 ft, Inside Dia. 1 5/8 in, Wall Thickness 1/8 in, Nominal Outside Dia. 1 29/32 in, Special Features Bends and Threads Easily without Special Tools, Cuts, Resists Most Corrosive Atmospheres, Standards ANSI, UL
View Full Product DetailsConduit, Metallic Conduit Type Rigid, Conduit Material Galvanized Steel, Conduit Trade Size 1 1/2 in, Conduit Nominal Length 10 ft, Inside Dia. 1 5/8 in, Wall Thickness 1/8 in, Nominal Outside Dia. 1 29/32 in, Special Features Bends and Threads Easily without Special Tools, Cuts, Resists Most Corrosive Atmospheres, Standards ANSI, UL
View Full Product DetailsConduit, Metallic Conduit Type Rigid, Conduit Material Galvanized Steel, Conduit Trade Size 4 in, Conduit Nominal Length 10 ft, Inside Dia. 4 3/64 in, Wall Thickness 7/32 in, Nominal Outside Dia. 4 1/2 in, Special Features Bends and Threads Easily without Special Tools, Cuts, Resists Most Corrosive Atmospheres, Standards ANSI, UL
View Full Product DetailsConduit, Metallic Conduit Type Rigid, Conduit Material Galvanized Steel, Conduit Trade Size 4 in, Conduit Nominal Length 10 ft, Inside Dia. 4 3/64 in, Wall Thickness 7/32 in, Nominal Outside Dia. 4 1/2 in, Special Features Bends and Threads Easily without Special Tools, Cuts, Resists Most Corrosive Atmospheres, Standards ANSI, UL
View Full Product DetailsConduit, Metallic Conduit Type Rigid, Conduit Material Aluminum, Conduit Trade Size 1/2 in, Conduit Nominal Length 10 ft, Inside Dia. 5/8 in, Wall Thickness 7/64 in, Nominal Outside Dia. 27/32 in, Special Features Bends and Threads Easily without Special Tools, Cuts, Resists Most Corrosive Atmospheres, Standards UL
View Full Product DetailsConduit, Metallic Conduit Type Rigid, Conduit Material Aluminum, Conduit Trade Size 1/2 in, Conduit Nominal Length 10 ft, Inside Dia. 5/8 in, Wall Thickness 7/64 in, Nominal Outside Dia. 27/32 in, Special Features Bends and Threads Easily without Special Tools, Cuts, Resists Most Corrosive Atmospheres, Standards UL
View Full Product DetailsStrut channel accessories are parts that can serve as replacements or, in some cases, enhancements that help to customize strut channel systems. Here is some additional information about Zoro Select Channel Rigid Pipe Strap. Material: 304 Stainless steel, Color: Silver.
View Full Product DetailsStrut channel accessories are parts that can serve as replacements or, in some cases, enhancements that help to customize strut channel systems. Here is some additional information about Zoro Select Channel Rigid Pipe Strap. Material: 304 Stainless steel, Color: Silver.
View Full Product Details