Rigid Die Head
Our endless aisle includes a rigid die head and so much more!
Featured Product
Head Pipe Threader w/ Dies, steel, 1/2in
View Full Product DetailsShop Rigid Die Head
Pipe Threading Die Heads, Threading Machine Die Head, Die Head Opening Type Automatic, For Nominal Pipe Size 1/8 in to 2 in, Threads per Inch 11 1/2, 14, 18, 27, Pipe Thread Type NPT, Thread Direction Right Hand, For Use With 3FE64, 3RY43, 3Z987, 5A191, For Use With Pipe Threader Series 1215, 1233, 1822, 300, 300 Compact, 535, 535A, Die Material/Type Universal, Oil Through Head Yes, Features Quick Opening, Threading Machine Die Head
View Full Product DetailsPipe Threading Die Heads, Threading Machine Die Head, Die Head Opening Type Automatic, For Nominal Pipe Size 1/8 in to 2 in, Threads per Inch 11 1/2, 14, 18, 27, Pipe Thread Type NPT, Thread Direction Right Hand, For Use With 3FE64, 3RY43, 3Z987, 5A191, For Use With Pipe Threader Series 1215, 1233, 1822, 300, 300 Compact, 535, 535A, Die Material/Type Universal, Oil Through Head Yes, Features Quick Opening, Threading Machine Die Head
View Full Product DetailsPipe Threading Replacement Dies, Pipe Dies Set for Threading Machine Die Heads, For Nominal Pipe Size 1 in to 2 in, Threads per Inch 11 1/2, Die Material/Type High Speed Steel, Pipe Thread Type NPT, Thread Direction Right Hand, For Use With 4CW40, 4Z974, 5A195 Threading Machine Die Heads and RIDGID Model# 504A, 713, 816, 817 and 842 Universal Die Heads, Number of Pieces in Set 4, Replacement Pipe Die
View Full Product DetailsPipe Threading Replacement Dies, Pipe Dies Set for Threading Machine Die Heads, For Nominal Pipe Size 1 in to 2 in, Threads per Inch 11 1/2, Die Material/Type High Speed Steel, Pipe Thread Type NPT, Thread Direction Right Hand, For Use With 4CW40, 4Z974, 5A195 Threading Machine Die Heads and RIDGID Model# 504A, 713, 816, 817 and 842 Universal Die Heads, Number of Pieces in Set 4, Replacement Pipe Die
View Full Product DetailsPipe Threading Die Heads, Manual Threader Die Head, Die Head Opening Type Manual, For Nominal Pipe Size 1/2 in to 1 in, Threads per Inch 11 1/2, 14, Pipe Thread Type NPT, Thread Direction Right Hand, For Use With Adapter Mfr. No 42600, , Mfr. No. 38540, For Use With Pipe Threader Series 00-R, 700, Die Material/Type Alloy, Oil Through Head No, Includes Alloy Dies, Die Heads, Ratchet Assembly, Ratchet Handle, Manual Threader Die Head
View Full Product DetailsPipe Threading Die Heads, Manual Threader Die Head, Die Head Opening Type Manual, For Nominal Pipe Size 1/2 in to 1 in, Threads per Inch 11 1/2, 14, Pipe Thread Type NPT, Thread Direction Right Hand, For Use With Adapter Mfr. No 42600, , Mfr. No. 38540, For Use With Pipe Threader Series 00-R, 700, Die Material/Type Alloy, Oil Through Head No, Includes Alloy Dies, Die Heads, Ratchet Assembly, Ratchet Handle, Manual Threader Die Head
View Full Product DetailsRIDGID Manual Pipe Threaders, 1/2 in to 2 in, Rod: 1/8 in to 1 in Bolt: 1/8 in to 1 in
Zoro # G2604323 Mfr # 36475Manual Pipe Threaders, Manual Ratchet Pipe Threader Kit, Functions With Pipes, Pipe Thread Type NPT, Threads per Inch 11-1/2, 14, Bolt Size 1/8 in to 1 in, For Nominal Pipe Size 1/2 in to 2 in, Rod Size 1/8 in to 1 in, Tubing Size No Tubing, Manual Pipe Threading Die Heads Included 1/2 in, 3/4 in, 1 in, Manual Pipe Threading Dies Included 1/2 in, 3/4 in, 1 in, Ratcheting Yes, Features Die Heads Snap In From Both Sides And Lock In Place
View Full Product DetailsManual Pipe Threaders, Manual Ratchet Pipe Threader Kit, Functions With Pipes, Pipe Thread Type NPT, Threads per Inch 11-1/2, 14, Bolt Size 1/8 in to 1 in, For Nominal Pipe Size 1/2 in to 2 in, Rod Size 1/8 in to 1 in, Tubing Size No Tubing, Manual Pipe Threading Die Heads Included 1/2 in, 3/4 in, 1 in, Manual Pipe Threading Dies Included 1/2 in, 3/4 in, 1 in, Ratcheting Yes, Features Die Heads Snap In From Both Sides And Lock In Place
View Full Product DetailsDisposable Hood, SMMMS Polypropylene, Length 18 in, Standards NFPA 99 Compliant Antistatic Material, Size Universal, White, Hoods Face Style Elastic, Serged Seam Style, Closure Type Elastic, Package Type Box, Series A20, Package Quantity 100
View Full Product DetailsDisposable Hood, SMMMS Polypropylene, Length 18 in, Standards NFPA 99 Compliant Antistatic Material, Size Universal, White, Hoods Face Style Elastic, Serged Seam Style, Closure Type Elastic, Package Type Box, Series A20, Package Quantity 100
View Full Product DetailsPipe Threading Die Heads, Manual Threader Die Head, Die Head Opening Type Manual, For Nominal Pipe Size 2 in, Threads per Inch 11 1/2, Pipe Thread Type NPT, Thread Direction Right Hand, For Use With 1AC02, 4A508, 6YJ39, For Use With Pipe Threader Series 12-R, 700, Die Material/Type Alloy, Oil Through Head No, Includes 1 Set of Dies, Manual Threader Die Head
View Full Product DetailsPipe Threading Die Heads, Manual Threader Die Head, Die Head Opening Type Manual, For Nominal Pipe Size 2 in, Threads per Inch 11 1/2, Pipe Thread Type NPT, Thread Direction Right Hand, For Use With 1AC02, 4A508, 6YJ39, For Use With Pipe Threader Series 12-R, 700, Die Material/Type Alloy, Oil Through Head No, Includes 1 Set of Dies, Manual Threader Die Head
View Full Product DetailsPipe Threading Die Heads, Manual Threader Die Head, Die Head Opening Type Manual, For Nominal Pipe Size 3/4 in, Threads per Inch 14, Pipe Thread Type NPT, Thread Direction Right Hand, For Use With 1AC02, 4A508, 6YJ39, For Use With Pipe Threader Series 12-R, 700, Die Material/Type Alloy, Oil Through Head No, Includes 1 Set of Dies, Manual Threader Die Head
View Full Product DetailsPipe Threading Die Heads, Manual Threader Die Head, Die Head Opening Type Manual, For Nominal Pipe Size 3/4 in, Threads per Inch 14, Pipe Thread Type NPT, Thread Direction Right Hand, For Use With 1AC02, 4A508, 6YJ39, For Use With Pipe Threader Series 12-R, 700, Die Material/Type Alloy, Oil Through Head No, Includes 1 Set of Dies, Manual Threader Die Head
View Full Product DetailsUniversal Die Head, For Use With Grainger Item Number 3FE64, 3RY43, 3Z987, 5A191, For Use With Mfr. Model Number 300, 7093, 8090, 8096, 8097, 8098, Ridge 300, Wheeler-Rex 7090, Fits Brand Ridgid, Wheeler-Rex, Impact Rated No
View Full Product DetailsUniversal Die Head, For Use With Grainger Item Number 3FE64, 3RY43, 3Z987, 5A191, For Use With Mfr. Model Number 300, 7093, 8090, 8096, 8097, 8098, Ridge 300, Wheeler-Rex 7090, Fits Brand Ridgid, Wheeler-Rex, Impact Rated No
View Full Product DetailsPipe Threading Die Heads, Threading Machine Die Head, Die Head Opening Type Automatic, For Nominal Pipe Size 1/2 in to 2 in, Threads per Inch 11 1/2, 14, Pipe Thread Type NPT, Thread Direction Right Hand, For Use With 1233, 1822, 535, 535A, Mfr. No. 1215, For Use With Pipe Threader Series 1215, 1233, 1822, 300, 300 Compact, 535, 535A, Die Material/Type Alloy, Oil Through Head Yes, Features Quick Action, Threading Machine Die Head
View Full Product DetailsPipe Threading Die Heads, Threading Machine Die Head, Die Head Opening Type Automatic, For Nominal Pipe Size 1/2 in to 2 in, Threads per Inch 11 1/2, 14, Pipe Thread Type NPT, Thread Direction Right Hand, For Use With 1233, 1822, 535, 535A, Mfr. No. 1215, For Use With Pipe Threader Series 1215, 1233, 1822, 300, 300 Compact, 535, 535A, Die Material/Type Alloy, Oil Through Head Yes, Features Quick Action, Threading Machine Die Head
View Full Product DetailsPipe Threading Replacement Dies, Pipe Dies Set for Threading Machine Die Heads, For Nominal Pipe Size 1/2 in to 3/4 in, Threads per Inch 14, Die Material/Type Alloy Steel, Pipe Thread Type NPT, Thread Direction Right Hand, For Use With 4CW40, 4Z974, 5A195 Threading Machine Die Heads and RIDGID Model# 504A, 713, 816, 817 and 842 Universal Die Heads, Number of Pieces in Set 4, Replacement Pipe Die
View Full Product DetailsPipe Threading Replacement Dies, Pipe Dies Set for Threading Machine Die Heads, For Nominal Pipe Size 1/2 in to 3/4 in, Threads per Inch 14, Die Material/Type Alloy Steel, Pipe Thread Type NPT, Thread Direction Right Hand, For Use With 4CW40, 4Z974, 5A195 Threading Machine Die Heads and RIDGID Model# 504A, 713, 816, 817 and 842 Universal Die Heads, Number of Pieces in Set 4, Replacement Pipe Die
View Full Product DetailsPipe Threading Die Heads, Manual Threader Die Head, Die Head Opening Type Manual, For Nominal Pipe Size 1-1/4 in, Threads per Inch 11, Pipe Thread Type NPT, Thread Direction Right Hand, For Use With 1AC02, 3AFP4, 4A508, For Use With Pipe Threader Series 12-R, 700, Die Material/Type Alloy, Oil Through Head No, Includes 1 Set of Dies, Manual Threader Die Head
View Full Product DetailsPipe Threading Die Heads, Manual Threader Die Head, Die Head Opening Type Manual, For Nominal Pipe Size 1-1/4 in, Threads per Inch 11, Pipe Thread Type NPT, Thread Direction Right Hand, For Use With 1AC02, 3AFP4, 4A508, For Use With Pipe Threader Series 12-R, 700, Die Material/Type Alloy, Oil Through Head No, Includes 1 Set of Dies, Manual Threader Die Head
View Full Product Details