Rigid Drain Cleaner
We have the rigid drain cleaner you need to get the job done right.
Featured Product
Drain Cleaning Machine, Drain Line I.D. Size Range 1-1/2 in to 4 in, Max. Run 100 ft, HP 1/3, Operating Speed 165 RPM, Corded, Voltage 115V AC, Hz 60, Drum Material Polypropylene Plastic, Maximum Drum Capacity 100 ft of 3/8 in Cable, 75 ft of 1/2 in Cable, Application Floor Drains, Lavatory Drains, Sink Drains, Standards CUL and CSA, UL, Includes 1/2 in x 75 ft Solid Core Cable, AutoFeed Control, Tool Set
View Full Product DetailsDrain Cleaning Machine, Drain Line I.D. Size Range 1-1/2 in to 4 in, Max. Run 100 ft, HP 1/3, Operating Speed 165 RPM, Corded, Voltage 115V AC, Hz 60, Drum Material Polypropylene Plastic, Maximum Drum Capacity 100 ft of 3/8 in Cable, 75 ft of 1/2 in Cable, Application Floor Drains, Lavatory Drains, Sink Drains, Standards CUL and CSA, UL, Includes 1/2 in x 75 ft Solid Core Cable, AutoFeed Control, Tool Set
View Full Product DetailsShop Rigid Drain Cleaner
Drain Cleaning Machine, Drain Line I.D. Size Range 1-1/2 in to 4 in, Max. Run 100 ft, HP 1/3, Operating Speed 165 RPM, Corded, Voltage 115V AC, Hz 60, Drum Material Polypropylene Plastic, Maximum Drum Capacity 100 ft of 3/8 in Cable, 75 ft of 1/2 in Cable, Power Cord Length 9 ft, Application For Cleaning Drainage and Heating Lines, Standards UL Approved, Features Integrated Transport Car with Telescoping Handle
View Full Product DetailsDrain Cleaning Machine, Drain Line I.D. Size Range 1-1/2 in to 4 in, Max. Run 100 ft, HP 1/3, Operating Speed 165 RPM, Corded, Voltage 115V AC, Hz 60, Drum Material Polypropylene Plastic, Maximum Drum Capacity 100 ft of 3/8 in Cable, 75 ft of 1/2 in Cable, Power Cord Length 9 ft, Application For Cleaning Drainage and Heating Lines, Standards UL Approved, Features Integrated Transport Car with Telescoping Handle
View Full Product DetailsDrain Cleaning Machine, Drain Line I.D. Size Range 1-1/2 in to 4 in, Max. Run 75 ft, HP 1/3, Operating Speed 170 RPM, Corded, Voltage 115V AC, Hz 60, Drum Material Polypropylene Plastic, Maximum Drum Capacity 100 ft of 3/8 in Cable, 75 ft of 1/2 in Cable, Power Cord Length 6 ft, Application Floor Drains, Lavatory Drains, Sink Drains, Standards Certificate# 1067837, CSA Certified
View Full Product DetailsDrain Cleaning Machine, Drain Line I.D. Size Range 1-1/2 in to 4 in, Max. Run 75 ft, HP 1/3, Operating Speed 170 RPM, Corded, Voltage 115V AC, Hz 60, Drum Material Polypropylene Plastic, Maximum Drum Capacity 100 ft of 3/8 in Cable, 75 ft of 1/2 in Cable, Power Cord Length 6 ft, Application Floor Drains, Lavatory Drains, Sink Drains, Standards Certificate# 1067837, CSA Certified
View Full Product DetailsDrain Cleaning Machine, Drain Line I.D. Size Range 3/4 in to 1-1/2 in, Max. Run 30 ft, HP 1/4, Operating Speed 450 RPM, Corded, Voltage 120V AC, Hz 60, Power Cord Length 12 ft, Application For Cleaning Sink, Standards UL Approved, Features Autofeed(R) Technology, Easy Pull Drain Plug, Guide Hose, Heavy Duty Inner Core Cable, Two-Piece Guide Hose, Includes Clear Cover, Hose Extension, No
View Full Product DetailsDrain Cleaning Machine, Drain Line I.D. Size Range 3/4 in to 1-1/2 in, Max. Run 30 ft, HP 1/4, Operating Speed 450 RPM, Corded, Voltage 120V AC, Hz 60, Power Cord Length 12 ft, Application For Cleaning Sink, Standards UL Approved, Features Autofeed(R) Technology, Easy Pull Drain Plug, Guide Hose, Heavy Duty Inner Core Cable, Two-Piece Guide Hose, Includes Clear Cover, Hose Extension, No
View Full Product DetailsDrain Cleaner, Drum Material Polyethylene, Chuck Type 3-Jaw Collet, Manual or Drill Operated, Handle Type Ergonomically Designed, Power Spin, Autofeed Trigger Technology, Cable Type Maxcore
View Full Product DetailsDrain Cleaner, Drum Material Polyethylene, Chuck Type 3-Jaw Collet, Manual or Drill Operated, Handle Type Ergonomically Designed, Power Spin, Autofeed Trigger Technology, Cable Type Maxcore
View Full Product DetailsDrain Cleaning Machine, Drain Line I.D. Size Range 3 in to 8 in, Max. Run 200 ft, HP 1/2, Operating Speed 200 RPM, Corded, Maximum Drum Capacity 100 ft of 3/4 in Cable, 125 ft of 5/8 in Cable, Standards CSA Certified LR13710, Features Autofeed Has 2 Preset Positions for Either 5/8 or 3/4 in Cable, Swing-leg Kickstand
View Full Product DetailsDrain Cleaning Machine, Drain Line I.D. Size Range 3 in to 8 in, Max. Run 200 ft, HP 1/2, Operating Speed 200 RPM, Corded, Maximum Drum Capacity 100 ft of 3/4 in Cable, 125 ft of 5/8 in Cable, Standards CSA Certified LR13710, Features Autofeed Has 2 Preset Positions for Either 5/8 or 3/4 in Cable, Swing-leg Kickstand
View Full Product DetailsDrain Cleaner Hose, For Use With Mfr. No. KJ-1750-C/62697, Size 1/4 in x 100 ft, 1/2 in OD, 2200 psi, 2.4 gpm, Material Nylon Braid Over Rubber with Heavy Duty Outer Cover, Connection Size 1/4 in NPT
View Full Product DetailsDrain Cleaner Hose, For Use With Mfr. No. KJ-1750-C/62697, Size 1/4 in x 100 ft, 1/2 in OD, 2200 psi, 2.4 gpm, Material Nylon Braid Over Rubber with Heavy Duty Outer Cover, Connection Size 1/4 in NPT
View Full Product DetailsDrain Cleaning Gun Kit, Drain Gun, Drain Line Capacity I.D. (In.) 3/4 to 2-1/2, Slide Action Chuck Type, Motor Type Variable Speed, Motor Rating 120V, 50/60Hz, 3.2 Amps, Single Phase, Motor Trigger Switch Finger Trigger, Operating Speed (RPM) 0-600, Drum Characteristics Inner Drum Prevents Water Leaks and Greatly Reduces Cable Flip-Over Inside The Drum, 25 ft of 5/16 in or 35 ft of 3/8 in Cable
View Full Product DetailsDrain Cleaning Gun Kit, Drain Gun, Drain Line Capacity I.D. (In.) 3/4 to 2-1/2, Slide Action Chuck Type, Motor Type Variable Speed, Motor Rating 120V, 50/60Hz, 3.2 Amps, Single Phase, Motor Trigger Switch Finger Trigger, Operating Speed (RPM) 0-600, Drum Characteristics Inner Drum Prevents Water Leaks and Greatly Reduces Cable Flip-Over Inside The Drum, 25 ft of 5/16 in or 35 ft of 3/8 in Cable
View Full Product DetailsDrain Cleaning Cable, Cable Type Inner Core, For Use With K400 WC32/24853, K400 WC45/26998 Drain Cleaning Machines, Mfr. No. K-3800/53117, Size 3/8 in x 75 ft, Connection Size 3/8 in, Drain Line Capacity I.D. 1-1/2 in to 2-1/2 in, Material Steel, Number of Pieces 1, Max. Run 75 ft, Includes Male Coupling
View Full Product DetailsDrain Cleaning Cable, Cable Type Inner Core, For Use With K400 WC32/24853, K400 WC45/26998 Drain Cleaning Machines, Mfr. No. K-3800/53117, Size 3/8 in x 75 ft, Connection Size 3/8 in, Drain Line Capacity I.D. 1-1/2 in to 2-1/2 in, Material Steel, Number of Pieces 1, Max. Run 75 ft, Includes Male Coupling
View Full Product DetailsDrain Cleaning Tool Set, For Use With K-39AF, K-39B-1, K-50-8/59000, K39/68057, Mfr. No. K40/71722, Size 7/8 in to 1-3/8 in, Connection Size 3/8 in, 5/8 in, Material Steel, Number of Pieces 5, Includes 1 in Grease Cutter, 1-3/8 in C Cutter, 4 in Long Drop-Head Auger, 7/8 in Bulb Auger, Coupling Pin Key
View Full Product DetailsDrain Cleaning Tool Set, For Use With K-39AF, K-39B-1, K-50-8/59000, K39/68057, Mfr. No. K40/71722, Size 7/8 in to 1-3/8 in, Connection Size 3/8 in, 5/8 in, Material Steel, Number of Pieces 5, Includes 1 in Grease Cutter, 1-3/8 in C Cutter, 4 in Long Drop-Head Auger, 7/8 in Bulb Auger, Coupling Pin Key
View Full Product DetailsSectional Drain Cleaning Machine, Drain Line I.D. Size Range 1-1/4 in to 4 in, Max. Run 150 ft, HP 1/2, Operating Speed 600 RPM, Corded, Voltage 115V AC, Hz 60, Application For Use in Homes, Industry and Institutions, Standards Approved To UL Standards, NRTLC, Features Adjustment Knob To Change From 5/8 in To 7/8 in Cable, GFI Protected, Instant-Acting Clutch, Rear Handle For Easy Transporting, Rubber Feet For A Solid Platform
View Full Product DetailsSectional Drain Cleaning Machine, Drain Line I.D. Size Range 1-1/4 in to 4 in, Max. Run 150 ft, HP 1/2, Operating Speed 600 RPM, Corded, Voltage 115V AC, Hz 60, Application For Use in Homes, Industry and Institutions, Standards Approved To UL Standards, NRTLC, Features Adjustment Knob To Change From 5/8 in To 7/8 in Cable, GFI Protected, Instant-Acting Clutch, Rear Handle For Easy Transporting, Rubber Feet For A Solid Platform
View Full Product DetailsAutofeed Assembly, For Use With Mfr. No. K400 WC32/24853, Mfr. No. K400 WC45/26998, Size 3/8 in or 1/2 in, Material Cast Aluminum with Plastic Shroud, Includes -
View Full Product DetailsAutofeed Assembly, For Use With Mfr. No. K400 WC32/24853, Mfr. No. K400 WC45/26998, Size 3/8 in or 1/2 in, Material Cast Aluminum with Plastic Shroud, Includes -
View Full Product Details