customer-service Help

Rigid Threader

If you need a rigid threader we have them at everyday low prices.

Shop Rigid Threader

Delivery surcharges apply
$4,657.63

Pipe Threading and Cutting Machines, Pipe Threading Machine with Stand, Bolt Size 1/4 in to 2 in, For Nominal Pipe Size 1/8 in to 2 in, Rod Size 1/4 in to 2 in, 1/2 hp HP, Reversing Yes, Overall Length 19 in, Overall Width 15 1/2 in, Corded/Cordless Corded, Pipe Equipment Series 300, Pipe Threading Machine Dies Included 1/2 in to 2 in Alloy Die Sets, Pipe Threading Machine Die Heads Included 1/8 in to 2 in, Threading Machine Type Operated on Stand, Voltage 115 V, Phase 1, Amps 15 A, Hz 25 to 60

View Full Product Details
$2,661.84

Pipe Threading and Cutting Machines, Handheld Pipe Threading and Cutting Machine, Bolt Size 1/4 in to 1 in, For Nominal Pipe Size 1/8 in to 2 in, Rod Size 1/4 in to 1 in, 1/2 hp HP, Reversing Yes, Overall Length 28.25 in, Overall Width 4 in, Corded/Cordless Corded, Pipe Equipment Series 700, Pipe Threading Machine Dies Included 1/2 in to 2 in 12R, Pipe Threading Machine Die Heads Included 1/2 in to 2 in 12R, Threading Machine Type Handheld Operation, Voltage 115 V, Phase 1, Amps 13 A, Hz 50/60

View Full Product Details
$253.90

Pipe Threading Die Heads, Manual Threader Die Head, Die Head Opening Type Manual, For Nominal Pipe Size 1/2 in to 1 in, Threads per Inch 11 1/2, 14, Pipe Thread Type NPT, Thread Direction Right Hand, For Use With Adapter Mfr. No 42600, , Mfr. No. 38540, For Use With Pipe Threader Series 00-R, 700, Die Material/Type Alloy, Oil Through Head No, Includes Alloy Dies, Die Heads, Ratchet Assembly, Ratchet Handle, Manual Threader Die Head

View Full Product Details
$1,523.01

Pipe Threading and Cutting Machines, Handheld Pipe Threading Machine, Bolt Size 1/4 in to 1 in, For Nominal Pipe Size 1/8 in to 2 in, Rod Size 1/4 in to 1 in, 1/2 hp HP, Reversing Yes, Overall Length 28.25 in, Overall Width 6 1/2 in, Corded/Cordless Corded, Pipe Equipment Series 700, Pipe Threading Machine Dies Included No Dies Included, Pipe Threading Machine Die Heads Included No Die Heads Included, Threading Machine Type Handheld Operation, Voltage 115 V, Phase 1, Amps 13 A, Hz 25 to 60

View Full Product Details
$135.43

Pipe Threading Die Heads, Manual Threader Die Head, Die Head Opening Type Manual, For Nominal Pipe Size 1 in, Threads per Inch 11 1/2, Pipe Thread Type NPT, Thread Direction Right Hand, For Use With 1AC02, 4A508, 6YJ39, For Use With Pipe Threader Series 12-R, 700, Die Material/Type Alloy, Oil Through Head No, Includes 1 Set of Dies, Manual Threader Die Head

View Full Product Details

RIDGID Ratchet Handle,Bolt Threading

Zoro # G1809361 Mfr # 38540
$68.68

Pipe Threading Accessories, For Threading, Ratchet Handle, For Use With OO-R and OO-RB Die Heads, For Nominal Pipe Size No Pipe, Application Bolt Threading, Features Die Head Snaps Into Place On Both Sides, Ratchet Knob Indicates Forward and Reverse, Ratchet Handle

View Full Product Details
$144.16

Pipe Threading Die Heads, Manual Threader Die Head, Die Head Opening Type Manual, For Nominal Pipe Size 2 in, Threads per Inch 11 1/2, Pipe Thread Type NPT, Thread Direction Right Hand, For Use With 1AC02, 4A508, 6YJ39, For Use With Pipe Threader Series 12-R, 700, Die Material/Type Alloy, Oil Through Head No, Includes 1 Set of Dies, Manual Threader Die Head

View Full Product Details
$1,135.80

Includes 1/8 in , 1/4 in , 3/8 in , 1/2 in , 3/4 in , 1 in , 1 1/4 in , 1 1/2 in , and 2 in NPT, Exposed Ratchet Threader Set, 1/8 to 2 in

View Full Product Details

RIDGID Manual Threader Die Head,NPT

Zoro # G1297484 Mfr # 37395
$105.98

Pipe Threading Die Heads, Manual Threader Die Head, Die Head Opening Type Manual, For Nominal Pipe Size 3/4 in, Threads per Inch 14, Pipe Thread Type NPT, Thread Direction Right Hand, For Use With 1AC02, 4A508, 6YJ39, For Use With Pipe Threader Series 12-R, 700, Die Material/Type Alloy, Oil Through Head No, Includes 1 Set of Dies, Manual Threader Die Head

View Full Product Details
$1,546.08

The MILWAUKEE® M18 FUEL™ Pipe Threader w/ OneKey™ is the industry’s first cordless pipe threader, revolutionizing pipe threading. The cordless pipe threader has AutoStop™ technology that senses severe kickback and automatically shuts the tool off. It also has a die head lock preventing die head ejection and a side handle to eliminate the need to hold the spinning die head when starting threads. The portable pipe threader delivers unmatched tool control and functionality allowing faster threading than corded competitors. Featuring a multi-speed selector, this powerful pipe threader threads faster than the corded competition, maximizing productivity without compromising thread quality. The metal pipe threader delivers the power to thread up to 2” black iron pipe, stainless steel, and rigid metal conduit (RMC). The handheld pipe threader is compatible with ONE KEY™ Technology and is the industry's first pipe threader that wirelessly connects to a smartphone to track the tool's location, manage it in inventory, and lock the tool out for added security and investment protection.

View Full Product Details
$1,731.00

Pipe Threading and Cutting Machines, Handheld Pipe Threading Machine, Bolt Size No Bolt, For Nominal Pipe Size 1/2 in to 2 in, Rod Size No Rod, 1 11/32 hp HP, Reversing Yes, Overall Length 23 in, Overall Width 14 1/2 in, Corded/Cordless Corded, Pipe Equipment Series SUPERTRONIC 2000, Pipe Threading Machine Dies Included 1 in, 1-1/2 in, 1-1/4 in, 1/2 in, 2 in NPT, 3/4 in, Pipe Threading Machine Die Heads Included 1 in, 1-1/2 in, 1-1/4 in, 1/2 in, 2 in, 3/4 in

View Full Product Details