Rikon
We have the rikon you need to get the job done right.
Featured Product
Planer/Jointer Combo, 9, 000 RPM Speed, 13 Amps, Cutting Width (In.) 8 in, Cutting Thickness (In.) 1/5 to 4 18/25, Depth of Cut (In.) 1/8 (Jointer), 5/64 (Planer), Cuts per Minute 18, 000
View Full Product DetailsPlaner/Jointer Combo, 9, 000 RPM Speed, 13 Amps, Cutting Width (In.) 8 in, Cutting Thickness (In.) 1/5 to 4 18/25, Depth of Cut (In.) 1/8 (Jointer), 5/64 (Planer), Cuts per Minute 18, 000
View Full Product DetailsShop Rikon
Planer/Jointer Combo, 9, 000 RPM Speed, 13 Amps, Cutting Width (In.) 10 in, Cutting Thickness (In.) 1/5 to 4 18/25, Depth of Cut (In.) 1/8 (Jointer), 5/64 (Planer), Cuts per Minute 18, 000
View Full Product DetailsPlaner/Jointer Combo, 9, 000 RPM Speed, 13 Amps, Cutting Width (In.) 10 in, Cutting Thickness (In.) 1/5 to 4 18/25, Depth of Cut (In.) 1/8 (Jointer), 5/64 (Planer), Cuts per Minute 18, 000
View Full Product DetailsJET Band Saw, 6" x 14" Rectangle, 6" Round, 6 in Square, 115/230V AC V, 1 hp HP
Zoro # G9817166 Mfr # 414500Band Saw, Band Saw Type Vertical, Band Saw Operation Manual, Voltage 115/230V AC, Phase 1, Rectangular Cutting Capacity - Horizontal 6 in x 14 in, Throat Depth - Vertical 13.5 in, Round Cutting Capacity - Horizontal 6 in, SFPM Range Metal: 39 to 278, Wood: 3300, Miter Angle Range 0 Degrees to 45 Degrees Right, Number of Speed Settings 8, Material Application Metal, Blade Length 92-1/2 in, Max. Blade Width 3/4 in, Min. Blade Width 1/8 in, Cutting Capacity Square 6 in, Power Source Corded
View Full Product DetailsBand Saw, Band Saw Type Vertical, Band Saw Operation Manual, Voltage 115/230V AC, Phase 1, Rectangular Cutting Capacity - Horizontal 6 in x 14 in, Throat Depth - Vertical 13.5 in, Round Cutting Capacity - Horizontal 6 in, SFPM Range Metal: 39 to 278, Wood: 3300, Miter Angle Range 0 Degrees to 45 Degrees Right, Number of Speed Settings 8, Material Application Metal, Blade Length 92-1/2 in, Max. Blade Width 3/4 in, Min. Blade Width 1/8 in, Cutting Capacity Square 6 in, Power Source Corded
View Full Product DetailsJointer Kit, Jointing Capacity (In.) 6.0625 in, Rabbeting Capacity (In.) 1/2 in, Depth of Cut (In.) 1/2 in, HP 1 hp, Voltage 115/230, 6.5 A Amps, 60 Hz, Table Length (In.) 56 in, Table Width (In.) 7 3/8 in, Tilting Angle (Deg.) 45L, 45R, 90, No Load RPM 6, 000 RPM, Head Standard, Cast Iron/Metal
View Full Product DetailsJointer Kit, Jointing Capacity (In.) 6.0625 in, Rabbeting Capacity (In.) 1/2 in, Depth of Cut (In.) 1/2 in, HP 1 hp, Voltage 115/230, 6.5 A Amps, 60 Hz, Table Length (In.) 56 in, Table Width (In.) 7 3/8 in, Tilting Angle (Deg.) 45L, 45R, 90, No Load RPM 6, 000 RPM, Head Standard, Cast Iron/Metal
View Full Product DetailsLathe, Distance Between Centers 20 1/2 in, Voltage 115, Horsepower 1, Min. Spindle Speed 60 RPM, Overall Height 17 7/8 in, Overall Length 33-3/4 in, Overall Width 11 in, Max. Spindle Speed 3, 600 RPM, Tailstock Taper MT2
View Full Product DetailsLathe, Distance Between Centers 20 1/2 in, Voltage 115, Horsepower 1, Min. Spindle Speed 60 RPM, Overall Height 17 7/8 in, Overall Length 33-3/4 in, Overall Width 11 in, Max. Spindle Speed 3, 600 RPM, Tailstock Taper MT2
View Full Product DetailsJointer, Jointing Capacity (In.) 6 in, Rabbeting Capacity (In.) 1/2 in, Depth of Cut (In.) 1/2 in, HP 1 hp, 60 Hz, Table Length (In.) 66 in, Table Width (In.) 7 1/4 in, Tilting Angle (Deg.) 45L, 45R, 90, No Load RPM 6, 000 RPM, 18, 000, Cast Iron, Features Built In Rabbeting Ledge, Three Auto-Set Knives, Overall Height (In.) 37 1/2 in, Overall Width (In.) 24 in, Overall Length (In.) 66 in, Tool Weight (Lb.) 313
View Full Product DetailsJointer, Jointing Capacity (In.) 6 in, Rabbeting Capacity (In.) 1/2 in, Depth of Cut (In.) 1/2 in, HP 1 hp, 60 Hz, Table Length (In.) 66 in, Table Width (In.) 7 1/4 in, Tilting Angle (Deg.) 45L, 45R, 90, No Load RPM 6, 000 RPM, 18, 000, Cast Iron, Features Built In Rabbeting Ledge, Three Auto-Set Knives, Overall Height (In.) 37 1/2 in, Overall Width (In.) 24 in, Overall Length (In.) 66 in, Tool Weight (Lb.) 313
View Full Product DetailsCollector Bag, For Use With Grainger Item Number 29YR96, 29YR97, 36VE28, 36VE30, For Use With Mfr. Model Number DC-1100VX, DC-1200VX, Fits Brand JET, Type Woodworking Dust Collector Accessory, For Use With DC-1200VX, Mfr. No. DC-1100VX
View Full Product DetailsCollector Bag, For Use With Grainger Item Number 29YR96, 29YR97, 36VE28, 36VE30, For Use With Mfr. Model Number DC-1100VX, DC-1200VX, Fits Brand JET, Type Woodworking Dust Collector Accessory, For Use With DC-1200VX, Mfr. No. DC-1100VX
View Full Product DetailsPlaner, Voltage 230, 2 Speed, Motor HP 5 hp, 23 Amps, Cutting Width (In.) 20 in, Cutting Thickness (In.) 8 in, Depth of Cut (In.) 3/32 in, Cuts per Minute 20, 000, Feed Rates (FPM) 24/31, No Load RPM 5, 000 RPM, Helical Cutter Head, Motor Phase 1, Two Speed Gearbox, Cast Iron, Overall Depth (In.) 44 in, Overall Height (In.) 23 in, Overall Width (In.) 28 in
View Full Product DetailsPlaner, Voltage 230, 2 Speed, Motor HP 5 hp, 23 Amps, Cutting Width (In.) 20 in, Cutting Thickness (In.) 8 in, Depth of Cut (In.) 3/32 in, Cuts per Minute 20, 000, Feed Rates (FPM) 24/31, No Load RPM 5, 000 RPM, Helical Cutter Head, Motor Phase 1, Two Speed Gearbox, Cast Iron, Overall Depth (In.) 44 in, Overall Height (In.) 23 in, Overall Width (In.) 28 in
View Full Product DetailsLathe, Distance Between Centers 21 5/8 in, Voltage 115, Horsepower 1, Min. Spindle Speed 125 RPM, Application Metal Turning, Overall Height 19 in, Overall Length 49 in, Overall Width 23 in, Max. Spindle Speed 2, 000 RPM, Tailstock Taper MT2
View Full Product DetailsLathe, Distance Between Centers 21 5/8 in, Voltage 115, Horsepower 1, Min. Spindle Speed 125 RPM, Application Metal Turning, Overall Height 19 in, Overall Length 49 in, Overall Width 23 in, Max. Spindle Speed 2, 000 RPM, Tailstock Taper MT2
View Full Product DetailsJointer, Jointing Capacity (In.) 6 in, Rabbeting Capacity (In.) 1/2 in, Depth of Cut (In.) 1/2 in, HP 1 hp, 60 Hz, Table Length (In.) 66 in, Table Width (In.) 7 1/4 in, Tilting Angle (Deg.) 45L, 45R, 90, No Load RPM 6, 000 RPM, 18, 000, Cast Iron, Features Helical Cutter Head, Overall Height (In.) 37 in, Overall Width (In.) 24 in, Overall Length (In.) 66 in, Tool Weight (Lb.) 317
View Full Product DetailsJointer, Jointing Capacity (In.) 6 in, Rabbeting Capacity (In.) 1/2 in, Depth of Cut (In.) 1/2 in, HP 1 hp, 60 Hz, Table Length (In.) 66 in, Table Width (In.) 7 1/4 in, Tilting Angle (Deg.) 45L, 45R, 90, No Load RPM 6, 000 RPM, 18, 000, Cast Iron, Features Helical Cutter Head, Overall Height (In.) 37 in, Overall Width (In.) 24 in, Overall Length (In.) 66 in, Tool Weight (Lb.) 317
View Full Product DetailsJointer, Jointing Capacity (In.) 0.5 in, Rabbeting Capacity (In.) 1/2 in, Depth of Cut (In.) 1/8 in, HP 2 hp, Voltage 230, 12 A Amps, 60 Hz, Table Length (In.) 72 in, Table Width (In.) 9 in, No Load RPM 5, 500 RPM, Head Straight Knife, Steel, Features Easy to Reach Locks, Extra Long, Heavy-Duty Cast Iron Infeed and Outfeed Tables, Large Handwheels, Rigid Fence, Overall Height (In.) 18 1/2 in, Overall Width (In.) 25 13/64 in, Overall Length (In.) 74 in, Tool Weight (Lb.) 452
View Full Product DetailsJointer, Jointing Capacity (In.) 0.5 in, Rabbeting Capacity (In.) 1/2 in, Depth of Cut (In.) 1/8 in, HP 2 hp, Voltage 230, 12 A Amps, 60 Hz, Table Length (In.) 72 in, Table Width (In.) 9 in, No Load RPM 5, 500 RPM, Head Straight Knife, Steel, Features Easy to Reach Locks, Extra Long, Heavy-Duty Cast Iron Infeed and Outfeed Tables, Large Handwheels, Rigid Fence, Overall Height (In.) 18 1/2 in, Overall Width (In.) 25 13/64 in, Overall Length (In.) 74 in, Tool Weight (Lb.) 452
View Full Product DetailsBench Buffer, Horsepower 1, For Max. Wheel Dia. 8 in, For Min. Wheel Dia. 8 in, Overall Length 23-1/2 in, Overall Width 8 in, Dust Management No Dust Management, Tool Weight 40 lb, Application Buffing, Arbor Size 5/8 in
View Full Product DetailsBench Buffer, Horsepower 1, For Max. Wheel Dia. 8 in, For Min. Wheel Dia. 8 in, Overall Length 23-1/2 in, Overall Width 8 in, Dust Management No Dust Management, Tool Weight 40 lb, Application Buffing, Arbor Size 5/8 in
View Full Product DetailsMore From This Collection
More From This Collection
Explore more
- dremel oscillating tool accessories
- westward bench grinders
- fein sander accessories
- dynabrade dust collectors
- eazypower impact wrench accessories
- htc sander grinders & accessories
- metabo cordless impact tools
- dewalt drain cleaning accessories
- worx table saws & tile saws
- black & decker cordless combination kits
- jonard tools oscillating tool accessories
- metabo reciprocating saws