Ring Pliers
Count on great prices, fast shipping and friendly service every time you order ring pliers from Zoro.
Featured Product
This Channellock 927 Retaining Ring Plier is a high-quality tool that will meet the demands of your job. This convertible retaining pliers has solid construction and an alloy steel construction. It has a total length of 8 in., and the convertible style allows you to use it for various applications. The product group is pliers, and it features tips with diameters ranging from 0.036 in to 0.47 in, as well as 3/8" to 2" bore diameters. The Channellock 927 Retaining Ring Plier is a dependable tool that will help you complete your project quickly and efficiently.
View Full Product DetailsThis Channellock 927 Retaining Ring Plier is a high-quality tool that will meet the demands of your job. This convertible retaining pliers has solid construction and an alloy steel construction. It has a total length of 8 in., and the convertible style allows you to use it for various applications. The product group is pliers, and it features tips with diameters ranging from 0.036 in to 0.47 in, as well as 3/8" to 2" bore diameters. The Channellock 927 Retaining Ring Plier is a dependable tool that will help you complete your project quickly and efficiently.
View Full Product DetailsShop Ring Pliers
Plier Product Group Plier Sets, Plier Item Retaining Ring Plier Sets, Retaining Ring Plier Set, Internal/External, For Bore Dia. 3/4 in to 2-3/8 in, 3/8 in to 1/2 in, Tip Dia. 0.035 in, 0.07 in, Tip Angle 0 Degrees , For Shaft Dia. 1/8 in to 25/64 in, 3/4 in to 2-3/8 in, Tip Type Fixed, Overall Length 5 3/4 in, 8 in, Number of Pieces 4, Spring Return Yes, Handle Design Plastic Coated, Handle Color Red, Chrome Vanadium Electric Steel, Standards DIN 5254 B, DIN 5256 D
View Full Product DetailsPlier Product Group Plier Sets, Plier Item Retaining Ring Plier Sets, Retaining Ring Plier Set, Internal/External, For Bore Dia. 3/4 in to 2-3/8 in, 3/8 in to 1/2 in, Tip Dia. 0.035 in, 0.07 in, Tip Angle 0 Degrees , For Shaft Dia. 1/8 in to 25/64 in, 3/4 in to 2-3/8 in, Tip Type Fixed, Overall Length 5 3/4 in, 8 in, Number of Pieces 4, Spring Return Yes, Handle Design Plastic Coated, Handle Color Red, Chrome Vanadium Electric Steel, Standards DIN 5254 B, DIN 5256 D
View Full Product DetailsPiston Ring Installer/Remover Pliers
View Full Product DetailsWhen it comes to assembling, disassembling and maintaining machinery, the Proto J360B 12pc. Convertible Retaining Ring Pliers Set is an ideal choice. It contains a total of 12 tools that are designed for work on fasteners ranging from 3/8 in to 3 in. Each plier has an alloy steel construction for strength and durability. The red handle provides better grip while working in wet conditions. The pliers have a 0 degree, 45 degree and 90 degree tip angle, as well as 0.038", 0.047" and 0.07" tip diameter depending on the type of fastener you need to use them with. Whether you are a professional or hobbyist, you will definitely want to equip yourself with the Proto J360B 12pc Convertible Retaining Ring Pliers Set.
View Full Product DetailsWhen it comes to assembling, disassembling and maintaining machinery, the Proto J360B 12pc. Convertible Retaining Ring Pliers Set is an ideal choice. It contains a total of 12 tools that are designed for work on fasteners ranging from 3/8 in to 3 in. Each plier has an alloy steel construction for strength and durability. The red handle provides better grip while working in wet conditions. The pliers have a 0 degree, 45 degree and 90 degree tip angle, as well as 0.038", 0.047" and 0.07" tip diameter depending on the type of fastener you need to use them with. Whether you are a professional or hobbyist, you will definitely want to equip yourself with the Proto J360B 12pc Convertible Retaining Ring Pliers Set.
View Full Product DetailsPiston Ring Compressor Pliers
View Full Product DetailsPlier Product Group Plier Sets, Plier Item Retaining Ring Plier Sets, Retaining Ring Plier Set, Internal/External, For Bore Dia. 1/2 in to 2-23/64 in, Tip Dia. 0.023 in, 0.036 in, 0.047 in, Tip Angle 0 Degrees , 90 Degrees , For Shaft Dia. 1/2 in to 1 in, Tip Type Fixed, Overall Length 12 1/64 in, Number of Pieces 8, Spring Return No, Handle Design Plastic Coated, Handle Color Red, Chrome Vanadium Steel, Includes Storage Tray
View Full Product DetailsPlier Product Group Plier Sets, Plier Item Retaining Ring Plier Sets, Retaining Ring Plier Set, Internal/External, For Bore Dia. 1/2 in to 2-23/64 in, Tip Dia. 0.023 in, 0.036 in, 0.047 in, Tip Angle 0 Degrees , 90 Degrees , For Shaft Dia. 1/2 in to 1 in, Tip Type Fixed, Overall Length 12 1/64 in, Number of Pieces 8, Spring Return No, Handle Design Plastic Coated, Handle Color Red, Chrome Vanadium Steel, Includes Storage Tray
View Full Product DetailsThis Knipex 46 21 A31 SBA Retaining Ring Pliers is the perfect tool for removing retaining rings. The plier style internal makes it easy to use and you can adjust your grip with the plastic dipped handle. Featuring a solid style, solid tips, and plier style internal, this locking pliers provides greater stability when used on shafts 1-9/16 in to 4 in. The tip diameter measures 0.093 in., while the overall length of the product is 8 in. It has a Circlip Pliers material of chrome vanadium steel. This locking pliers comes with a plier item of circlip pliers and a plier product group of pliers. With its solid design and versatile function, this Knipex Retaining Ring Plier will meet all your demands for fastening applications involving retaining rings.
View Full Product DetailsThis Knipex 46 21 A31 SBA Retaining Ring Pliers is the perfect tool for removing retaining rings. The plier style internal makes it easy to use and you can adjust your grip with the plastic dipped handle. Featuring a solid style, solid tips, and plier style internal, this locking pliers provides greater stability when used on shafts 1-9/16 in to 4 in. The tip diameter measures 0.093 in., while the overall length of the product is 8 in. It has a Circlip Pliers material of chrome vanadium steel. This locking pliers comes with a plier item of circlip pliers and a plier product group of pliers. With its solid design and versatile function, this Knipex Retaining Ring Plier will meet all your demands for fastening applications involving retaining rings.
View Full Product DetailsAstro Pneumatic 9401 Snap Ring Plier Set, 10 pcs. is the professional-grade locking pliers set that you can rely on for all your general needs. It operates both internal and external rings, so it is suitable for a wide range of applications. The 10 pieces in this plier set are made of chromium molybdenum steel to ensure durability and reliability. Each piece comes with a comfortable grip handle that offers better control and comfort when using the tool. Astro Pneumatic 9401 Snap Ring Plier Set, 10 pcs. will be an invaluable addition to your toolbox because it is reliable and durable enough to tackle any job.
View Full Product DetailsAstro Pneumatic 9401 Snap Ring Plier Set, 10 pcs. is the professional-grade locking pliers set that you can rely on for all your general needs. It operates both internal and external rings, so it is suitable for a wide range of applications. The 10 pieces in this plier set are made of chromium molybdenum steel to ensure durability and reliability. Each piece comes with a comfortable grip handle that offers better control and comfort when using the tool. Astro Pneumatic 9401 Snap Ring Plier Set, 10 pcs. will be an invaluable addition to your toolbox because it is reliable and durable enough to tackle any job.
View Full Product DetailsPlier Product Group Plier Sets, Plier Item Retaining Ring Plier Sets, Retaining Ring Plier Set, Internal/External, For Bore Dia. 1/2 in to 2-3/8 in, Tip Dia. 0.049 in, 0.07 in, Tip Angle 0 Degrees , For Shaft Dia. 3/4 in to 2-3/8 in, Tip Type Fixed, Overall Length 5 3/4 in, 8 in, Number of Pieces 4, Spring Return Yes, Handle Design Plastic Coated, Handle Color Red, Chrome Vanadium Steel, Features Bolted Joint, Standards DIN 5256 C, DIN 5254 A, Includes Nylon Pouch with Snap Lock
View Full Product DetailsPlier Product Group Plier Sets, Plier Item Retaining Ring Plier Sets, Retaining Ring Plier Set, Internal/External, For Bore Dia. 1/2 in to 2-3/8 in, Tip Dia. 0.049 in, 0.07 in, Tip Angle 0 Degrees , For Shaft Dia. 3/4 in to 2-3/8 in, Tip Type Fixed, Overall Length 5 3/4 in, 8 in, Number of Pieces 4, Spring Return Yes, Handle Design Plastic Coated, Handle Color Red, Chrome Vanadium Steel, Features Bolted Joint, Standards DIN 5256 C, DIN 5254 A, Includes Nylon Pouch with Snap Lock
View Full Product DetailsPliers, Retaining Ring Pliers, Retaining Ring Plier, Convertible, For Bore Dia. 5/16 in to 11/16 in, Tip Dia. 0.038 in, Tip Angle 0 Degrees , For Shaft Dia. 5/16 in to 45/64 in, Tip Type Fixed, Overall Length 6 in, Spring Return No, Number of Pieces 1, Material Carbon Steel, Handle Color Black, Handle Design Cushion Grip, Features Converts from Internal to External When Pivot Screw is Moved
View Full Product DetailsPliers, Retaining Ring Pliers, Retaining Ring Plier, Convertible, For Bore Dia. 5/16 in to 11/16 in, Tip Dia. 0.038 in, Tip Angle 0 Degrees , For Shaft Dia. 5/16 in to 45/64 in, Tip Type Fixed, Overall Length 6 in, Spring Return No, Number of Pieces 1, Material Carbon Steel, Handle Color Black, Handle Design Cushion Grip, Features Converts from Internal to External When Pivot Screw is Moved
View Full Product DetailsWhen it comes to working on a project, you need reliable tools. The Channellock RT-3 Retaining Ring Plier Set is the tool set that provides the best value for your money. It features solid construction and alloy steel material. This retaining ring plier set consists of 3 pieces - a convertible retaining plier, a straight jaw slip joint plier and an offset bent nose locking pliers. The handles are color coded so that you can easily distinguish between them. They have a spring return function for ease of use and feature 1/4 in to 4 in bore diameter range for flexibility. Channellock's RT-3 Retaining Ring Plier Set will be a great addition to your collection of hand tools as it offers high quality at an affordable price point.
View Full Product DetailsWhen it comes to working on a project, you need reliable tools. The Channellock RT-3 Retaining Ring Plier Set is the tool set that provides the best value for your money. It features solid construction and alloy steel material. This retaining ring plier set consists of 3 pieces - a convertible retaining plier, a straight jaw slip joint plier and an offset bent nose locking pliers. The handles are color coded so that you can easily distinguish between them. They have a spring return function for ease of use and feature 1/4 in to 4 in bore diameter range for flexibility. Channellock's RT-3 Retaining Ring Plier Set will be a great addition to your collection of hand tools as it offers high quality at an affordable price point.
View Full Product DetailsIf you work with retaining rings, the Channellock 926 Retaining Ring Plier is a must-have. It comes with 6 pieces and can be used to handle internal or external rings. The convertible pliers are made of alloy steel and have 0 degrees, 90 degrees tips. With six pieces in total, this retaining ring plier can fit different bore diameters from 1/4 in to 1 in. This product also has a simple switch of the red tab that allows you to convert it from internal to external rings. The Channellock 926 Retaining Ring Plier is an ideal tool for handling your retaining ring needs.
View Full Product DetailsIf you work with retaining rings, the Channellock 926 Retaining Ring Plier is a must-have. It comes with 6 pieces and can be used to handle internal or external rings. The convertible pliers are made of alloy steel and have 0 degrees, 90 degrees tips. With six pieces in total, this retaining ring plier can fit different bore diameters from 1/4 in to 1 in. This product also has a simple switch of the red tab that allows you to convert it from internal to external rings. The Channellock 926 Retaining Ring Plier is an ideal tool for handling your retaining ring needs.
View Full Product Details