customer-service Help

Rocking Piston

Count on great prices, fast shipping and friendly service every time you order a rocking piston from Zoro.

Shop Rocking Piston

GAST Rocking Piston Air Comp,1/4HP,100/100psi

Zoro # G0243936 Mfr # 87R135-101-N270X
$610.99

Rocking Piston Air Compressor, 1/4 hp HP, Voltage 100/120, 200/240, 50/60 Hz, 1 Phase, Full Load Amps 2.6/1.4, Inlet Size 1/4 in NPT, Outlet Size 1/4 in NPT, Max. PSI Cont./Int. 100/100, Free Air CFM @ 50 PSI 1.1, 29.5 in Hg Max. Vacuum, Free Air CFM @ 20 In. Hg 0.4, Overall Length 7 3/4 in, Overall Width 5 1/8 in, Overall Height 7 1/8 in, Cylinder Material Aluminum, Number of Cylinders 1, Motor Type Electric, 1725/1425 RPM, 65 dBA Sound Rating, Rocking Piston Design, Lubrication Type Oil-Less

View Full Product Details

GAST Compressor/Vacuum Pump,1/3 HP,50/60 Hz,

Zoro # G1707772 Mfr # DOA-P707-FB
$564.88

Compressor/Vacuum Pump, Compressor Type Diaphragm, 1/3 hp HP, Voltage 110/115V AC, 50/60 Hz, 4.8/3.3 Full Load Amps, Inlet Size 1/4 in NPT, Outlet Size 1/4 in NPT, Max. Vacuum 25.5 in Hg, Max. PSI Cont./Int. 60/60, Free Air CFM @ 0 PSI 1.9, Free Air CFM @ 30 PSI 0.9, Free Air CFM @ 0 Vacuum 1.9, Free Air CFM @ 20 Vacuum 0.3, Overall Length 7 5/8 in, Overall Width 5 1/8 in, Overall Height 7 5/8 in

View Full Product Details

GAST Pump,Vacuum,3/4 HP

Zoro # G2484045 Mfr # 1023-V131Q-G608NEX
$948.58

Compressor/Vacuum Pump, 3/4 hp HP, Compressor Type Rotary Vane, Voltage 115/230, 50/60 Hz, 1 Phase, Full Load Amps 12.2/6.1, Inlet Size 3/8 in NPT, Outlet Size 3/8 in NPT, Free Air CFM @ 0 PSI 10.00, Max. Vacuum 26 in Hg, Free Air CFM @ 0 In. Hg 10.0, 1725 RPM, Overall Length 15.94 in, Overall Width 6.5 in, Overall Height 8.34 in, Cast Iron Housing, Oil-less Design, Standards CSA, Includes Integral Mufflers and Filters

View Full Product Details

GAST Piston Air Compressor/Vacuum Pump,1/2HP

Zoro # G0579406 Mfr # 4LCB-251-M450X
$923.29

Piston Air Compressor/Vacuum Pump, 1/2 hp HP, Voltage 115/230V AC, 60 Hz, 1 Phase, Full Load Amps 12/6, Inlet Size 1/4 in NPT, Outlet Size 1/4 in NPT, Max. PSI Cont./Int. 50/50, Free Air CFM @ 50 PSI 3, 27.5 in Hg Max. Vacuum, Free Air CFM @ 20 In. Hg 0.6, Overall Length 13 1/6 in, Overall Width 12 in, Overall Height 8 7/8 in, Cylinder Material Cast Iron, Number of Cylinders 2, Motor Type Capacitor Start, 1725 RPM, 75 dBA Sound Rating, Rocking Piston Design, Lubrication Type Oil-Less

View Full Product Details

GAST Pump,Vacuum,1/4 HP

Zoro # G2361694 Mfr # 0523-V191Q-G588NDX
$639.72

Compressor/Vacuum Pump, 1/4 hp HP, Compressor Type Rotary Vane, Voltage 115/230, 50/60 Hz, 1 Phase, Full Load Amps 4.6/2.3, Inlet Size 1/4 in NPT, Outlet Size 1/4 in NPT, Free Air CFM @ 0 PSI 4.80, Max. Vacuum 26 in Hg, Free Air CFM @ 0 In. Hg 5.0, 1725 RPM, Overall Length 14.72 in, Overall Width 6.37 in, Overall Height 7.35 in, Cast Iron Housing, Oil-less Design, Standards CSA, Includes Integral Mufflers and Filters

View Full Product Details

GAST Compressor/Vacuum Pump,1/8 HP,60 Hz,115V

Zoro # G3999231 Mfr # DOA-P704-AA
$626.41

Compressor/Vacuum Pump, Compressor Type Diaphragm, 1/8 hp HP, Voltage 115V AC, 60 Hz, 4.5 Full Load Amps, Inlet Size 3/8 in Hose Barb, Outlet Size 3/8 in Hose Barb, Max. Vacuum 25.5 in Hg, Max. PSI Cont./Int. 60/60, Free Air CFM @ 0 PSI 1.9, Free Air CFM @ 20 Vacuum 0.3, Overall Length 7 5/8 in, Overall Width 5 1/8 in, Overall Height 8 in

View Full Product Details

GAST Rocking Piston Air Comp,1/2HP,30/30psi

Zoro # G0243945 Mfr # 87R645-101-N470X
$665.61

Rocking Piston Air Compressor, 1/2 hp HP, Voltage 115/120, 230/240, 50/60 Hz, 1 Phase, Full Load Amps 6.0/3.0, Inlet Size 1/4 in NPT, Outlet Size 1/4 in NPT, Max. PSI Cont./Int. 30/30, Free Air CFM @ 50 PSI 1.3, 27.5 in Hg Max. Vacuum, Free Air CFM @ 20 In. Hg 1.2, Overall Length 9 5/8 in, Overall Width 5 1/8 in, Overall Height 7 1/8 in, Cylinder Material Aluminum, Number of Cylinders 2, Motor Type Electric, 1725/1425 RPM, 65 dBA Sound Rating, Rocking Piston Design, Lubrication Type Oil-Less

View Full Product Details

GAST Air Motor,1.8 HP,78 cfm,3000 rpm

Zoro # G2816737 Mfr # 4AM-NRV-92
$216.29

Air Motor, 1.8 hp HP, Running Torque @ Max. Pressure 36.0 in-lb, 78 cfm Max. Air Flow, No Load RPM 3, 000 RPM, Shaft Dia. 5/8 in, Shaft Length 1.12 in, Hub Mounting, Port Size 1/4 in NPT, REV Rotation, Housing Material Cast Iron, Stall Torque 56 in-lb, 300 RPM @ Max. Torque, Max. Air Pressure 100 psi, Keyway Length 0.5 in, Keyway Width 3/16 in, Overall Length 5.81 in, Overall Width 4.31 in, Overall Height 4.06 in, 0 Degrees to 250 Degrees F Operating Temp. Range, Includes Muffler

View Full Product Details

GAST Pump,Vacuum,1.5 HP

Zoro # G3188613 Mfr # 2567-V108
$1,320.44

Separate Drive Vacuum Pump, 1 1/2 hp HP, Compressor Type Rotary Vane, 60 Hz, Inlet Size 3/4 in NPT, Outlet Size 3/4 in NPT, Free Air CFM @ 0 PSI 21.00, Max. Vacuum 26.5 in Hg, Free Air CFM @ 0 In. Hg 21.0, Overall Length 11.48 in, Overall Width 18 in, Overall Height 13.23 in, Cast Iron Housing, Oil-less Design, Motor Mounting 56C, Standards CSA, Includes Coupling and Coupling Guard

View Full Product Details
$241.91

Vacuum Pump, 6.0 cfm Displacement, 1/2 hp HP, Inlet Port Size 1/2 in ACME, 1/4 in and 3/8 in Flare, Voltage 110/220V AC, Amps AC 5.0 A, 50/60 Hz, 50 Microns End Vacuum, Overall Length 13 in, Overall Height 10 in, Overall Width 5 1/2 in, Weight 22.5 lb, Oil Capacity 16 oz, Cord 6 ft, Body Material Aluminum, Includes Oil

View Full Product Details