Roloil
Our endless aisle includes a roloil and so much more!
Featured Product
Corrosion Inhibitor, NSF Rating Not Rated, Wet Lubricant Film, Medium Indoor Life Expectancy, Medium Outdoor Life Expectancy, Light Removability, Max. Operating Temp. Not Rated, Lubricant Container Aerosol Can, Container Size 11.75 oz, AS, Net Weight 11.75 oz, Chemical Base Petroleum Oil, Specific Gravity 0.875, VOC Content Less Than 25 Percent, Flash Point 405 Degrees F, Standards Not Rated
View Full Product DetailsCorrosion Inhibitor, NSF Rating Not Rated, Wet Lubricant Film, Medium Indoor Life Expectancy, Medium Outdoor Life Expectancy, Light Removability, Max. Operating Temp. Not Rated, Lubricant Container Aerosol Can, Container Size 11.75 oz, AS, Net Weight 11.75 oz, Chemical Base Petroleum Oil, Specific Gravity 0.875, VOC Content Less Than 25 Percent, Flash Point 405 Degrees F, Standards Not Rated
View Full Product DetailsShop Roloil
WD-40® Smart Straw® Multi-Use Product protects metal from rust and corrosion, penetrates stuck parts, displaces moisture and lubricates almost anything. Its permanently attached Smart Straw sprays 2 ways®.General Purpose Lubricant, Wet, WD-40, Net Fill 12 oz, Container Size 12 oz, Lubricant Container Aerosol Can, Mineral Oil, No Additives Primary Additive, Min. Operating Temp. -60 Degrees F, Max. Operating Temp. 300 Degrees F, NSF Rating Not Rated, 50 State VOC Compliant Yes, VOC Content 25 Percent, Lubricant Color Amber, Odorless Yes, Flammable Flammability, Extremely Flammable Aerosol (Category 1), Flash Point 138 Degrees F, Standards CARB Compliant, RoHS 2011/65/EU Compliant
View Full Product DetailsWD-40® Smart Straw® Multi-Use Product protects metal from rust and corrosion, penetrates stuck parts, displaces moisture and lubricates almost anything. Its permanently attached Smart Straw sprays 2 ways®.General Purpose Lubricant, Wet, WD-40, Net Fill 12 oz, Container Size 12 oz, Lubricant Container Aerosol Can, Mineral Oil, No Additives Primary Additive, Min. Operating Temp. -60 Degrees F, Max. Operating Temp. 300 Degrees F, NSF Rating Not Rated, 50 State VOC Compliant Yes, VOC Content 25 Percent, Lubricant Color Amber, Odorless Yes, Flammable Flammability, Extremely Flammable Aerosol (Category 1), Flash Point 138 Degrees F, Standards CARB Compliant, RoHS 2011/65/EU Compliant
View Full Product DetailsGeneral Purpose Lubricant, Wet, WD-40, Net Fill 1 gal, Container Size 1 gal, Lubricant Container Can, Petroleum Distillates, No Additives Primary Additive, Min. Operating Temp. -60 Degrees F, Max. Operating Temp. 300 Degrees F, NSF Rating Not Rated, 50 State VOC Compliant Yes, VOC Content 25 Percent, Lubricant Color Amber, Odorless Yes, Flammable Flammability, Flammable Liquid (Category 3), Flash Point 138 Degrees F, Standards CARB Compliant, RoHS 2011/65/EU Compliant
View Full Product DetailsGeneral Purpose Lubricant, Wet, WD-40, Net Fill 1 gal, Container Size 1 gal, Lubricant Container Can, Petroleum Distillates, No Additives Primary Additive, Min. Operating Temp. -60 Degrees F, Max. Operating Temp. 300 Degrees F, NSF Rating Not Rated, 50 State VOC Compliant Yes, VOC Content 25 Percent, Lubricant Color Amber, Odorless Yes, Flammable Flammability, Flammable Liquid (Category 3), Flash Point 138 Degrees F, Standards CARB Compliant, RoHS 2011/65/EU Compliant
View Full Product DetailsGeneral Purpose Dry Lubricant, Dry, Blaster, Net Fill 9.3 oz, Container Size 16 oz, Lubricant Container Aerosol Can, PTFE, No Additives Primary Additive, Min. Operating Temp. 0 Degrees F, Max. Operating Temp. 120 Degrees F, NSF Rating Not Rated, 50 State VOC Compliant Yes, VOC Content 95 Percent, Lubricant Color Colorless, Flammable Flammability, Extremely Flammable Aerosol (Category 1), Flash Point 14.6 Degrees F, Standards Hazard Communication Standard (CFR29 1910.1200) HazCom 2012
View Full Product DetailsGeneral Purpose Dry Lubricant, Dry, Blaster, Net Fill 9.3 oz, Container Size 16 oz, Lubricant Container Aerosol Can, PTFE, No Additives Primary Additive, Min. Operating Temp. 0 Degrees F, Max. Operating Temp. 120 Degrees F, NSF Rating Not Rated, 50 State VOC Compliant Yes, VOC Content 95 Percent, Lubricant Color Colorless, Flammable Flammability, Extremely Flammable Aerosol (Category 1), Flash Point 14.6 Degrees F, Standards Hazard Communication Standard (CFR29 1910.1200) HazCom 2012
View Full Product DetailsGeneral Purpose Lubricant, Wet, LPS, LPS 2, Net Fill 11 oz, Container Size 16 oz, Lubricant Container Aerosol Can, Mineral Oil, No Additives Primary Additive, Min. Operating Temp. -50 Degrees F, Max. Operating Temp. 350 Degrees F, NSF Rating H2 No Food Contact, 50 State VOC Compliant Yes, VOC Content 0 Percent, Lubricant Color Brown, Odorless No, Flammable Flammability, Extremely Flammable Aerosol (Category 1), Flash Point 174.2 Degrees F, Standards NSF Registration #129026
View Full Product DetailsGeneral Purpose Lubricant, Wet, LPS, LPS 2, Net Fill 11 oz, Container Size 16 oz, Lubricant Container Aerosol Can, Mineral Oil, No Additives Primary Additive, Min. Operating Temp. -50 Degrees F, Max. Operating Temp. 350 Degrees F, NSF Rating H2 No Food Contact, 50 State VOC Compliant Yes, VOC Content 0 Percent, Lubricant Color Brown, Odorless No, Flammable Flammability, Extremely Flammable Aerosol (Category 1), Flash Point 174.2 Degrees F, Standards NSF Registration #129026
View Full Product DetailsGeneral Purpose Lubricant, Wet, CRC, 3-36, Net Fill 11 oz, Container Size 16 oz, Lubricant Container Aerosol Can, Petroleum Distillates, No Additives Primary Additive, Min. Operating Temp. -50 Degrees F, Max. Operating Temp. 250 Degrees F, NSF Rating H2 No Food Contact, 50 State VOC Compliant Yes, VOC Content 0 Percent, Lubricant Color Blue/Green, Odorless No, Flammable Flammability, Extremely Flammable Aerosol (Category 1), Flash Point 192 Degrees F
View Full Product DetailsGeneral Purpose Lubricant, Wet, CRC, 3-36, Net Fill 11 oz, Container Size 16 oz, Lubricant Container Aerosol Can, Petroleum Distillates, No Additives Primary Additive, Min. Operating Temp. -50 Degrees F, Max. Operating Temp. 250 Degrees F, NSF Rating H2 No Food Contact, 50 State VOC Compliant Yes, VOC Content 0 Percent, Lubricant Color Blue/Green, Odorless No, Flammable Flammability, Extremely Flammable Aerosol (Category 1), Flash Point 192 Degrees F
View Full Product DetailsGeneral Purpose Lubricant, Wet, WD-40, Net Fill 16 oz, Container Size 21 oz, Lubricant Container Aerosol Can, Mineral Oil, No Additives Primary Additive, Min. Operating Temp. -60 Degrees F, Max. Operating Temp. 300 Degrees F, NSF Rating Not Rated, 50 State VOC Compliant Yes, VOC Content 25 Percent, Lubricant Color Amber, Odorless Yes, Flammable Flammability, Extremely Flammable Aerosol (Category 1), Flash Point 138 Degrees F, Standards CARB Compliant, RoHS 2011/65/EU Compliant
View Full Product DetailsGeneral Purpose Lubricant, Wet, WD-40, Net Fill 16 oz, Container Size 21 oz, Lubricant Container Aerosol Can, Mineral Oil, No Additives Primary Additive, Min. Operating Temp. -60 Degrees F, Max. Operating Temp. 300 Degrees F, NSF Rating Not Rated, 50 State VOC Compliant Yes, VOC Content 25 Percent, Lubricant Color Amber, Odorless Yes, Flammable Flammability, Extremely Flammable Aerosol (Category 1), Flash Point 138 Degrees F, Standards CARB Compliant, RoHS 2011/65/EU Compliant
View Full Product DetailsGeneral Purpose Lubricant, Wet, Blaster, Net Fill 8 oz, Container Size 1 gal, Lubricant Container Aerosol Can, Petroleum Distillates, PTFE Primary Additive, Min. Operating Temp. 0 Degrees F, Max. Operating Temp. 120 Degrees F, NSF Rating Not Rated, 50 State VOC Compliant Yes, VOC Content 43 Percent, Lubricant Color White, Odorless No, Flammable Flammability, Highly Flammable Liquid (Category 2), Flash Point 148 Degrees F, Standards Hazard Communication Standard (CFR29 1910.1200) HazCom 2012
View Full Product DetailsGeneral Purpose Lubricant, Wet, Blaster, Net Fill 8 oz, Container Size 1 gal, Lubricant Container Aerosol Can, Petroleum Distillates, PTFE Primary Additive, Min. Operating Temp. 0 Degrees F, Max. Operating Temp. 120 Degrees F, NSF Rating Not Rated, 50 State VOC Compliant Yes, VOC Content 43 Percent, Lubricant Color White, Odorless No, Flammable Flammability, Highly Flammable Liquid (Category 2), Flash Point 148 Degrees F, Standards Hazard Communication Standard (CFR29 1910.1200) HazCom 2012
View Full Product DetailsGeneral Purpose Dry Lubricant, Dry, LPS, LPS 1, Net Fill 11 oz, Container Size 11 oz, Lubricant Container Aerosol Can, Mineral Oil, No Additives Primary Additive, Min. Operating Temp. -50 Degrees F, Max. Operating Temp. 350 Degrees F, NSF Rating H2 No Food Contact, 50 State VOC Compliant Yes, VOC Content 0.4 Percent, Lubricant Color Amber, Odorless No, Flammable Flammability, Extremely Flammable Aerosol (Category 1), Flash Point 174.2 Degrees F, Standards NSF Registration #059847
View Full Product DetailsGeneral Purpose Dry Lubricant, Dry, LPS, LPS 1, Net Fill 11 oz, Container Size 11 oz, Lubricant Container Aerosol Can, Mineral Oil, No Additives Primary Additive, Min. Operating Temp. -50 Degrees F, Max. Operating Temp. 350 Degrees F, NSF Rating H2 No Food Contact, 50 State VOC Compliant Yes, VOC Content 0.4 Percent, Lubricant Color Amber, Odorless No, Flammable Flammability, Extremely Flammable Aerosol (Category 1), Flash Point 174.2 Degrees F, Standards NSF Registration #059847
View Full Product DetailsCorrosion Inhibitor, NSF Rating Not Rated, Wet Lubricant Film, Medium Indoor Life Expectancy, Medium Outdoor Life Expectancy, Light Removability, Max. Operating Temp. Not Rated, Lubricant Container Aerosol Can, Container Size 2.25 oz, AS, Net Weight 2.25 oz, Specific Gravity 0.875, VOC Content 26 Percent, Flash Point 405 Degrees F, Standards Not Rated
View Full Product DetailsCorrosion Inhibitor, NSF Rating Not Rated, Wet Lubricant Film, Medium Indoor Life Expectancy, Medium Outdoor Life Expectancy, Light Removability, Max. Operating Temp. Not Rated, Lubricant Container Aerosol Can, Container Size 2.25 oz, AS, Net Weight 2.25 oz, Specific Gravity 0.875, VOC Content 26 Percent, Flash Point 405 Degrees F, Standards Not Rated
View Full Product DetailsFLUID FILM FLUID FILM Liquid A Lubricant & Corrosion Inhibitor, 5 Gallon Pail
Zoro # G3620434 Mfr # APACorrosion Inhibitor, NSF Rating Not Rated, Wet Lubricant Film, Long Indoor Life Expectancy, Medium Outdoor Life Expectancy, Light Removability, Max. Operating Temp. Not Rated, Lubricant Container Pail, Container Size 5 gal, Liquid A, Lubricant Color Amber, Chemical Base Petroleum Oil, Specific Gravity .903 - .913, VOC Content Less Than 1 Percent, Flash Point 315 Degrees F, Standards Not Rated
View Full Product DetailsCorrosion Inhibitor, NSF Rating Not Rated, Wet Lubricant Film, Long Indoor Life Expectancy, Medium Outdoor Life Expectancy, Light Removability, Max. Operating Temp. Not Rated, Lubricant Container Pail, Container Size 5 gal, Liquid A, Lubricant Color Amber, Chemical Base Petroleum Oil, Specific Gravity .903 - .913, VOC Content Less Than 1 Percent, Flash Point 315 Degrees F, Standards Not Rated
View Full Product DetailsGeneral Purpose Lubricant, Wet, Blaster, Net Fill 11 oz, Container Size 16 oz, Lubricant Container Aerosol Can, Silicone, No Additives Primary Additive, Min. Operating Temp. 0 Degrees F, Max. Operating Temp. 120 Degrees F, NSF Rating Not Rated, 50 State VOC Compliant Yes, VOC Content 44 Percent, Lubricant Color Colorless, Odorless No, Flammable Flammability, Extremely Flammable Aerosol (Category 1), Flash Point 130 Degrees F, Standards Hazard Communication Standard (CFR29 1910.1200) HazCom 2012
View Full Product DetailsGeneral Purpose Lubricant, Wet, Blaster, Net Fill 11 oz, Container Size 16 oz, Lubricant Container Aerosol Can, Silicone, No Additives Primary Additive, Min. Operating Temp. 0 Degrees F, Max. Operating Temp. 120 Degrees F, NSF Rating Not Rated, 50 State VOC Compliant Yes, VOC Content 44 Percent, Lubricant Color Colorless, Odorless No, Flammable Flammability, Extremely Flammable Aerosol (Category 1), Flash Point 130 Degrees F, Standards Hazard Communication Standard (CFR29 1910.1200) HazCom 2012
View Full Product Details