customer-service Help

Rust Guard

Count on great prices, fast shipping and friendly service every time you order a rust guard from Zoro.

Shop Rust Guard

JET-LUBE Corrosion Inhibitor,5 gal

Zoro # G7499414 Mfr # 13235
$318.84

Corrosion Inhibitor, NSF Rating Not Rated, Dry Lubricant Film, Long Indoor Life Expectancy, Long Outdoor Life Expectancy, Moderate Removability, Min. Operating Temp. -20 Degrees F, Max. Operating Temp. 280 Degrees F, Lubricant Container Pail, Container Size 5 gal, Rust-Guard, Specific Gravity 0.85, VOC Content 193.4 g/L, Flash Point greater than 100, Standards Mil-PRF-16173E Grade 1 and 2

View Full Product Details

CRC Corrosion Inhibitor,16 oz

Zoro # G0286754 Mfr # 03282
$13.19

Corrosion Inhibitor, NSF Rating H2 No Food Contact, Dry Lubricant Film, Medium Indoor Life Expectancy, Medium Outdoor Life Expectancy, Moderate Removability, Lubricant Container Aerosol Can, Container Size 10 oz, SP-400, Lubricant Color Amber, Net Weight 10 oz, Chemical Base Petroleum, Specific Gravity 0.78, VOC Content 79 Percent, Flash Point Less Than 0 Degrees F, Standards Mil-C-16173 Grade 4 (Corrosion test only)

View Full Product Details
$42.65

Heavy Duty Anti-Seize, 1 lb, Brush-Top Can, Non-Metallic, Paste, 550 Extreme, -65 Degrees F, 2, 400 Degrees F, Jet-Lube, Black, Non-Flammable

View Full Product Details
$21.07

Dielectric Grease, Tube, Size 5.3 oz, Translucent, Tube, 1.05 Specific Gravity, Protect Ignition Systems, Spark Plug Connections, Electrical Assemblies, Cable, Battery Terminals From Moisture, MIL C-21567A (DM-2), MIL S-8660C (DM-3), Nato code S-736, NSF Registered H-1, Dropping Point Not Specified, Timken OK Load Not Specified

View Full Product Details
$22.66

General Purpose Anti-Seize, 1 lb, Brush-Top Can, Non-Metallic, Paste, 550, -65 Degrees F, 2, 400 Degrees F, Jet-Lube, Black, Non-Flammable

View Full Product Details

RUSTLICK Corrosion Inhibitor,5 gal

Zoro # G1977771 Mfr # 73051
$171.98

Corrosion Inhibitor, NSF Rating Not Rated, Dry Lubricant Film, Short Indoor Life Expectancy, Light Removability, Max. Operating Temp. 212 Degrees F, Lubricant Container Pail, Container Size 5 gal, B, Specific Gravity 1.1, Flash Point 204 Degrees F

View Full Product Details
$12.49

Machinery Grease, NLGI Grade 2, Base Oil Mineral, Container Size 14 oz, NSF Rating H1 Food Grade, Grease Thickener Aluminum Complex, Grease Color White, Grease Container Cartridge, Min. Operating Temp. 0 Degrees F, Max. Operating Temp. 400 Degrees F, Flash Point 430 Degrees F, Dropping Point 500 Degrees F, Four-Ball Wear 0.70mm, Specific Gravity 0.94, Timken OK Load Not Specified, Standards NSF Registered, Category Code H-1, CFIA Approved

View Full Product Details
$14.26

Low Temperature Grease, NLGI Grade 2, Base Oil Mineral, Container Size 14 oz, NSF Rating Not Rated, Grease Thickener Calcium Sulfonate, Grease Color Amber, Grease Container Cartridge, Min. Operating Temp. -65 Degrees F, Max. Operating Temp. 225 Degrees F, Flash Point 160 Degrees F, Dropping Point 285 Degrees F, Four-Ball Wear Not Specified, Timken OK Load 60 lb, Application Where Molybdenum Disulfide is Specified, Metal to Metal Contact areas, Farm, Plant Machinery

View Full Product Details

JET-LUBE Nonconductive Grease, 5.3 Oz.

Zoro # G2092657 Mfr # 32460
$20.59

Di-Electric Grease, NLGI Grade 1.5, Base Oil Synthetic, Container Size 5.3 oz, NSF Rating H1 Food Grade, Grease Thickener Silicone, Grease Color Clear, Grease Container Tube, Min. Operating Temp. -70 Degrees F, Max. Operating Temp. 400 Degrees F, Flash Point 500 Degrees F, Dropping Point Not Specified, Four-Ball Wear Not Specified, Specific Gravity 1.05, Timken OK Load 65 lb, Standards NSF Registered, Category Code H-1

View Full Product Details
$25.68

General Purpose Anti-Seize, 1 lb, Brush-Top Can, Copper, Paste, Kopr-Kote, -65 Degrees F, 1, 800 Degrees F, Jet-Lube, Copper, Non-Flammable

View Full Product Details
$13.45

Corrosion Inhibitor, NSF Rating Not Rated, Wet Lubricant Film, Medium Indoor Life Expectancy, Medium Outdoor Life Expectancy, Light Removability, Max. Operating Temp. Not Rated, Lubricant Container Aerosol Can, Container Size 11.75 oz, AS, Net Weight 11.75 oz, Chemical Base Petroleum Oil, Specific Gravity 0.875, VOC Content Less Than 25 Percent, Flash Point 405 Degrees F, Standards Not Rated

View Full Product Details