customer-service Help

Rust-Oleum Universal

If you need a rust-oleum universal we have them at everyday low prices.

Shop Rust-Oleum Universal

$8.97

Spray Paint, Black, Satin Paint and Primer Finish, Net Weight 12 oz, Paint and Primer Surface Material Aluminum, Metal, Wood, Solvent Base Type, Resin Type Alkyd, Application Temperature 50 Degrees to 90 Degrees F, Interior/Exterior, Dry Time Tack Free 30 min, Dry Time Recoat 1 to 48 hr, Dry Time 1 hr, Coverage 10 to 15 sq ft

View Full Product Details
$10.99

Specially formulated to work on diverse surfaces including wood, plastic, metal, concrete and even vinyl. The advanced spray system can spray from any angle - even upside-down.

View Full Product Details
$11.61

Spray Paint, Bonzed Amber, Gloss Paint and Primer Finish, Net Weight 12 oz, Paint and Primer Surface Material Aluminum, Metal, Wood, Solvent Base Type, Resin Type Alkyd, Application Temperature 50 Degrees to 90 Degrees F, Interior/Exterior, Dry Time Tack Free 30 min, Dry Time Recoat 1 to 48 hr, Dry Time 1 hr, Coverage 10 to 15 sq ft

View Full Product Details
$14.72

Specially formulated to work on diverse surfaces including wood, plastic, metal, concrete and even vinyl. The advanced spray system can spray from any angle - even upside-down.

View Full Product Details
$10.11

Hammered Spray Paint, Black, Hammered Paint and Primer Finish, Net Weight 12 oz, Paint and Primer Surface Material Aluminum, Metal, Wood, Solvent Base Type, Resin Type Alkyd, Application Temperature 50 Degrees to 90 Degrees F, Interior/Exterior, Dry Time Tack Free 30 min, Dry Time Recoat 1 to 48 hr, Dry Time 1 hr, Coverage 10 to 15 sq ft

View Full Product Details
$15.35

Spray Paint, White, Flat Paint and Primer Finish, Net Weight 12 oz, Paint and Primer Surface Material Aluminum, Metal, Wood, Solvent Base Type, Resin Type Alkyd, Application Temperature 50 Degrees to 90 Degrees F, Interior/Exterior, Dry Time Tack Free 30 min, Dry Time Recoat 1 to 48 hr, Dry Time 1 hr, Coverage 10 to 15 sq ft

View Full Product Details
$11.67

Hammered Spray Paint, Antique Pewter, Hammered Paint and Primer Finish, Net Weight 12 oz, Paint and Primer Surface Material Aluminum, Metal, Wood, Solvent Base Type, Resin Type Alkyd, Application Temperature 50 Degrees to 90 Degrees F, Interior/Exterior, Dry Time Tack Free 30 min, Dry Time Recoat 1 to 48 hr, Dry Time 1 hr, Coverage 10 to 15 sq ft

View Full Product Details
$19.70

Hammered Spray Paint, Copper, Hammered Paint and Primer Finish, Net Weight 12 oz, Paint and Primer Surface Material Aluminum, Metal, Wood, Solvent Base Type, Resin Type Alkyd, Application Temperature 50 Degrees to 90 Degrees F, Interior/Exterior, Dry Time Tack Free 30 min, Dry Time Recoat 1 to 48 hr, Dry Time 1 hr, Coverage 10 to 15 sq ft

View Full Product Details
$10.41

Spray Paint, Gold, Gloss Paint and Primer Finish, Net Weight 11 oz, Paint and Primer Surface Material Aluminum, Metal, Wood, Solvent Base Type, Resin Type Alkyd, Application Temperature 50 Degrees to 90 Degrees F, Interior/Exterior, Dry Time Tack Free 30 min, Dry Time Recoat 1 to 48 hr, Dry Time 1 hr, Coverage 10 to 15 sq ft

View Full Product Details
$9.27

Spray Paint, Soft Iron, Flat Paint and Primer Finish, Net Weight 11 oz, Paint and Primer Surface Material Aluminum, Metal, Wood, Solvent Base Type, Resin Type Alkyd, Application Temperature 50 Degrees to 90 Degrees F, Interior/Exterior, Dry Time Tack Free 30 min, Dry Time Recoat 1 to 48 hr, Dry Time 1 hr, Coverage 10 to 15 sq ft

View Full Product Details
$11.33

Spray Paint, Antique Nickle, Flat Paint and Primer Finish, Net Weight 11 oz, Paint and Primer Surface Material Aluminum, Metal, Wood, Solvent Base Type, Resin Type Alkyd, Application Temperature 50 Degrees to 90 Degrees F, Interior/Exterior, Dry Time Tack Free 30 min, Dry Time Recoat 1 to 48 hr, Dry Time 1 hr, Coverage 10 to 15 sq ft

View Full Product Details