Self Etching Primer, Dark Green, Flat Finish, Container Size 12 oz, Net Weight 12 oz, Coverage 10 to 15 sq ft, Dry Time 30 min, Dry Time Recoat 2 min, Dry Time Tack Free 20 min, Application Temperature 50 Degrees to 90 Degrees F, Standards VOC and MIR Compliant
Self Etching Primer, Dark Green, Flat Finish, Container Size 12 oz, Net Weight 12 oz, Coverage 10 to 15 sq ft, Dry Time 30 min, Dry Time Recoat 2 min, Dry Time Tack Free 20 min, Application Temperature 50 Degrees to 90 Degrees F, Standards VOC and MIR Compliant
Single Stage, Self-Etching Primer, PK6, Package Quantity 6
Single Stage, Self-Etching Primer, PK6, Package Quantity 6
Spray Primer, Gray, Net Weight 12 oz, Flat Paint and Primer Finish, Dry Time 1 hr, Coverage 12 to 15 sq ft, Paint and Primer Surface Material Masonry, Metal, Plastic, Wood, Resin Type Alkyd Enamel, Solvent Base Type, Application Temperature 50 Degrees to 100 Degrees F, Dry Time Tack Free 12 min, Dry Time Recoat 1 to 24 hr, Interior/Exterior, Standards VOC and MIR Compliant
Spray Primer, Gray, Net Weight 12 oz, Flat Paint and Primer Finish, Dry Time 1 hr, Coverage 12 to 15 sq ft, Paint and Primer Surface Material Masonry, Metal, Plastic, Wood, Resin Type Alkyd Enamel, Solvent Base Type, Application Temperature 50 Degrees to 100 Degrees F, Dry Time Tack Free 12 min, Dry Time Recoat 1 to 24 hr, Interior/Exterior, Standards VOC and MIR Compliant
Auto Body Filler Primer, Gray, Flat Finish, Container Size 16 oz, Net Weight 12 oz, Coverage Up to 14 sq ft, Dry Time 30 min, Dry Time Recoat 1 hr, Dry Time Tack Free 15 min, Application Temperature 60 Degrees to 95 Degrees F, Application Method Spray, VOC Content 0.5 g/L
Auto Body Filler Primer, Gray, Flat Finish, Container Size 16 oz, Net Weight 12 oz, Coverage Up to 14 sq ft, Dry Time 30 min, Dry Time Recoat 1 hr, Dry Time Tack Free 15 min, Application Temperature 60 Degrees to 95 Degrees F, Application Method Spray, VOC Content 0.5 g/L
Cleaner Chemical Product Grouping Glass Cleaners, Glass Cleaner, Cleaner Container Type Aerosol Can, Chemicals For Use On Hard Nonporous Surfaces, Cleaner Container Size 20 oz, Fragrance Unscented, Ready to Use/Concentrated Ready to Use, Recommended Dilution Ready to Use, Cleaner Form Foam, Primary Chemical Alcohol, Chemical Series No Series, Color White, Contains Butane, Case Quantity 12, Glass Cleaner
Cleaner Chemical Product Grouping Glass Cleaners, Glass Cleaner, Cleaner Container Type Aerosol Can, Chemicals For Use On Hard Nonporous Surfaces, Cleaner Container Size 20 oz, Fragrance Unscented, Ready to Use/Concentrated Ready to Use, Recommended Dilution Ready to Use, Cleaner Form Foam, Primary Chemical Alcohol, Chemical Series No Series, Color White, Contains Butane, Case Quantity 12, Glass Cleaner
Rust Converter, Black, Container Size 10.25 oz, 24 hr Dry Time, Spray Application Method, 50 Degrees to 90 Degrees F Application Temperature
Rust Converter, Black, Container Size 10.25 oz, 24 hr Dry Time, Spray Application Method, 50 Degrees to 90 Degrees F Application Temperature
Spray Paint, Black, Gloss Paint and Primer Finish, Net Weight 12 oz, Paint and Primer Surface Material Masonry, Metal, Plastic, Wood, Solvent Base Type, Resin Type Alkyd Enamel, Application Temperature 50 Degrees to 100 Degrees F, Interior/Exterior, VOC and MIR Compliant Standards, Dry Time Tack Free 10 min, Dry Time Recoat 1 to 24 hr, Dry Time 1 hr, Coverage 12 to 15 sq ft
Spray Paint, Black, Gloss Paint and Primer Finish, Net Weight 12 oz, Paint and Primer Surface Material Masonry, Metal, Plastic, Wood, Solvent Base Type, Resin Type Alkyd Enamel, Application Temperature 50 Degrees to 100 Degrees F, Interior/Exterior, VOC and MIR Compliant Standards, Dry Time Tack Free 10 min, Dry Time Recoat 1 to 24 hr, Dry Time 1 hr, Coverage 12 to 15 sq ft
Fire Extinguisher, Dry Chemical, Class BC, UL Rating 5B:C, Capacity 2 lb, Extinguish Agent Type Sodium Bicarbonate, Height 11 5/16 in, Diameter 3 1/4 in, Cylinder Material Aluminum, Operating Pressure 100 psi, Discharge Time 8 to 12 sec, Range Max. 6 ft, Bracket Included Yes, Handle Material Steel, Valve Material Aluminum, Rechargeable No, Disposable Yes, Hose Included No, Standards UL
Fire Extinguisher, Dry Chemical, Class BC, UL Rating 5B:C, Capacity 2 lb, Extinguish Agent Type Sodium Bicarbonate, Height 11 5/16 in, Diameter 3 1/4 in, Cylinder Material Aluminum, Operating Pressure 100 psi, Discharge Time 8 to 12 sec, Range Max. 6 ft, Bracket Included Yes, Handle Material Steel, Valve Material Aluminum, Rechargeable No, Disposable Yes, Hose Included No, Standards UL
Pre-Moistened Cleaning Tissues, Anti-Static, Non-Silicone, Tissue Count 100, Tissue Size 5 in x 8 in, Station Height 8 in, Station Width 5 3/8 in, Station Depth 2 3/8 in, Wall Mounting Yes, Material Corrugated Cardboard, Package Quantity 100
Pre-Moistened Cleaning Tissues, Anti-Static, Non-Silicone, Tissue Count 100, Tissue Size 5 in x 8 in, Station Height 8 in, Station Width 5 3/8 in, Station Depth 2 3/8 in, Wall Mounting Yes, Material Corrugated Cardboard, Package Quantity 100
Floor Register, Louvered, Floor Register, Overall Height (In.) 5 1/2 in, Overall Width (In.) 11 1/2 in, Depth (In.) 1.55 in, Max. Duct Height (In.) 4 in, Max. Duct Width (In.) 10 in, 1/2 in, Brown Finish, For Use With -, Free Area (Sq.-In.) -, Welded Steel Construction, Electrocoated and Powder Coated Surface, 1 yr, Includes -
Floor Register, Louvered, Floor Register, Overall Height (In.) 5 1/2 in, Overall Width (In.) 11 1/2 in, Depth (In.) 1.55 in, Max. Duct Height (In.) 4 in, Max. Duct Width (In.) 10 in, 1/2 in, Brown Finish, For Use With -, Free Area (Sq.-In.) -, Welded Steel Construction, Electrocoated and Powder Coated Surface, 1 yr, Includes -
Primer, Color Flat Red, Size 1 gal, Coverage 255 to 435 sq ft/gal, Resin Type Alkyd Enamel, Solvent, Reds, Primer, Paint and Primer Surface Material Metal, Steel, Paint and Primer Application Method Brush, Roller, Spray, Semi-Gloss, Dry Time 8 to 12 hr, Net Weight 128 oz, Any Alkyd Enamels, Exposure Conditions Interior/Exterior, Application Temperature 32 Degrees to 90 Degrees F, Dry Time Tack Free 4 to 6 hr, Dry Time Recoat 24 hr, VOC Content Less Than 100g/L
Primer, Color Flat Red, Size 1 gal, Coverage 255 to 435 sq ft/gal, Resin Type Alkyd Enamel, Solvent, Reds, Primer, Paint and Primer Surface Material Metal, Steel, Paint and Primer Application Method Brush, Roller, Spray, Semi-Gloss, Dry Time 8 to 12 hr, Net Weight 128 oz, Any Alkyd Enamels, Exposure Conditions Interior/Exterior, Application Temperature 32 Degrees to 90 Degrees F, Dry Time Tack Free 4 to 6 hr, Dry Time Recoat 24 hr, VOC Content Less Than 100g/L
Spray Paint, Black, Matte Paint and Primer Finish, Net Weight 11 oz, Paint and Primer Surface Material Metal, Plastic, Solvent Base Type, Resin Type Enamel, Application Temperature 50 Degrees to 90 Degrees F, Interior/Exterior, Dry Time Tack Free 1 hr, Dry Time Recoat 1 to 24 hr, Dry Time 1 hr, Coverage 14 sq ft
Spray Paint, Black, Matte Paint and Primer Finish, Net Weight 11 oz, Paint and Primer Surface Material Metal, Plastic, Solvent Base Type, Resin Type Enamel, Application Temperature 50 Degrees to 90 Degrees F, Interior/Exterior, Dry Time Tack Free 1 hr, Dry Time Recoat 1 to 24 hr, Dry Time 1 hr, Coverage 14 sq ft