Pro Flat Primer
Pro Flat Primer
Unique fish-oil-based formula, penetrates rust to bare metal, to drive out corrosive air and moisture that other primers leave behind. Bonds tightly to rust to form a surface that topcoats can adhere to.
Unique fish-oil-based formula, penetrates rust to bare metal, to drive out corrosive air and moisture that other primers leave behind. Bonds tightly to rust to form a surface that topcoats can adhere to.
Spray Paint, Rusty Metal, Primer Paint and Primer Finish, Net Weight 12 oz, Paint and Primer Surface Material Metal, Wood, Solvent Base Type, Resin Type Modified Alkyd, Interior/Exterior, MIR COMP Standards, Dry Time Tack Free 2 to 4 hr
Spray Paint, Rusty Metal, Primer Paint and Primer Finish, Net Weight 12 oz, Paint and Primer Surface Material Metal, Wood, Solvent Base Type, Resin Type Modified Alkyd, Interior/Exterior, MIR COMP Standards, Dry Time Tack Free 2 to 4 hr
Auto Body Rusty Metal Primer, Light Gray, Flat Finish, Container Size 12 oz, Net Weight 12 oz, Coverage 12 to 15 sq ft, Dry Time 2 hr, Dry Time Recoat 1 to 48 hr, Dry Time Tack Free 15 to 30 min, Application Temperature 50 Degrees to 90 Degrees F, Standards VOC and MIR Compliant
Auto Body Rusty Metal Primer, Light Gray, Flat Finish, Container Size 12 oz, Net Weight 12 oz, Coverage 12 to 15 sq ft, Dry Time 2 hr, Dry Time Recoat 1 to 48 hr, Dry Time Tack Free 15 to 30 min, Application Temperature 50 Degrees to 90 Degrees F, Standards VOC and MIR Compliant
Spray Epoxy Primer, Gray, Net Weight 13.2 oz, Flat Paint and Primer Finish, Dry Time 15 min, Coverage 8 to 12 sq ft, Paint and Primer Surface Material Metal, Steel, Resin Type Epoxy, Application Temperature 60 Degrees to 100 Degrees F, Dry Time Tack Free 1/4 hr, Dry Time Recoat 4 hr, Mild to Severe
Spray Epoxy Primer, Gray, Net Weight 13.2 oz, Flat Paint and Primer Finish, Dry Time 15 min, Coverage 8 to 12 sq ft, Paint and Primer Surface Material Metal, Steel, Resin Type Epoxy, Application Temperature 60 Degrees to 100 Degrees F, Dry Time Tack Free 1/4 hr, Dry Time Recoat 4 hr, Mild to Severe
Primer, Color Flat Red, Size 1 gal, Coverage 255 to 435 sq ft/gal, Resin Type Alkyd Enamel, Solvent, Reds, Primer, Paint and Primer Surface Material Metal, Steel, Paint and Primer Application Method Brush, Roller, Spray, Semi-Gloss, Dry Time 8 to 12 hr, Net Weight 128 oz, Any Alkyd Enamels, Exposure Conditions Interior/Exterior, Application Temperature 32 Degrees to 90 Degrees F, Dry Time Tack Free 4 to 6 hr, Dry Time Recoat 24 hr, VOC Content Less Than 100g/L
Primer, Color Flat Red, Size 1 gal, Coverage 255 to 435 sq ft/gal, Resin Type Alkyd Enamel, Solvent, Reds, Primer, Paint and Primer Surface Material Metal, Steel, Paint and Primer Application Method Brush, Roller, Spray, Semi-Gloss, Dry Time 8 to 12 hr, Net Weight 128 oz, Any Alkyd Enamels, Exposure Conditions Interior/Exterior, Application Temperature 32 Degrees to 90 Degrees F, Dry Time Tack Free 4 to 6 hr, Dry Time Recoat 24 hr, VOC Content Less Than 100g/L
Rust Preventative Spray Paint, Implement Orange, Gloss Paint and Primer Finish, Net Weight 12 oz, Paint and Primer Surface Material Metal, Steel, Solvent Base Type, Resin Type Acrylic Alkyd Enamel, Application Temperature 50 Degrees to 85 Degrees F, Interior/Exterior, MIR Compliant Standards, Dry Time Tack Free 1 hr, Dry Time Recoat 4 hr, Dry Time 15 min, Coverage 20 sq ft
Rust Preventative Spray Paint, Implement Orange, Gloss Paint and Primer Finish, Net Weight 12 oz, Paint and Primer Surface Material Metal, Steel, Solvent Base Type, Resin Type Acrylic Alkyd Enamel, Application Temperature 50 Degrees to 85 Degrees F, Interior/Exterior, MIR Compliant Standards, Dry Time Tack Free 1 hr, Dry Time Recoat 4 hr, Dry Time 15 min, Coverage 20 sq ft
Stainless Steel Aerosol, Base Type Solvent, Resin Type Alkyd, Color Gray, Finish Semi-Gloss, Size 15 oz, Net Weight 15 oz, Coverage 12 to 13 sq ft/gal, Exposure Conditions Interior/Exterior, Dry Time 10 to 20 min, Cure Time 1 to 2 hr, Application Temperature 50 Degrees to 100 Degrees F, For Use With Metal Surfaces
Stainless Steel Aerosol, Base Type Solvent, Resin Type Alkyd, Color Gray, Finish Semi-Gloss, Size 15 oz, Net Weight 15 oz, Coverage 12 to 13 sq ft/gal, Exposure Conditions Interior/Exterior, Dry Time 10 to 20 min, Cure Time 1 to 2 hr, Application Temperature 50 Degrees to 100 Degrees F, For Use With Metal Surfaces
Primer, Color Gray, Size 5 gal, Coverage 640 to 960 sq ft/gal, Resin Type Acrylic Enamel, Water, Grays, Primer, Paint and Primer Surface Material Aluminum, Concrete, Iron, Masonry, Metal, Steel, Wood, Paint and Primer Application Method Brush, Roller, Spray, Flat, Dry Time 1 to 2 hr, Features Corrosion and Chemical Resistant, Exposure Conditions Interior/Exterior, Application Temperature 50 Degrees to 95 Degrees F, Dry Time Tack Free 15 to 30 min, Dry Time Recoat 4 hr
Primer, Color Gray, Size 5 gal, Coverage 640 to 960 sq ft/gal, Resin Type Acrylic Enamel, Water, Grays, Primer, Paint and Primer Surface Material Aluminum, Concrete, Iron, Masonry, Metal, Steel, Wood, Paint and Primer Application Method Brush, Roller, Spray, Flat, Dry Time 1 to 2 hr, Features Corrosion and Chemical Resistant, Exposure Conditions Interior/Exterior, Application Temperature 50 Degrees to 95 Degrees F, Dry Time Tack Free 15 to 30 min, Dry Time Recoat 4 hr
Primer, Color White, Size 1 gal, Coverage 195 to 290 sq ft/gal, Resin Type Epoxy, Water, Whites, Primer, Paint and Primer Surface Material Steel, Paint and Primer Application Method Brush, Roller, Spray, Flat, Dry Time 30 min, Net Weight 1 gal, Standards USDA, S60 Epoxy Maintenance Coating, Features Corrosion Resistant, Low Odor, Exposure Conditions Interior/Exterior, Application Temperature 50 Degrees to 100 Degrees F, Dry Time Tack Free 30 min, Dry Time Recoat 1 to 2 hr, VOC Content 0g/L
Primer, Color White, Size 1 gal, Coverage 195 to 290 sq ft/gal, Resin Type Epoxy, Water, Whites, Primer, Paint and Primer Surface Material Steel, Paint and Primer Application Method Brush, Roller, Spray, Flat, Dry Time 30 min, Net Weight 1 gal, Standards USDA, S60 Epoxy Maintenance Coating, Features Corrosion Resistant, Low Odor, Exposure Conditions Interior/Exterior, Application Temperature 50 Degrees to 100 Degrees F, Dry Time Tack Free 30 min, Dry Time Recoat 1 to 2 hr, VOC Content 0g/L
Round Sling, Endless - Type 5, Color Code Red, Sling Length 12 ft, Vertical Hitch Capacity 13, 200 lb, Choker Hitch Capacity 10, 600 lb, Basket Hitch Capacity 26, 400 lb, Width Under Load 2 in, Diameter 1 3/8 in, Sling Material Polyester, Temp. Range -50 to 200 Degrees F, Resists UV Sunlight, Grease and Most Acids, Standards ASME B30.9, OSHA, Includes Permanent Identification Tag
Round Sling, Endless - Type 5, Color Code Red, Sling Length 12 ft, Vertical Hitch Capacity 13, 200 lb, Choker Hitch Capacity 10, 600 lb, Basket Hitch Capacity 26, 400 lb, Width Under Load 2 in, Diameter 1 3/8 in, Sling Material Polyester, Temp. Range -50 to 200 Degrees F, Resists UV Sunlight, Grease and Most Acids, Standards ASME B30.9, OSHA, Includes Permanent Identification Tag
Truck Bed Coating, Black, Container Size 24 oz, Coverage 15 sq ft, Dry Time 1 hr, Dry Time Recoat 30 min, Textured Finish, Application Temperature 50 Degrees to 156 Degrees F, Application Method Spray
Truck Bed Coating, Black, Container Size 24 oz, Coverage 15 sq ft, Dry Time 1 hr, Dry Time Recoat 30 min, Textured Finish, Application Temperature 50 Degrees to 156 Degrees F, Application Method Spray