Skip to Main Content
customer-service Help

Ryobi Sawzall

We have the ryobi sawzall you need to get the job done right.

Shop Ryobi Sawzall

DEWALT Cordless Circular Saw Kit, 20V Max

Zoro # G4021516 Mfr # DCS391P1
$315.65

Circular Saw Kit, Power Source Cordless, Series 20V MAX, Primary Saw Application General Purpose, Blade Dia. 6 1/2 in, Max. Blade Speed 5, 150 RPM, Arbor Size 5/8 in, Arbor Shape Round, Blade Side Left, Drive Type Direct Drive, Shoe Material Magnesium, Adjustable Cutting Depth Yes, Bevel Angle Range 0 Degrees to 50 Degrees Left, Max. Cutting Depth @ 0 Deg. 2 1/4 in, Max. Cutting Depth @ 45 Deg. 1 5/8 in, Variable Speed Yes, Tool Length 15 3/8 in, Tool Weight 8 lb, Wireless Tool Tracking No

View Full Product Details
$69.94

Circular Saw Kit, Power Source Cordless, Series 20V MAX, Primary Saw Application General Purpose, Blade Dia. 6 1/2 in, Max. Blade Speed 4, 000 RPM, Arbor Size 5/8 in, Arbor Shape Round, Blade Side Left, Drive Type Direct Drive, Shoe Material Steel, Adjustable Cutting Depth Yes, Bevel Angle Range 0 Degrees to 50 Degrees Left, Max. Cutting Depth @ 0 Deg. 2 1/8 in, Variable Speed Yes, Tool Length 13 in, Tool Weight 6.5 lb, Wireless Tool Tracking No, Brushless Motor Yes

View Full Product Details
$257.53

Designed for the carpenter, remodeler and general contractor the M18 FUEL™ 7-1/4 in. circular saw from Milwaukee generates the power of a 15 A corded saw, cuts faster than a 15 A corded saw and gives users up to 750 cuts per charge. The POWERSTATE™ brushless motor provides 5, 800 RPM and higher speeds under load for corded cutting performance. REDLINK Plus™ intelligence ensures maximum performance and protection from overload, overheating and over discharge. The M18 REDLITHIUM HIGH OUTPUT™ HD12.0 battery (sold separately) delivers unmatched run-time in all applications. All magnesium guards and shoe delivers extreme durability for jobsite conditions. A built-in rafter hook offers quick and easy storage and an electric brake stops the blade quickly after cuts are complete for maximum productivity.

View Full Product Details

DEWALT Cordless Circular Saw Kit,20V

Zoro # G7419221 Mfr # DCS373P2
$459.19

Circular Saw Kit, Power Source Cordless, Series 20V MAX*, Primary Saw Application General Purpose, Blade Dia. 5 1/2 in, Max. Blade Speed 3, 700 RPM, Arbor Size 3/4 in, Arbor Shape Round, Blade Side Left, Drive Type Direct Drive, Shoe Material Steel, Adjustable Cutting Depth Yes, Bevel Angle Range 0 Degrees , Max. Cutting Depth @ 0 Deg. 1 11/16 in, Variable Speed Yes, Tool Length 13 in, Tool Weight 8.37 lb, Wireless Tool Tracking No, Brushless Motor Yes

View Full Product Details
$182.85

Cordless Circular Saw, Power Source Cordless, Series ATOMIC(TM), Primary Saw Application Wood, Blade Dia. 4 1/2 in, Blade Side Left, Shoe Material Aluminum, Bevel Angle Range 0 Degrees to 45 Degrees Left, Max. Cutting Depth @ 0 Deg. 1 9/16 in, Tool Weight 5.5 lb, Cordless Tool Kit Contents (1) Bare Tool, Voltage 20V DC, Number of Batteries Included 0, Battery Capacity 5.0 Ah, Charger Included No, Includes Blade Change Key, Dust Port Adaptor, Rip Fence, Wood Cutting Blade

View Full Product Details

MILWAUKEE M18 FUEL 6-1/2" Circular Saw

Zoro # G7567034 Mfr # 2730-20
$219.00

The M18 FUEL™ 6-1/2 in. circular saw is the fastest cutting 18 Volt cordless circular saw on the market, offering up to 30% faster cutting, 2X more run-time, and 5X the motor life of competitive saws. The POWERSTATE™ brushless motor provides cutting power above all other cordless circular saws, allowing applications that previously would have required a corded tool to perform. The REDLITHIUM™ XC 4.0 extended capacity battery pack delivers up to 2X the run-time of competitive 18 Volt tools and will provide more work per charge, and more work over the life of the pack than competitive batteries. The included REDLINK Plus™ intelligence system ensures optimized performance and protection from overloading, overheating, and over-discharging. The M18 FUEL™ 6-1/2 in. circular saw also features a cast magnesium shoe, upper and lower guards providing a durable and lightweight base. The tool also features an integrated LED light, and a rafter hook for easy storage on the job.

View Full Product Details
$315.65

Reciprocating Saw Kit, Cordless, Series 20V MAX, Primary Saw Application General Purpose, Adjustable Shoe Yes, Tool Style Full-Size, Shoe Material Magnesium, Stroke Length 1 1/8 in, Stroke Type Orbital, Min. Strokes per Minute 0, Max. Strokes per Minute 3, 000, Variable Speed Yes, Pivoting Head Yes, Vibration Reduction No, Tool Weight 7.4 lb, Wireless Tool Tracking No, Brushless Motor No, Cordless Tool Kit Contents (1) Bare Tool, (1) Battery, (1) Charger, Voltage 20V DC, Battery Series 20V MAX

View Full Product Details
$154.57

Reciprocating Saw, Cordless, Series 20V MAX, Primary Saw Application General Purpose, Adjustable Shoe Yes, Tool Style Full-Size, Shoe Material Magnesium, Stroke Length 1 1/8 in, Stroke Type Orbital, Min. Strokes per Minute 0, Max. Strokes per Minute 3, 000, Variable Speed Yes, Pivoting Head Yes, Vibration Reduction No, Tool Weight 6.0 lb, Wireless Tool Tracking No, Brushless Motor No, Cordless Tool Kit Contents (1) Bare Tool, Voltage 20V DC, Number of Batteries Included 0, Charger Included No

View Full Product Details
$129.00 16% off
$107.22

The MILWAUKEE® M18™ 6½" Circular Saw provides users with powerful lightweight cutting for a variety of applications including plumbing, electrical, framing, finishing, and carpentry. The cordless circular saw is a high-performance tool that delivers the most durability in a cordless saw. It has a powerful 3, 500 RPM motor to quickly and easily cut through tough material such as LVL headers. A magnesium upper guard gives best-in-class durability to protect the blade from drops. The soft-grip handle is ergonomically designed to provide superior comfort and balance for easily controlled cuts. An easy-to-read aircraft aluminum shoe is lightweight, durable and provides greater accuracy in rip cuts while using the lightweight cordless circular saw.

View Full Product Details