Safety Lock Wire
We make finding a safety lock wire fast and simple every time!
Shop Safety Lock Wire results
(Showing 1 - 15)
Relevance
Key Features:
- Features: Stainless Type 304 Steel Wire Supplied In 1 Lb. Center Core Dispenser
- Material: Stainless Steel
- Item: Safety Wire
Key Features:
- Length: 1,800 ft
- Item: Safety Wire
- Width: 4/125 in
Key Features:
- Material: Stainless Steel
- Length: 30 ft
- Width: 48 mil
Key Features:
- Capacity: 12 to 20 AWG Standard, 18 to 10 AWG Solid, Screw Shearing 6 - 23 and 8 - 32
- Overall Length: 7 1/8 in
- Features: Cleanly Shears 6-23 and 8-32 Screws, Strong Gripping Serrated Nose For Easy Bending, Shaping and Pulling of Wire
Key Features:
- Gauge: 16 ga
- Material: Steel
- Coil Length: 96 ft
Key Features:
- Item: Building Wire
- Trade Designation: THHN
- Wire Size: 12 AWG
Key Features:
- Color: Orange
- Min. Single Wire Size: 22 AWG
- Max. Single Wire Size: 14 AWG
Key Features:
- Capacity: 20 to 8 AWG Solid, 22 to 10 AWG Stranded Wire
- Overall Length: 6 5/8 in
- Material: Cast Alloy Chassis
Key Features:
- Item: Economy Wire Reel Caddy 150 Lb Capacity
- Width (In.): 17.75
- Depth (In.): 19.5
Key Features:
- Promotion Restriction: Not eligible for promotion
- Features: Manual Return Models Combine Full Performance With Economy
- Material: Steel
Key Features:
- Features: Automatic Spring Return
- Material: Steel
- Overall Length: 11 in
Key Features:
- Features: Automatic Spring Return, Diagonal Nose, Flat Top Diamond Serrations on Jaws Hold Wire Securely and Resist Nicking, Heat-Treated Cutting Edges
- Material: Steel
- Overall Length: 10 3/8 in
Key Features:
- Features: Reversible Safety Wire Pliers Provide Right and Left Twist Capability
- Material: Steel
- Overall Length: 8 3/4 in
Key Features:
- Capacity: 22 to 10 AWG
- Overall Length: 8 1/4 in
- Features: Plastic-Covered Cushioned Handles
Key Features:
- Wire Size: 16 AWG
- Color: White
- Number of Conductors: 1