Saw Stop Jobsite
Count on great prices, fast shipping and friendly service every time you order a saw stop jobsite from Zoro.
Featured Product
Nail Gun, Cordless Tool Kit Contents (1) Bare Tool, (1) Battery, (1) Charger, Cordless, 20V DC, DEWALT(R), Series 20V MAX XR, Brushless Motor Yes, Tip Nonmarring, Depth Control Yes, Firing Mode Combination, Collation Style Strip, Collation Type Adhesive, Collation Angle 20 Degrees , For Nail Gauge 16 ga, For Nail Head Style Finish, For Nail Length Range 1 1/4 in to 2 1/2 in, Nail Capacity 110, Built-In Light Yes, Battery Capacity (1) 2.0 Ah, Battery Model No. Mfr. No. DCB203. The DEWALT DCN660 16 Gauge Angled Finish Nailer drives 16 Gauge angled finish nails from 1-1/4" to 2-1/2" which makes it ideal for fastening crown molding, casing, and baseboards. With its brushless motor powered by a DEWALT 20V MAX* Lithium-Ion battery the DCN660 is ready to go to work without the hassle of using gas, compressor, and hose. Tackle jobs both large and small with the features of a pneumatic tool and the freedom of cordless. * - Maximum initial battery voltage (measured without a workload) is 20 volts. Nominal voltage is 18.
View Full Product DetailsNail Gun, Cordless Tool Kit Contents (1) Bare Tool, (1) Battery, (1) Charger, Cordless, 20V DC, DEWALT(R), Series 20V MAX XR, Brushless Motor Yes, Tip Nonmarring, Depth Control Yes, Firing Mode Combination, Collation Style Strip, Collation Type Adhesive, Collation Angle 20 Degrees , For Nail Gauge 16 ga, For Nail Head Style Finish, For Nail Length Range 1 1/4 in to 2 1/2 in, Nail Capacity 110, Built-In Light Yes, Battery Capacity (1) 2.0 Ah, Battery Model No. Mfr. No. DCB203. The DEWALT DCN660 16 Gauge Angled Finish Nailer drives 16 Gauge angled finish nails from 1-1/4" to 2-1/2" which makes it ideal for fastening crown molding, casing, and baseboards. With its brushless motor powered by a DEWALT 20V MAX* Lithium-Ion battery the DCN660 is ready to go to work without the hassle of using gas, compressor, and hose. Tackle jobs both large and small with the features of a pneumatic tool and the freedom of cordless. * - Maximum initial battery voltage (measured without a workload) is 20 volts. Nominal voltage is 18.
View Full Product DetailsShop Saw Stop Jobsite
Jobsite Saw Standard Zero Clearance Insert, For Use With JSS, Length 16 in, Width 4 1/2 in, Height 1/2 in, Thickness 1/2 in, Material Phenolic, Features One push lockdown, Pre-formed clearance slots for SawStop blade guard and riving knife, Zero Clearance¿
View Full Product DetailsJobsite Saw Standard Zero Clearance Insert, For Use With JSS, Length 16 in, Width 4 1/2 in, Height 1/2 in, Thickness 1/2 in, Material Phenolic, Features One push lockdown, Pre-formed clearance slots for SawStop blade guard and riving knife, Zero Clearance¿
View Full Product DetailsFREEMAN P50MTCK Pneumatic Hardwood Flooring Nailer and Multi-Function Power To
Zoro # G2045778 Mfr # P50MTCKThe Freeman P50MTCK Pneumatic Hardwood Flooring Nailer and Multi-Function Power Tool Combo Kit combines our lightweight 2-in-1 solid hardwood tongue and groove flooring nailer with our oscillating multi tool for the ultimate flooring installation kit. The Freeman P50LSLW Lightweight 2-in-1 Flooring Nailer is ideal for your 1/2", 5/8" and 3/4" solid hardwood flooring projects. This nailer will drive 16-gauge L-cleats or 15.5-gauge flooring staples from 1-1/2" to 2". The no mar base makes it safe for both finished and unfinished flooring surfaces. The semi-quick release nose is the first of its kind on a flooring nailer, and allows you to simply loosen a few hex screws on the base to quickly and easily clear a nail jam. Our lightweight composite handle reduces workload stress and fatigue on your body. The flooring nailer comes with a lightweight, durable fiberglass no mar flooring mallet. The included Freeman TD9508BT1 Oscillating Multi-Function Tool will help trim moulding and cabinets, cut door jambs, scrape away remnants from old flooring and sand in those hard-to-reach areas. This versatile power tool is rated at 1.8 Amp and 120-Volt for reliable operation up to 22, 000 oscillations per minute. The Pneumatic Hardwood Flooring Nailer and Multi-Function Power Tool Combo Kit is perfect for DIYers at home and construction contractors at the job site tackling flooring projects.
View Full Product DetailsThe Freeman P50MTCK Pneumatic Hardwood Flooring Nailer and Multi-Function Power Tool Combo Kit combines our lightweight 2-in-1 solid hardwood tongue and groove flooring nailer with our oscillating multi tool for the ultimate flooring installation kit. The Freeman P50LSLW Lightweight 2-in-1 Flooring Nailer is ideal for your 1/2", 5/8" and 3/4" solid hardwood flooring projects. This nailer will drive 16-gauge L-cleats or 15.5-gauge flooring staples from 1-1/2" to 2". The no mar base makes it safe for both finished and unfinished flooring surfaces. The semi-quick release nose is the first of its kind on a flooring nailer, and allows you to simply loosen a few hex screws on the base to quickly and easily clear a nail jam. Our lightweight composite handle reduces workload stress and fatigue on your body. The flooring nailer comes with a lightweight, durable fiberglass no mar flooring mallet. The included Freeman TD9508BT1 Oscillating Multi-Function Tool will help trim moulding and cabinets, cut door jambs, scrape away remnants from old flooring and sand in those hard-to-reach areas. This versatile power tool is rated at 1.8 Amp and 120-Volt for reliable operation up to 22, 000 oscillations per minute. The Pneumatic Hardwood Flooring Nailer and Multi-Function Power Tool Combo Kit is perfect for DIYers at home and construction contractors at the job site tackling flooring projects.
View Full Product DetailsPortable Air Compressor, Lubrication Type - Air compressor Oil Free, Item - Air Compressor Portable Air Compressor, HP - Air Compressor 1.0 hp, Input Voltage - Air Compressor 120V AC, Tank Style - Air Compressor Hot Dog, Tank Size - Air Compressor 2.5 gal, Free Air CFM @ 90 PSI - Air Compressor 1.00, Weight - Air Compressor 45 lb, Max. Pressure - Air Compressor 150 psi
View Full Product DetailsPortable Air Compressor, Lubrication Type - Air compressor Oil Free, Item - Air Compressor Portable Air Compressor, HP - Air Compressor 1.0 hp, Input Voltage - Air Compressor 120V AC, Tank Style - Air Compressor Hot Dog, Tank Size - Air Compressor 2.5 gal, Free Air CFM @ 90 PSI - Air Compressor 1.00, Weight - Air Compressor 45 lb, Max. Pressure - Air Compressor 150 psi
View Full Product DetailsThe Powernail 445FSPRLSW is a professional-grade, 15.5 gauge stapler for the installation of today's top brands of tongue and groove hardwood flooring. It is constructed of aircraft grade aluminum, is manufactured in the USA to exacting standards and is truly the professional's choice. This model features the PowerRoller foot to easily adjust to varying thicknesses of wood flooring and rolls across the top of planks for the fastest installation possible. The stapler drives a 15.5 ga. staple.
View Full Product DetailsThe Powernail 445FSPRLSW is a professional-grade, 15.5 gauge stapler for the installation of today's top brands of tongue and groove hardwood flooring. It is constructed of aircraft grade aluminum, is manufactured in the USA to exacting standards and is truly the professional's choice. This model features the PowerRoller foot to easily adjust to varying thicknesses of wood flooring and rolls across the top of planks for the fastest installation possible. The stapler drives a 15.5 ga. staple.
View Full Product DetailsFlooring Nailer, Manual, Air Powered
View Full Product DetailsPortable Table Saw, Power Source Corded, Series JSS PRO, Blade Dia. 10 in, Max. Blade Speed 4, 000 RPM, Current 15A, Horsepower 1.5, Arbor Size 5/8 in, Arbor Shape Round, Bevel Angle Range -1 Degrees to 46 Degrees , Bevel Stops Continuous, Max. Cutting Depth @ 0 Deg. 3 1/8 in, Max. Cutting Depth @ 45 Deg. 2 1/8 in, Table Saw Type Portable, Stand Type Folding/Rolling, Max. Cut Width Right of Blade 25 1/2 in, Max. Cut Width Left of Blade 9 3/4 in, Table Extension Included Yes, Table Height 36 in
View Full Product DetailsPortable Table Saw, Power Source Corded, Series JSS PRO, Blade Dia. 10 in, Max. Blade Speed 4, 000 RPM, Current 15A, Horsepower 1.5, Arbor Size 5/8 in, Arbor Shape Round, Bevel Angle Range -1 Degrees to 46 Degrees , Bevel Stops Continuous, Max. Cutting Depth @ 0 Deg. 3 1/8 in, Max. Cutting Depth @ 45 Deg. 2 1/8 in, Table Saw Type Portable, Stand Type Folding/Rolling, Max. Cut Width Right of Blade 25 1/2 in, Max. Cut Width Left of Blade 9 3/4 in, Table Extension Included Yes, Table Height 36 in
View Full Product DetailsStaple Gun, Air Powered, Air Consumption 4.2 cfm, Air Inlet 3/8 in NPT, Air Pressure 90 psi, Max. Air Pressure 90 psi, Min. Air Pressure 70 psi, Min. Hose Size 1/4 in, Exhaust Location Bottom, Tool Brand BOSTITCH, Firing Mode Bump, Tip Nonmarring, Depth Control Yes, Fastener Type Flooring, For Staple Leg Length 1 1/2 in to 2 in, For Staple Type Crowned, For Staple Width 1/2 in, For Staple Gauge 15 1/2 ga, Staple Capacity 92, Duty Rating Industrial Duty, Housing Material Aluminum
View Full Product DetailsStaple Gun, Air Powered, Air Consumption 4.2 cfm, Air Inlet 3/8 in NPT, Air Pressure 90 psi, Max. Air Pressure 90 psi, Min. Air Pressure 70 psi, Min. Hose Size 1/4 in, Exhaust Location Bottom, Tool Brand BOSTITCH, Firing Mode Bump, Tip Nonmarring, Depth Control Yes, Fastener Type Flooring, For Staple Leg Length 1 1/2 in to 2 in, For Staple Type Crowned, For Staple Width 1/2 in, For Staple Gauge 15 1/2 ga, Staple Capacity 92, Duty Rating Industrial Duty, Housing Material Aluminum
View Full Product DetailsFlooring Tool, Air Powered, 2-In-1
View Full Product DetailsFloor Staple, 15.5 ga., 2 In., Package Quantity 5000, Package Quantity 5000
View Full Product DetailsFloor Staple, 15.5 ga., 2 In., Package Quantity 5000, Package Quantity 5000
View Full Product DetailsNail Gun, Cordless Tool Kit Contents (1) Bare Tool, Cordless, 20V DC, DEWALT(R), Series 20V MAX XR, Brushless Motor Yes, Tip Nonmarring, Depth Control Yes, Firing Mode Combination, Collation Style Strip, Collation Type Adhesive, Collation Angle 0 Degrees , For Nail Gauge 18 ga, For Nail Head Style Brad, For Nail Length Range 5/8 in to 2 1/8 in, Nail Capacity 110, Built-In Light Yes, Battery Series 20V MAX, Charger Included No, Housing Material Plastic, Number of Fuel Cells Included 0. The DEWALT DCN680 18 Gauge Brad Nailer drives 18 Gauge brad nails from 5/8 in. to 2-1/8 in. which makes it ideal for fastening decorative molding, casing, kitchen crown, and shoe molding. With its brushless motor powered by a DEWALT 20V MAX* Lithium-Ion battery the DCN680 is ready to work without the hassle of using gas, compressor, and hose. Tackle jobs both large and small with the features of a pneumatic tool and the freedom of cordless. * - Maximum initial battery voltage (measured without a workload) is 20 volts. Nominal voltage is 18.
View Full Product DetailsNail Gun, Cordless Tool Kit Contents (1) Bare Tool, Cordless, 20V DC, DEWALT(R), Series 20V MAX XR, Brushless Motor Yes, Tip Nonmarring, Depth Control Yes, Firing Mode Combination, Collation Style Strip, Collation Type Adhesive, Collation Angle 0 Degrees , For Nail Gauge 18 ga, For Nail Head Style Brad, For Nail Length Range 5/8 in to 2 1/8 in, Nail Capacity 110, Built-In Light Yes, Battery Series 20V MAX, Charger Included No, Housing Material Plastic, Number of Fuel Cells Included 0. The DEWALT DCN680 18 Gauge Brad Nailer drives 18 Gauge brad nails from 5/8 in. to 2-1/8 in. which makes it ideal for fastening decorative molding, casing, kitchen crown, and shoe molding. With its brushless motor powered by a DEWALT 20V MAX* Lithium-Ion battery the DCN680 is ready to work without the hassle of using gas, compressor, and hose. Tackle jobs both large and small with the features of a pneumatic tool and the freedom of cordless. * - Maximum initial battery voltage (measured without a workload) is 20 volts. Nominal voltage is 18.
View Full Product DetailsKnee Pads, Stabilizer, Cap Material Rubber, Pad Material Gel, Polyurethane Foam, Universal, Closure Type Button and Loop, Black, Number of Straps 2, Strap Material Rubber, 1 Pair
View Full Product DetailsKnee Pads, Stabilizer, Cap Material Rubber, Pad Material Gel, Polyurethane Foam, Universal, Closure Type Button and Loop, Black, Number of Straps 2, Strap Material Rubber, 1 Pair
View Full Product Details