customer-service Help

Saw Trax

If you need a saw trax we have them at everyday low prices.

Shop Saw Trax

SAW TRAX Scoop Dolly

Zoro # G0746754 Mfr # SCOOP
Delivery surcharges apply
$1,045.00

The Scoop Dolly makes loading or unloading these top heavy objects a breeze. With the optional leverage handle, other heavy objects like bureaus and furniture (3 ft. tall or more) can also be loaded easily. The unique design allows the dolly to operate like a hand truck on a dolly. Unlike standard hand trucks the object can be moved in any direction making long objects easy to move. Once loaded and tilted back, the load on the Scoop Dolly remains stable without needing to be supported by the operator. Load it and roll it or walk away! The dolly supports the weight of the load not the operator!

View Full Product Details
Delivery surcharges apply
$5,932.50

The Saw Trax Full Size 3000 Series panel saw features a 120 inch wide frame and easily performs both vertical and horizontal cuts in your material. Available vertical cut heights include 50", 62", and 74". This seriesincludes an accessory package recommended for customers cutting melamine, custom doors and other material up to 2 1/2 inches thick.

View Full Product Details

SAW TRAX Full size 64" 1000 series

Zoro # G0746727 Mfr # 1064
Delivery surcharges apply
$4,046.39

The Saw Trax Full Size 1000 Series panel saw features a 120 inch wide frame and easily performs both vertical and horizontal cuts in your material. Available vertical cut heights include 52", 64", 76", 88", and 100". This seriesincludes an accessory package recommended formost general wood workers. This 1000 series areideal for customers that need a vertical panel saw to perform precision cuts insheet goods that are less than 1 ¾ inches thick.

View Full Product Details

SAW TRAX Full size 52" 2000 series

Zoro # G0746736 Mfr # 2052
Delivery surcharges apply
$5,352.99

When you have sawing to do, and A LOT of it, the 2000 series of vertical panel saws is the panel saw for you. This is the "tank" of the panel saw line with beefed up features for the most demanding jobs. Designed for industrial operations of cutting 50 or more sheets a week, the 2000 Series Vertical Panel Saw can be called on to get the job done. The hypoid Makita saw is basically a maintenance free worm drive saw that doesn't need to have the gear box oil changed.

View Full Product Details
Delivery surcharges apply
$3,109.00

The Varsity Series Vertical Panel Saws are for customers that need the cutting capability and precision of a full size panel saw but are limited by space, need portability, or have limited budgets. Because of the easy-to-use folding stand and frame wheels, this machine is very easy to move. It is ideal for job site use or in cramped spaces. When needing a vertical panel saw to precision cut sheets up to 1¾ inches thick and space, portability, or budgets are an important issue, the Compact frame is the perfect answer.

View Full Product Details

POWERMATIC Panel Saw,4300 rpm,8 in. dia.

Zoro # G3462901 Mfr # 1510007
Delivery surcharges apply
$8,599.99

Panel Saw, Blade Dia. 8 in, Cutting Thickness 1 1/2 in, Cutting Height 62 in, Overall Height 86 in, Overall Length 124 1/2 in, Voltage 120

View Full Product Details
Delivery surcharges apply
$1,699.00

Milwaukee's 8-1/4 in. Panel saw is an ideal tool for lumber yards with its quick and easy solution to cutting up to 4 Ft. x 8 Ft. sections of sheet goods to size. This unique saw has a cutting accuracy to within plus or minus 1/32 of an inch and a material thickness capacity of up to 1-3/4 in. The saw also features an innovative horizontal handle for convenient on/off saw operation as well as a 20 amp, commercial-grade paddle switch for long life. The 6480-20's frame is made from tough, electrically welded steel to ensure it won't warp or twist. The powerful 15 amp motor is mounted on a carriage that moves horizontally with minimal effort on graphite-impregnated nylon roller bearings which require no lubrication. The saw can also be turned 90° and fixed to make vertical cuts. Horizontal and vertical scales provide quick and accurate cuts. The material being cut can be loaded from either the left or right side and gently rolls through the saw on a smooth acting roller mechanism. The panel saw is not recommended for ripping panels larger than 4 Ft. x 8 Ft.. the extension kit accessory, 49-22-8108, is recommended for cutting sheet goods over 6 ft. long.

View Full Product Details
Delivery surcharges apply
$3,147.00

Panel Saw, Corded, H Series, Blade Dia. 8 in, Max. Blade Speed 5, 800 RPM, Arbor Size 5/8 in, Current 15A, Horsepower 3.3, Cutting Thickness 1 3/4 in, Cutting Height 64 in, Panel Saw Type Saw, Cutting Direction Horizontal, Vertical, Overall Height 90 in, Overall Length 120 in, Voltage 120V AC, Phase 1, Cord Length 20 ft, Includes Manual, Saw, Welded Frame

View Full Product Details
Delivery surcharges apply
$11,803.92

Panel Saw, Blade Dia. 8 in, Cutting Thickness 2 1/8 in, Cutting Height 64 in, Overall Height 98 in, Overall Length 124 in, Voltage 220, Phase 1, Cord Length 10 ft, Includes Manual, Saw, Welded Frame

View Full Product Details