Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Self Regulating Heat Cable

We make finding a self regulating heat cable fast and simple every time!

Featured Product

Electric Heating Cable, 120VAC, 250 ft Length
$1,257.89
  • Electric Heating Cable, Cable Type Self-Regulating, Cable Length 250 ft, Indoor/Outdoor, NEMA Plug Configuration Hardwired, 6 W Watts per Foot @ 40F, Voltage 120V AC, Includes Cable Only, 6 W Watts per Cable @ 40F, 0.05 A Amps per Cable @ 40F, 0.05 A Amps per Foot @ 40F, Cable Cover Material Rubberized Polymer, Cable Material Conductive Carbon, Frequency 50 Hz, Max. Circuit Length 200 ft, Max. Operating Temp. 150 Degrees F, Min. Operating Temp. -40 Degrees F, Number of Conductors 2

  • View Full Product Details

Shop Self Regulating Heat Cable