Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Self Retracting Lanyard

Count on great prices, fast shipping and friendly service every time you order a self retracting lanyard from Zoro.

Featured Product

PROTECTA Self Retracting Lifeline, 11 ft., 310 lb Weight Capacity, Red 3100426
$172.25
  • Rebel? self retracting lifelines (SRL) with super tough yet lightweight composite housings are built to last providing an economical fall protection solution without compromising performance or safety. These Rebel? SRL?s feature a 310 pound (141 kg) user capacity, and a robust design to ensure longevity. Rebel? is designed with the worker in mind, featuring a stackable space maximizing design, high strength web lifeline and a built in swiveling anchorage point. An SRL?s lifeline will extend as the user moves away, and retract automatically enabling the user to move about within a recommended working area at normal speeds. Should a fall occur, a speed sensing brake system will activate stopping the fall and reducing the forces imposed on the user to safe levels.Swiveling anchorage loop and carabiner11 ft. (3.3m) 1" (2.5cm) polyester web lifelineSelf-locking swiveling snap hook on lifelineCompact, lightweight designTough and impact resistant stackable thermoplastic housingQuick activating speed sensing brake systemHigh capacity external energy absorber and impact indicatorSeveral configurations available

  • View Full Product Details

Shop Self Retracting Lanyard

  • MSA Self Retracting Lifeline, 30 ft., 400 lb Weight Capacity 10120724
    $447.34

  • 3M PROTECTA Self Retracting Lifeline, 20 ft., 420 lb Weight Capacity, Red 3590517
    $344.06
    • Self-Retracting Lifeline, Anchorage End Connection Steel Carabiner, Anchorage End Connection Material Steel, Anchorage End Connection Type Carabiner, Anchoring Location Overhead Only, ANSI SRL Class Class B, ANSI SRL Type SRL, Brand and Series 3M Protecta Rebel(TM), Color Red, Harness Connection Steel Snap Hook, Harness End Connection Snap Hook, Harness End Connection Material Steel, Lifeline Diameter 3/16 In., Lifeline Length 20 ft., Lifeline Material Galvanized Steel Cable

    • View Full Product Details

  • 3M DBI-SALA Self Retracting Lifeline, 6 ft., 420 lb Weight Capacity, Blue 3101215
    $151.46
    • Nano Lok? is ergonomically designed for ease of use and is ideal for direct connection to most harnesses. The extremely compact and lightweight design is virtually unnoticeable on your back, staying out of the worker?s way and making it ideal as a lanyard replacement. Whether your application requires single or twin leg configurations, mounting to an overhead anchor or for connection directly to harness, there are more than 30 models to choose from to suit almost any application. Nano Lok? locks quickly?stopping a fall within inches?providing more protection at low heights. In addition, tension is always kept on the lifeline, which reduces dragging, snapping and trip falls. Both features are key safety improvements.Swiveling anchorage loop with carabiner6 ft. (1.8m) 3/4" (19mm) Dyneema? fiber and polyester web lifelineSelf-locking snap hook on lifelineExtremely compact, lightweight designTough and impact resistant thermoplastic housingQuick activating speed sensing brake systemHigh capacity external energy absorber and impact indicatori-Safe? equippedWide variety of configurations available

    • View Full Product Details

  • 3M DBI-SALA Self Retracting Lifeline, 6 ft., 420 lb Weight Capacity, Blue 3101252
    $138.42

  • FALLTECH Self Retracting Lifeline, 30 ft., 310 lb Weight Capacity, Blue G727630
    $364.00

  • 3M PROTECTA Self Retracting Lifeline, 6 ft., 310 lb Weight Capacity, Red 3100403
    $139.14
    • Our Rebel? personal self retracting lifelines (SRL?s) represent a major improvement in economy line SRL?s. Employers can economically replace simple lanyards with the versatility and added safety of a 6 ft. (1.8m) SRL. Rebel? personal SRL?s are ergonomically designed for ease of use and are ideal for direct connection to most harnesses. The compact and lightweight design is barely noticeable on your back and stays out of the worker?s way. In addition, tension is always kept on the lifeline, which reduces dragging, snagging and trip falls. Whether your application requires single or twin leg configurations, mounting to an overhead anchor or for connection directly to harness, there are several models to choose from to suit your application. These Rebel? SRL?s lock quickly?stopping falls within inches ?providing more protection at low heights.Swiveling anchorage loop with carabiner6 ft. (1.8m) 1" (2.5cm) polyester web lifelineSelf-locking steel snap hook on lifelineCompact, lightweight designTough and impact resistant thermoplastic housingQuick activating speed sensing brake systemHigh capacity external energy absorber and impact indicatorSeveral configurations available

    • View Full Product Details

  • 3M DBI-SALA Nano-Lok Self Retracting Lifeline, Web, 6 ft. (1.8m) 3101250
    $193.27
    • Nano Lok? is ergonomically designed for ease of use and is ideal for direct connection to most harnesses. The extremely compact and lightweight design is virtually unnoticeable on your back, staying out of the worker?s way and making it ideal as a lanyard replacement. Whether your application requires single or twin leg configurations, mounting to an overhead anchor or for connection directly to harness, there are more than 30 models to choose from to suit almost any application. Nano Lok? locks quickly?stopping a fall within inches?providing more protection at low heights. In addition, tension is always kept on the lifeline, which reduces dragging, snapping and trip falls. Both features are key safety improvements.Swiveling anchorage loop6 ft. (1.8m) 3/4" (19mm) Dyneema ? fiber and polyester web lifelineSelf-locking steel rebar hook on lifelineExtremely compact, lightweight designTough and impact resistant thermoplastic housingQuick activating speed sensing brake systemHigh capacity external energy absorber and impact indicatori-Safe? equippedWide variety of configurations available

    • View Full Product Details

  • 3M Self-Retracting Lifeline, 310 lb Weight Capacity, Red 3100427
    $170.79
    • Rebel? self retracting lifelines (SRL) with super tough yet lightweight composite housings are built to last providing an economical fall protection solution without compromising performance or safety. These Rebel? SRL?s feature a 310 pound (141 kg) user capacity, and a robust design to ensure longevity. Rebel? is designed with the worker in mind, featuring a stackable space maximizing design, high strength web lifeline and a built in swiveling anchorage point. An SRL?s lifeline will extend as the user moves away, and retract automatically enabling the user to move about within a recommended working area at normal speeds. Should a fall occur, a speed sensing brake system will activate stopping the fall and reducing the forces imposed on the user to safe levels.Swiveling anchorage loop and carabiner11 ft. (3.3m) 1" (2.5cm) polyester web lifelineSelf-locking steel rebar hook on lifelineCompact, lightweight designTough and impact resistant stackable thermoplastic housingQuick activating speed sensing brake systemHigh capacity external energy absorber and impact indicatorSeveral configurations available

    • View Full Product Details

  • 3M Self-Retracting Lifeline, 310 lb Weight Capacity, Red 3100404
    $126.91
    • Self-Retracting Lifeline, Anchorage End Connection Steel Snap Hook, Anchorage End Connection Material Steel, Anchorage End Connection Type Snap Hook, Anchoring Location Overhead Only, ANSI SRL Class Class B, ANSI SRL Type SRL, Brand and Series 3M Protecta Rebel(TM), Color Red, Harness Connection Steel Carabiner, Harness End Connection Carabiner, Harness End Connection Material Steel, Lifeline Length 6 ft, Lifeline Material Polyester Webbing, Lifeline Width 3/4 in, Minimum Weight Capacity 90 lb

    • View Full Product Details

  • 3M DBI-SALA Self Retracting Lifeline, 30 ft., 310 lb Weight Capacity, Blue 3504430
    $1,043.50
    • Self-Retracting Lifeline, Anchoring Location Overhead Only, ANSI SRL Class Class B, ANSI SRL Type SRL, Brand and Series 3M DBI-Sala Ultra-Lok(TM), Color Blue, Harness Connection Steel Snap Hook, Harness End Connection Snap Hook, Harness End Connection Material Steel, Lifeline Diameter 3/16 in, Lifeline Length 30 ft, Lifeline Material Galvanized Steel Cable, Minimum Weight Capacity 90 lb, Number of Legs 1, Replaceable Lifeline No, RFID Equipped Yes, Sealed No, SRL Housing Material Urethane

    • View Full Product Details

  • WERNER 30 ft.L Self Retracting Lifeline R210030
    $418.76