customer-service Help

Sensorex Electrodes And Probes

We make finding sensorex electrodes and probes fast and simple every time!

Shop Sensorex Electrodes And Probes

$402.80

TX100, pH/ ORP Transmitter with Display, Testing Parameter pH or ORP (REDOX), Measurement Range 0 - 14 pH, pH Range 0 - 14 pH, Operating Temp. Range 0 Degrees to 50 Degrees C, Body Material ABS, Diameter 99.1 mm, Length 99.1 mm, Temp. Sensor Takes a P1k Input, For Use With Any pH or ORP Electrode, Recommended Use Industrial applications that require a 4 - 20mA, Manufacturers Warranty Length 12 mo

View Full Product Details

SENSOREX Cmbntn pH Electrde BNC, Dble Jnctn

Zoro # G4626736 Mfr # S200CD/BNC
$108.51

Electrode, pH Electrode, Testing Parameter pH, Measurement Range 0 - 14 pH, pH Range 0 - 14 pH, Tip Shape Round, Operating Temp. Range 0 Degrees to 80 Degrees C, Body Material Epoxy, Diameter 12mm, Length 150 mm, Cable Length 30 in, Connector BNC, Amplifier Can be used with PHAMP-1, Shelf Life 12 mo, Reference Ag/AgCl, Junction Double, Electrolyte Sealed, Recommended Use Laboratory, Swimming Pools, Light Industrial, Manufacturers Warranty Length 12 mo

View Full Product Details
$158.03

Flat Surface ORP Electrode, pH Electrode, Testing Parameter pH, Measurement Range 0 - 14 pH, pH Range 0 - 14 pH, Tip Shape Flat, Operating Temp. Range 0 Degrees to 80 Degrees C, Body Material CPVC, Diameter 22.86 mm, Length 76.2 mm, Connector BNR, Amplifier Can be used with PHAMP-1, For Use With S653/25/BNC Cable Assy, Shelf Life 6 mo, Reference Ag/AgCl, Junction Double, Electrolyte High Temperature, Recommended Use Industrial, Wastewater, Dirty applications, Manufacturers Warranty Length 12 mo

View Full Product Details

OAKTON Ph Temperature Electrode For 33773

Zoro # G4030503 Mfr # WD-35808-71
$173.63

Waterproof pH Electrode with ATC, pH Electrode All-in one, Testing Parameter pH, Measurement Range 0-14 pH, pH Range 0-14 pH Units, Tip Shape Round, Operating Temp. Range 0 Degrees to 80 Degrees C, Body Material Epoxy, Diameter 12 mm, Length 130 mm, Cable Length 3 ft, Connector BNC, Amplifier No, Temp. Sensor Yes, Max. Pressure Ambient, For Use With OAKTON PH 300, PH 310, PH/CON 300, PH/CON 510 Meters, Standards NIST or USA, Shelf Life 6 mo, Reference Combination Electrode, Junction Single

View Full Product Details

OAKTON pH Electrode,4.3mm L

Zoro # G1839306 Mfr # WD-35805-05
$64.76

pH Electrode, Single Junction, Testing Parameter pH, Measurement Range 0 - 14 pH, pH Range 0 - 14 pH, Tip Shape Round, Operating Temp. Range 32 Degrees to 100 Degrees C, Body Material Epoxy, Diameter 13/32, Length 4.3 mm, Cable Length 3 ft, Connector BNC, Amplifier No, Reference Combination Electrode, Pin Type Junction, Junction Single, Electrolyte Combinación de Electrodo

View Full Product Details

OAKTON Repl Electrode Sensor,Double Juntion

Zoro # G4002993 Mfr # WD-35624-38
$88.73

Replacement Electrode Sensor, Double Junction replacement probe, Testing Parameter pH, Measurement Range 0-14 pH, pH Range 0-14 pH Units, Tip Shape Round, Operating Temp. Range 0 Degrees to 80 Degrees C, Body Material ABS Plastic, Diameter 1 in, Length 130 mm, Cable Length Direct connect, Connector OAKTON Connector, Amplifier No, Temp. Sensor Yes, Max. Pressure Ambient, For Use With OAKTON Waterproof pHTestr 3, Standards NIST or USA, Shelf Life 6 mo, Reference Combination Electrode

View Full Product Details

OAKTON PH ELECTRODE REPLACEMENT FOR 57348

Zoro # G4051652 Mfr # WD-35811-71
$102.92

Waterproof pH Electrode with ATC, Single Junction, Testing Parameter pH / Temp, Measurement Range 0-14 pH, pH Range 0-14 pH Units, Tip Shape Round, Operating Temp. Range 0 Degrees to 80 Degrees C, Body Material Epoxy, Diameter 12 mm, Length 130 mm, Cable Length 3 ft, Connector BNC/ATC OAKTON Connector, Amplifier No, Temp. Sensor Yes, Max. Pressure Ambient, For Use With pH 5, pH 6, pH 510, Ion 510, pH 1100, pH 2100 Meters, Standards NIST or USA, Shelf Life 6 mo, Reference Combination Electrode

View Full Product Details
$192.50

S268CD-ORP, ORP Electrode, Testing Parameter ORP (REDOX), Measurement Range +/-2000mV or range of ORP meter, Tip Shape Flat, Operating Temp. Range 0 Degrees to 80 Degrees C, Body Material Ryton PPS, Diameter 1/2 in, Length 5.85 in, Cable Length 10 ft, Connector BNC, Amplifier Can be used with PHAMP-1, Max. Pressure 70 psig, Shelf Life 6 mo, Reference Ag/AgCl, Junction Double, Recommended Use Light Industrial, Industrial, Manufacturers Warranty Length 12 mo

View Full Product Details

OAKTON Calibration Solution,EC,84 uS/cm,1 Pt

Zoro # G3921811 Mfr # WD-00653-16
$29.80

Calibration Solution, Electric Conductivity, Range 84 uS/cm, Container 1 pt Bottle

View Full Product Details

SENSOREX Conductivity Sensor,For Use with CX3000

Zoro # G8353563 Mfr # CS675HTTC-P1K/K=1.0
$356.50

Conductivity Sensor, Application Conductivity in Boiler Application, High Temp Design, For Use With Mfr No. CX3000, Manufacturers Warranty Length 1 yr

View Full Product Details
$1,313.90

Online pH Transmitter, pH Range -2 to 16, Waterproof No, Automatic Temperature Compensation No, Displayed Temperature Range No, Operating Temp. Range (C) 0 Degrees to 130 Degrees C, Auto Power Off No, Memory No, Temperature Compensation Range 0 Degrees to 130 Degrees C, Interface Terminal Strip, Manufacturers Warranty Length 1 yr, Range -2 to 16 pH

View Full Product Details