Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Service Valve

We have the service valve you need to get the job done right.

Featured Product

PARKER Service/Shut Off Valve,3/8 In,Copper QL171R-06-06
$46.75
  • Refrigeration Service/Shutoff Valve, Style Front Seating, Flow Bi-directional, Connection Size 3/8 in ODF, Outside Dia. 1/2 in, Operating Temp. Range -40 Degrees F to +250 Degrees F, Operating Pressure Vacuum to 750 psi, Body Material Brass, Connection Material Copper, Max. Working Pressure 750 psi, For Use With R-22 Air Conditioning Condensing Units and Heat Pumps, Includes 1/4 in SAE Access Valve on Right Facing Field Connection

  • View Full Product Details

Shop Service Valve