Shackle Lock
If you need a shackle lock we have them at everyday low prices.
Featured Product
MASTER LOCK Padlock, Keyed Different, Standard Shackle, Rectangular Brass Body, Steel Shackle, 13/16 in W
Zoro # G0980165 Mfr # 4140Padlock, Shackle Dia. 1/4 in, Shackle Height 13/16 in, Shackle Width 13/16 in, Shackle Material Steel, Body Height 1 1/4 in, Body Width 1 1/2 in, Body Thickness 1/2 in, Body Material Brass, Number of Bumpers 0, Number of Pins 4 Pin, Key Type Different, Control Key Registration Required No, For Use With Mfr. No. 4140WWG, Body Color Brass, Body Dia. 1 1/2 in, Body Finish Brass, Weather Resistant Yes, High Security No, Interchangeable Core No, Non Removable Key No, Padlock Body Shape Rectangular
View Full Product DetailsPadlock, Shackle Dia. 1/4 in, Shackle Height 13/16 in, Shackle Width 13/16 in, Shackle Material Steel, Body Height 1 1/4 in, Body Width 1 1/2 in, Body Thickness 1/2 in, Body Material Brass, Number of Bumpers 0, Number of Pins 4 Pin, Key Type Different, Control Key Registration Required No, For Use With Mfr. No. 4140WWG, Body Color Brass, Body Dia. 1 1/2 in, Body Finish Brass, Weather Resistant Yes, High Security No, Interchangeable Core No, Non Removable Key No, Padlock Body Shape Rectangular
View Full Product DetailsShop Shackle Lock
AMERICAN LOCK 1-1/2" with 3" Shackle Anodized Aluminum Safety Padlock
Zoro # G0236783 Mfr # A1107REDLockout Padlock, Key Type Different, Body Material Aluminum, Shackle Dia. 1/4 in, Shackle Height 3 in, Shackle Material Chrome Plated Hardened Steel, Shackle Width 3/4 in, Body Width 1 1/2 in, Body Thickness 3/4 in, Standards OSHA 1910.147, Body Height 1 7/8 in, Body Finish Anodized, Body Color Red, Shackle Type Extended
View Full Product DetailsLockout Padlock, Key Type Different, Body Material Aluminum, Shackle Dia. 1/4 in, Shackle Height 3 in, Shackle Material Chrome Plated Hardened Steel, Shackle Width 3/4 in, Body Width 1 1/2 in, Body Thickness 3/4 in, Standards OSHA 1910.147, Body Height 1 7/8 in, Body Finish Anodized, Body Color Red, Shackle Type Extended
View Full Product DetailsMASTER LOCK 1-1/2" Red Thermoplastic Safety Padlock, with 1-1/2" Shackle
Zoro # G0062605 Mfr # 410REDLockout Padlock, Key Type Different, Body Material Thermoplastic, Shackle Dia. 1/4 in, Shackle Height 1 1/2 in, Shackle Material Hardened Steel, Shackle Width 25/32 in, Body Width 1 1/2 in, Legend Danger Locked Out Do Not Remove, Includes Customizable Labels, Standards OSHA 1910.147, Body Height 1 3/4 in, Body Color Red, Shackle Type Open
View Full Product DetailsLockout Padlock, Key Type Different, Body Material Thermoplastic, Shackle Dia. 1/4 in, Shackle Height 1 1/2 in, Shackle Material Hardened Steel, Shackle Width 25/32 in, Body Width 1 1/2 in, Legend Danger Locked Out Do Not Remove, Includes Customizable Labels, Standards OSHA 1910.147, Body Height 1 3/4 in, Body Color Red, Shackle Type Open
View Full Product DetailsMASTER LOCK Padlock, Keyed Alike, Standard Shackle, Rectangular Brass Body, Steel Shackle, 3/8 in W
Zoro # G2545724 Mfr # 4120KAPadlock, Shackle Dia. 5/32 in, Shackle Height 7/16 in, Shackle Width 3/8 in, Shackle Material Steel, Body Height 3/4 in, Body Width 3/4 in, Body Thickness 3/8 in, Body Material Brass, Number of Bumpers 0, Number of Pins 3 Pin, Key Type Alike, Control Key Registration Required No, Opens with Key No. 213, For Use With Mfr. No. 4120KAWWG, Body Color Brass, Body Dia. 3/4 in, Body Finish Brass, Weather Resistant Yes, High Security No, Interchangeable Core No, Non Removable Key No
View Full Product DetailsPadlock, Shackle Dia. 5/32 in, Shackle Height 7/16 in, Shackle Width 3/8 in, Shackle Material Steel, Body Height 3/4 in, Body Width 3/4 in, Body Thickness 3/8 in, Body Material Brass, Number of Bumpers 0, Number of Pins 3 Pin, Key Type Alike, Control Key Registration Required No, Opens with Key No. 213, For Use With Mfr. No. 4120KAWWG, Body Color Brass, Body Dia. 3/4 in, Body Finish Brass, Weather Resistant Yes, High Security No, Interchangeable Core No, Non Removable Key No
View Full Product DetailsMASTER LOCK Padlocks, Keyed Alike, Long Shackle, Rectangular Steel Body, Steel Shackle, 3/4 in W
Zoro # G1482923 Mfr # 1TRILJCOMPadlocks, Shackle Dia. 5/16 in, Shackle Height 2 1/2 in, Shackle Width 3/4 in, Shackle Material Steel, Body Height 1 5/16 in, Body Width 1 3/4 in, Body Thickness 7/8 in, Body Material Steel, Number of Bumpers 1, Number of Pins 4 Pin, Key Type Alike, Control Key Registration Required No, Body Color Silver, Body Finish Laminated, Keyway Type Master K1, Weather Resistant No, High Security No, Interchangeable Core No, Padlock Body Shape Rectangular, Rekeyable No, Shackle Type Long Shackle
View Full Product DetailsPadlocks, Shackle Dia. 5/16 in, Shackle Height 2 1/2 in, Shackle Width 3/4 in, Shackle Material Steel, Body Height 1 5/16 in, Body Width 1 3/4 in, Body Thickness 7/8 in, Body Material Steel, Number of Bumpers 1, Number of Pins 4 Pin, Key Type Alike, Control Key Registration Required No, Body Color Silver, Body Finish Laminated, Keyway Type Master K1, Weather Resistant No, High Security No, Interchangeable Core No, Padlock Body Shape Rectangular, Rekeyable No, Shackle Type Long Shackle
View Full Product DetailsCombination Padlock, Body Height 1 1/2 in, Body Material Die Cast, Body Thickness 1 in, Body Width 2 in, Control Key Registration Required No, Dial Location Bottom, For Use With Lockers, Job Boxes and Gang Boxes, Utility Meters, Substations and Cable Boxes, Tool Chests and Tool Boxes, Tool Cribs, Key Control No, Key Type Combination, Number of Bumpers 0, Number of Dials 4, Number of Pins 0, Resettable Resettable, Shackle Dia. 5/16 in, Shackle Height 1 in, Shackle Material Hardened Steel
View Full Product DetailsCombination Padlock, Body Height 1 1/2 in, Body Material Die Cast, Body Thickness 1 in, Body Width 2 in, Control Key Registration Required No, Dial Location Bottom, For Use With Lockers, Job Boxes and Gang Boxes, Utility Meters, Substations and Cable Boxes, Tool Chests and Tool Boxes, Tool Cribs, Key Control No, Key Type Combination, Number of Bumpers 0, Number of Dials 4, Number of Pins 0, Resettable Resettable, Shackle Dia. 5/16 in, Shackle Height 1 in, Shackle Material Hardened Steel
View Full Product DetailsMASTER LOCK Padlock, Keyed Alike, Long Shackle, Rectangular Steel Body, Boron Shackle, 15/16 in W
Zoro # G2991563 Mfr # 5KALJPadlock, Shackle Dia. 3/8 in, Shackle Height 2 1/2 in, Shackle Width 15/16 in, Shackle Material Boron, Body Height 1 1/2 in, Body Width 2 in, Body Thickness 1 in, Body Material Steel, Number of Bumpers 2, Number of Pins 4 Pin, Key Type Alike, Control Key Registration Required No, Opens with Key No. A152, Body Color Silver, Body Finish Laminated, Keyway Type Master K1, Weather Resistant No, High Security Yes, Interchangeable Core No, Padlock Body Shape Rectangular, Rekeyable No
View Full Product DetailsPadlock, Shackle Dia. 3/8 in, Shackle Height 2 1/2 in, Shackle Width 15/16 in, Shackle Material Boron, Body Height 1 1/2 in, Body Width 2 in, Body Thickness 1 in, Body Material Steel, Number of Bumpers 2, Number of Pins 4 Pin, Key Type Alike, Control Key Registration Required No, Opens with Key No. A152, Body Color Silver, Body Finish Laminated, Keyway Type Master K1, Weather Resistant No, High Security Yes, Interchangeable Core No, Padlock Body Shape Rectangular, Rekeyable No
View Full Product DetailsLockout Padlock, Key Type Different, Body Material Thermoplastic, Shackle Dia. 1/4 in, Shackle Height 1 1/2 in, Shackle Material Hardened Steel, Shackle Width 25/32 in, Body Width 1 1/2 in, Legend Danger Locked Out Do Not Remove, Includes Customizable Labels, Standards OSHA 1910.147, Body Height 1 3/4 in, Body Color Green, Shackle Type Open
View Full Product DetailsLockout Padlock, Key Type Different, Body Material Thermoplastic, Shackle Dia. 1/4 in, Shackle Height 1 1/2 in, Shackle Material Hardened Steel, Shackle Width 25/32 in, Body Width 1 1/2 in, Legend Danger Locked Out Do Not Remove, Includes Customizable Labels, Standards OSHA 1910.147, Body Height 1 3/4 in, Body Color Green, Shackle Type Open
View Full Product DetailsMASTER LOCK Padlock, Keyed Alike, Partially Hidden Shackle, Disc Stainless steel Body, Steel Shackle, 3/4 in W
Zoro # G0815315 Mfr # 40KADPadlock, Shackle Dia. 3/8 in, Shackle Height 5/8 in, Shackle Width 3/4 in, Shackle Material Steel, Body Width 2 3/4 in, Body Thickness 7/8 in, Body Material Stainless Steel, Number of Bumpers 0, Number of Pins 4 Pin, Key Type Alike, Control Key Registration Required No, Opens with Key No. 501, Body Color Silver, Body Dia. 2 3/4 in, Keyway Type Master K1, Weather Resistant Yes, High Security No, Interchangeable Core No, Padlock Body Shape Disc, Rekeyable No, Shackle Type Partially Hidden Shackle
View Full Product DetailsPadlock, Shackle Dia. 3/8 in, Shackle Height 5/8 in, Shackle Width 3/4 in, Shackle Material Steel, Body Width 2 3/4 in, Body Thickness 7/8 in, Body Material Stainless Steel, Number of Bumpers 0, Number of Pins 4 Pin, Key Type Alike, Control Key Registration Required No, Opens with Key No. 501, Body Color Silver, Body Dia. 2 3/4 in, Keyway Type Master K1, Weather Resistant Yes, High Security No, Interchangeable Core No, Padlock Body Shape Disc, Rekeyable No, Shackle Type Partially Hidden Shackle
View Full Product DetailsCombination Padlock, Body Height 1 1/2 in, Body Material Brass, Body Thickness 15/16 in, Body Width 2 in, Control Key Registration Required No, Dial Location Bottom, For Use With Lockers, Job Boxes and Gang Boxes, Utility Meters, Substations and Cable Boxes, Tool Chests and Tool Boxes, Tool Cribs, Key Control No, Key Type Combination, Number of Bumpers 0, Number of Dials 4, Number of Keys 1, Number of Pins 0, Resettable Resettable, Shackle Dia. 5/16 in, Shackle Height 2 1/4 in
View Full Product DetailsCombination Padlock, Body Height 1 1/2 in, Body Material Brass, Body Thickness 15/16 in, Body Width 2 in, Control Key Registration Required No, Dial Location Bottom, For Use With Lockers, Job Boxes and Gang Boxes, Utility Meters, Substations and Cable Boxes, Tool Chests and Tool Boxes, Tool Cribs, Key Control No, Key Type Combination, Number of Bumpers 0, Number of Dials 4, Number of Keys 1, Number of Pins 0, Resettable Resettable, Shackle Dia. 5/16 in, Shackle Height 2 1/4 in
View Full Product DetailsCombination Padlock, Body Height 1 15/16 in, Body Material Die Cast, Body Thickness 1 1/4 in, Body Width 2 1/4 in, Control Key Registration Required No, Dial Location Bottom, For Use With Utility Meters, Substations and Cable Boxes, Construction Sites and Equipment, Industrial, Storefront and Business Gates, Key Control No, Key Type Combination, Number of Bumpers 1, Number of Dials 4, Resettable Resettable, Shackle Dia. 3/8 in, Shackle Height 1 1/16 in, Shackle Material Boron
View Full Product DetailsCombination Padlock, Body Height 1 15/16 in, Body Material Die Cast, Body Thickness 1 1/4 in, Body Width 2 1/4 in, Control Key Registration Required No, Dial Location Bottom, For Use With Utility Meters, Substations and Cable Boxes, Construction Sites and Equipment, Industrial, Storefront and Business Gates, Key Control No, Key Type Combination, Number of Bumpers 1, Number of Dials 4, Resettable Resettable, Shackle Dia. 3/8 in, Shackle Height 1 1/16 in, Shackle Material Boron
View Full Product DetailsMASTER LOCK Padlocks, Keyed Alike, Standard Shackle, Rectangular Steel Body, Steel Shackle, 5/8 in W
Zoro # G1943453 Mfr # 3QCOMPadlocks, Shackle Dia. 9/32 in, Shackle Height 3/4 in, Shackle Width 5/8 in, Shackle Material Steel, Body Height 1 9/16 in, Body Width 1 9/16 in, Body Thickness 3/4 in, Body Material Steel, Number of Bumpers 1, Number of Pins 4 Pin, Key Type Alike, Control Key Registration Required No, Body Color Silver, Body Finish Laminated, Keyway Type Master K1, Weather Resistant No, High Security No, Interchangeable Core No, Padlock Body Shape Rectangular, Rekeyable No, Shackle Type Standard Shackle
View Full Product DetailsPadlocks, Shackle Dia. 9/32 in, Shackle Height 3/4 in, Shackle Width 5/8 in, Shackle Material Steel, Body Height 1 9/16 in, Body Width 1 9/16 in, Body Thickness 3/4 in, Body Material Steel, Number of Bumpers 1, Number of Pins 4 Pin, Key Type Alike, Control Key Registration Required No, Body Color Silver, Body Finish Laminated, Keyway Type Master K1, Weather Resistant No, High Security No, Interchangeable Core No, Padlock Body Shape Rectangular, Rekeyable No, Shackle Type Standard Shackle
View Full Product Details