Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Sharkbite Elbow

We make finding a sharkbite elbow fast and simple every time!

Featured Product

3/4" Tube DZR Brass 90 Degree Elbow
$9.47
  • Elbow, 90 Degrees, Tube Fitting Material DZR Brass, Fitting Connection Type Push-Fit, Tube Size 3/4 in, Max. Pressure 200 psi, Temp. Range 0 Degrees to 200 Degrees F, Gasket Material EPDM, Special Features Connects Copper, Pex and CPVC in any Combination without the Use of Soldering, Unions or Glue, Standards ANSI/NSF-61, ASSE 1061 / NSF 64, CPUC Listed, IAPMO, IGC 188, IPC, UPC

  • View Full Product Details

Shop Sharkbite Elbow