Sharp, Tri-Bevel Needles
We have the sharp, tri-bevel needles you need to get the job done right.
Featured Product
Replacement needles for needle scaler. Pieces: 19. Length: 7".
View Full Product DetailsShop Sharp, Tri-Bevel Needles
Air Needle Scaler, Body Style - Air Tools In-Line, Duty Cycle - Air Tools General Duty, Stroke Length 1 5/16 in, Blows per Minute - Air Tools 4, 000, Air Inlet Size - Air Tools 1/4 in NPT, Average CFM @ 15 Second Run Time 1.0, CFM @ Full Load 4.0, Required Pressure 90 psi, Min. Hose Size 3/8 in, Overall Length 11 2/5 in, Design Straight, Housing Lock Fixed Collar, Throttle Lever, For Use With Flaking Paint, Rusty Bolts, Includes Set Of 3mm Needles
View Full Product DetailsAir Needle Scaler, Body Style - Air Tools In-Line, Duty Cycle - Air Tools General Duty, Stroke Length 1 5/16 in, Blows per Minute - Air Tools 4, 000, Air Inlet Size - Air Tools 1/4 in NPT, Average CFM @ 15 Second Run Time 1.0, CFM @ Full Load 4.0, Required Pressure 90 psi, Min. Hose Size 3/8 in, Overall Length 11 2/5 in, Design Straight, Housing Lock Fixed Collar, Throttle Lever, For Use With Flaking Paint, Rusty Bolts, Includes Set Of 3mm Needles
View Full Product DetailsAir Needle Scaler Gun
View Full Product DetailsNeedle Set, For Use With Mfr. Model Number 172K1, 172L, 182K1, 182L, Air Tool Material Steel, Number of Needles 19, Tool Overall Length 7 in, Non-Sparking No, For Use With Grainger Item Number 3Y590, 3Y591, 3Y594, Package Quantity 19
View Full Product DetailsNeedle Set, For Use With Mfr. Model Number 172K1, 172L, 182K1, 182L, Air Tool Material Steel, Number of Needles 19, Tool Overall Length 7 in, Non-Sparking No, For Use With Grainger Item Number 3Y590, 3Y591, 3Y594, Package Quantity 19
View Full Product DetailsAir Needle/Chisel Scaler Kit, Body Style - Air Tools In-Line, Duty Cycle - Air Tools General Duty, Stroke Length 1 3/16 in, Blows per Minute - Air Tools 4, 800, Air Inlet Size - Air Tools 1/4 in NPT, Average CFM @ 15 Second Run Time 1.0, CFM @ Full Load 4.0, Required Pressure 90 psi, Min. Hose Size 3/8 in, Overall Length 18 in, Shank 1/2 in Square, Housing Lock Needle, Throttle Lever, Includes 1/8 in Steel Needles and 1.37 in Wide Chisel
View Full Product DetailsAir Needle/Chisel Scaler Kit, Body Style - Air Tools In-Line, Duty Cycle - Air Tools General Duty, Stroke Length 1 3/16 in, Blows per Minute - Air Tools 4, 800, Air Inlet Size - Air Tools 1/4 in NPT, Average CFM @ 15 Second Run Time 1.0, CFM @ Full Load 4.0, Required Pressure 90 psi, Min. Hose Size 3/8 in, Overall Length 18 in, Shank 1/2 in Square, Housing Lock Needle, Throttle Lever, Includes 1/8 in Steel Needles and 1.37 in Wide Chisel
View Full Product DetailsPneumatic tool parts will eventually be needed in each environment. Here are some important details for Speedaire Needle Set, 3mm. Fits Brand: Speedaire.
View Full Product DetailsPneumatic tool parts will eventually be needed in each environment. Here are some important details for Speedaire Needle Set, 3mm. Fits Brand: Speedaire.
View Full Product DetailsAir Needle Scaler, Body Style - Air Tools Pistol, Duty Cycle - Air Tools General Duty, Stroke Length 2 5/8 in, Blows per Minute - Air Tools 3, 000, Air Inlet Size - Air Tools 1/4 in NPT, Average CFM @ 15 Second Run Time 2.8, CFM @ Full Load 11.0, Required Pressure 90 psi, Min. Hose Size 3/8 in, Overall Length 14 15/16 in, Throttle Push Button
View Full Product DetailsAir Needle Scaler, Body Style - Air Tools Pistol, Duty Cycle - Air Tools General Duty, Stroke Length 2 5/8 in, Blows per Minute - Air Tools 3, 000, Air Inlet Size - Air Tools 1/4 in NPT, Average CFM @ 15 Second Run Time 2.8, CFM @ Full Load 11.0, Required Pressure 90 psi, Min. Hose Size 3/8 in, Overall Length 14 15/16 in, Throttle Push Button
View Full Product DetailsIf you need to grip and pull, the Irwin Vise-Grip 2078216 Long Nose Plier is the tool for you. It has machined jaws that provide maximum gripping strength. The long nose pliers have induction-hardened cutting edges that stay sharp longer. With a jaw length of 1 25/32 in., it is ideal for working with small objects or where space is limited. The overall length of this needle nose plier is 6 in., while its jaw width is 3/4 in. It has a pro touch handle which offers comfortable control over the pliers. The Irwin Vise Grip Long Nose Plier can be used to grip and pull on various objects, making it an essential addition to your tool box.
View Full Product DetailsIf you need to grip and pull, the Irwin Vise-Grip 2078216 Long Nose Plier is the tool for you. It has machined jaws that provide maximum gripping strength. The long nose pliers have induction-hardened cutting edges that stay sharp longer. With a jaw length of 1 25/32 in., it is ideal for working with small objects or where space is limited. The overall length of this needle nose plier is 6 in., while its jaw width is 3/4 in. It has a pro touch handle which offers comfortable control over the pliers. The Irwin Vise Grip Long Nose Plier can be used to grip and pull on various objects, making it an essential addition to your tool box.
View Full Product DetailsAir Needle Scaler, Body Style - Air Tools In-Line, Duty Cycle - Air Tools General Duty, Stroke Length 1 17/32 in, Blows per Minute - Air Tools 4, 600, Air Inlet Size - Air Tools 1/4 in NPT, Average CFM @ 15 Second Run Time 3.2, CFM @ Full Load 13.0, Required Pressure 90 psi, Min. Hose Size 3/8 in, Overall Length 18 in, Throttle Lever
View Full Product DetailsAir Needle Scaler, Body Style - Air Tools In-Line, Duty Cycle - Air Tools General Duty, Stroke Length 1 17/32 in, Blows per Minute - Air Tools 4, 600, Air Inlet Size - Air Tools 1/4 in NPT, Average CFM @ 15 Second Run Time 3.2, CFM @ Full Load 13.0, Required Pressure 90 psi, Min. Hose Size 3/8 in, Overall Length 18 in, Throttle Lever
View Full Product DetailsAir Needle Scaler, Body Style - Air Tools Pistol, Duty Cycle - Air Tools General Duty, Stroke Length 1 5/16 in, Blows per Minute - Air Tools 4, 000, Air Inlet Size - Air Tools 1/4 in NPT, Average CFM @ 15 Second Run Time 1.1, CFM @ Full Load 4.6, Required Pressure 90 psi, Min. Hose Size 3/8 in, Overall Length 12 3/4 in, Design Pistol, Housing Lock Adjustable Collar, Throttle Lever, For Use With Flaking Paint, Rusty Bolts, Includes Set Of 2mm Needles And Set Of 3mm Needles
View Full Product DetailsAir Needle Scaler, Body Style - Air Tools Pistol, Duty Cycle - Air Tools General Duty, Stroke Length 1 5/16 in, Blows per Minute - Air Tools 4, 000, Air Inlet Size - Air Tools 1/4 in NPT, Average CFM @ 15 Second Run Time 1.1, CFM @ Full Load 4.6, Required Pressure 90 psi, Min. Hose Size 3/8 in, Overall Length 12 3/4 in, Design Pistol, Housing Lock Adjustable Collar, Throttle Lever, For Use With Flaking Paint, Rusty Bolts, Includes Set Of 2mm Needles And Set Of 3mm Needles
View Full Product DetailsAir Needle/Chisel Scaler Kit, Body Style - Air Tools In-Line, Duty Cycle - Air Tools Industrial Duty, Stroke Length 1 17/32 in, Blows per Minute - Air Tools 4, 600, Air Inlet Size - Air Tools 1/4 in NPT, Average CFM @ 15 Second Run Time 3.2, CFM @ Full Load 13.0, Required Pressure 90 psi, Min. Hose Size 3/8 in, Overall Length 18 in, Throttle Lever, For Use With In.B1/CLECO In. Design Chisels, Includes (19) Needles, 3AAH7 Needle Scaler, Angle Chisel and Case, Flat Chisel, Moil Point Chisel
View Full Product DetailsAir Needle/Chisel Scaler Kit, Body Style - Air Tools In-Line, Duty Cycle - Air Tools Industrial Duty, Stroke Length 1 17/32 in, Blows per Minute - Air Tools 4, 600, Air Inlet Size - Air Tools 1/4 in NPT, Average CFM @ 15 Second Run Time 3.2, CFM @ Full Load 13.0, Required Pressure 90 psi, Min. Hose Size 3/8 in, Overall Length 18 in, Throttle Lever, For Use With In.B1/CLECO In. Design Chisels, Includes (19) Needles, 3AAH7 Needle Scaler, Angle Chisel and Case, Flat Chisel, Moil Point Chisel
View Full Product DetailsNeedle Nose Pliers, Overall Length 6-1/16 In., Jaw Type Serrated, Nose Shape Snipe, Jaw Length 2-1/8 In., Jaw Width 11/16 In., Standard Tool(Accessory Needed for Tethering), Tip Width 11/32 In., Handle Type Dipped, Handle Color Red, Material Steel, Side Cutter No, Spring Return No, Voltage Rating None, Standards ASME B107.13
View Full Product DetailsNeedle Nose Pliers, Overall Length 6-1/16 In., Jaw Type Serrated, Nose Shape Snipe, Jaw Length 2-1/8 In., Jaw Width 11/16 In., Standard Tool(Accessory Needed for Tethering), Tip Width 11/32 In., Handle Type Dipped, Handle Color Red, Material Steel, Side Cutter No, Spring Return No, Voltage Rating None, Standards ASME B107.13
View Full Product Details