Shrink Wrap Tubing
We have the shrink wrap tubing you need to get the job done right.
Featured Product
Poly Tubing Dispenser
View Full Product DetailsShop Shrink Wrap Tubing
6" x 100 Gauge x 1500' Shrink Tubing.Film shrinks and seals at a lower temperature for faster production time.Use to make custom size shrink bags.Pre-sealed on two sides.Provides crystal clear high gloss packaging.Can be used with automatic or portable equipment.Sold by the roll.
View Full Product Details6" x 100 Gauge x 1500' Shrink Tubing.Film shrinks and seals at a lower temperature for faster production time.Use to make custom size shrink bags.Pre-sealed on two sides.Provides crystal clear high gloss packaging.Can be used with automatic or portable equipment.Sold by the roll.
View Full Product DetailsShrink Wrap Tubing, Thickness 1 mil, Roll Width 6 in, Roll Length 1, 500 ft, Clear, Maximum Machine Direction Shrink 8 to 10 Percent, Maximum Transverse Direction Shrink 35 to 40 Percent, Shrink Temperature 160 Degrees F, Core Diameter 3 in, PVC, Shrink Direction Preferentially Oriented, Roll Dia. 8 in
View Full Product DetailsShrink Wrap Tubing, Thickness 1 mil, Roll Width 6 in, Roll Length 1, 500 ft, Clear, Maximum Machine Direction Shrink 8 to 10 Percent, Maximum Transverse Direction Shrink 35 to 40 Percent, Shrink Temperature 160 Degrees F, Core Diameter 3 in, PVC, Shrink Direction Preferentially Oriented, Roll Dia. 8 in
View Full Product DetailsPoly Tubing Dispenser with Slide Cutter
View Full Product DetailsPoly Tubing Dispenser, 24 In.
View Full Product DetailsPoly Tubing Dispenser, 12 In.
View Full Product DetailsStretch Wrap Category General Purpose Hand Grade Stretch Wrap, Stretch Wrap Style Cast, Stretch Wrap Application Standard Duty, Overall Width 18 in, Overall Length 1, 500 ft, Gauge 80 ga, Stretch Wrap Handle Type No Handle, Stretch Wrap Film Grade Hand Grade, Mil Thickness 0.8, Sheets per Roll Continuous Roll
View Full Product DetailsStretch Wrap Category General Purpose Hand Grade Stretch Wrap, Stretch Wrap Style Cast, Stretch Wrap Application Standard Duty, Overall Width 18 in, Overall Length 1, 500 ft, Gauge 80 ga, Stretch Wrap Handle Type No Handle, Stretch Wrap Film Grade Hand Grade, Mil Thickness 0.8, Sheets per Roll Continuous Roll
View Full Product DetailsPoly Tubing Dispenser, 36 In.
View Full Product DetailsPoly Tubng Dispenser, Slide Cutter, 36 In.
View Full Product DetailsStretch Wrap Category General Purpose Hand Grade Stretch Wrap, Stretch Wrap Style Cast, Stretch Wrap Application Standard Duty, Overall Width 18 in, Overall Length 1, 500 ft, Gauge 70 ga, Stretch Wrap Handle Type No Handle, Stretch Wrap Film Grade Hand Grade, Mil Thickness 0.7 mil, Sheets per Roll Continuous Roll, Package Quantity 4
View Full Product DetailsStretch Wrap Category General Purpose Hand Grade Stretch Wrap, Stretch Wrap Style Cast, Stretch Wrap Application Standard Duty, Overall Width 18 in, Overall Length 1, 500 ft, Gauge 70 ga, Stretch Wrap Handle Type No Handle, Stretch Wrap Film Grade Hand Grade, Mil Thickness 0.7 mil, Sheets per Roll Continuous Roll, Package Quantity 4
View Full Product DetailsStretch Wrap Category General Purpose Stretch Wrap with Handle, Stretch Wrap Style Cast, Stretch Wrap Application Standard Duty, Overall Width 20 in, Overall Length 1, 000 ft, Gauge 80 ga, Stretch Wrap Handle Type Longer Core, Stretch Wrap Film Grade Hand Grade, Mil Thickness 0.8, Sheets per Roll Continuous Roll
View Full Product DetailsStretch Wrap Category General Purpose Stretch Wrap with Handle, Stretch Wrap Style Cast, Stretch Wrap Application Standard Duty, Overall Width 20 in, Overall Length 1, 000 ft, Gauge 80 ga, Stretch Wrap Handle Type Longer Core, Stretch Wrap Film Grade Hand Grade, Mil Thickness 0.8, Sheets per Roll Continuous Roll
View Full Product DetailsStretch Wrap Category General Purpose Stretch Wrap with Handle, Stretch Wrap Style Cast, Stretch Wrap Application Standard Duty, Overall Width 5 in, Overall Length 1, 000 ft, Gauge 80 ga, Stretch Wrap Handle Type Longer Core, Stretch Wrap Film Grade Hand Grade, Mil Thickness 0.8, Sheets per Roll Continuous Roll
View Full Product DetailsStretch Wrap Category General Purpose Stretch Wrap with Handle, Stretch Wrap Style Cast, Stretch Wrap Application Standard Duty, Overall Width 5 in, Overall Length 1, 000 ft, Gauge 80 ga, Stretch Wrap Handle Type Longer Core, Stretch Wrap Film Grade Hand Grade, Mil Thickness 0.8, Sheets per Roll Continuous Roll
View Full Product Details