customer-service Help

Siding Gun

Our endless aisle includes a siding gun and so much more!

Shop Siding Gun

$218.85

The Freeman PCN50 Pneumatic 15 Degree 2" Coil Siding Nailer is specifically designed for speed and durability, making it the perfect choice for installing siding, cedar shingles, roof and wall sheathing, and wood fencing. This air powered nail gun is compatible with 15 degree 12-13 gauge wire or plastic collated coil siding nails from 1-1/16" to 2". The one piece drive blade, anodized aluminum cylinder and high quality rubber O-rings extend the life of the tool. The body of this rugged roofing nailer is constructed of die cast magnesium for low weight and durability. A side loading magazine holds up to 120 roofing nails and the transparent bucket allows you to easily check how many nails are left while you are working. The magnetic nail holder makes it easy to align the nails when loading and ensures jam-free firing. The bump fire mode allows you to work with speed, and the adjustable shingle guide drives nails with consistent spacing. A comfort grip handle reduces fatigue and increases control when working for long periods of time at the job site, and a no mar safety tip prevents damaging your working surface. Included with this nail gun are a belt hook, air tool, and adjustment tools. This roofing nailer will allow you to complete DIY home improvement and repair projects as well as professional construction contracts fast and easy, saving time and money. The Pneumatic 15 Degree 2" Coil Siding Nailer includes air tool oil and adjustment tools

View Full Product Details

BOSTITCH Siding Nail, 2-3/16 In,PK3600

Zoro # G1167101 Mfr # C7R90BDG
$69.79

Siding Nails, Full Round Head Style, Collation Configuration Coil, Collation Type Wire, Collation Angle 15 Degrees , Shank Dia. 0.09 in, Length 2 3/16 in, Blunt Diamond Point Type, Ring Shank, Steel, Thickcoat Galvanized Finish, Coil Quantity -, Stick Quantity -, For Use With Mfr. No. N63CP, N64C, N66BC, N66C, N75C, Includes -, Package Quantity 3600

View Full Product Details
$199.99

The Freeman PCN65 Pneumatic 15 Degree 2-1/2" Coil Siding Nailer is specifically designed for working on siding, cedar shingles, roof and wall sheathing, and wood fencing, and is compatible with 15 degree plastic collated coil siding nails from 1-1/4" to 2-1/2", and 15 degree wire collated coil siding nails from 1-3/4" to 2-1/2" (diameter 0.09" to 0.113"). The nails load from the side fast and easy for efficiency. The body of the oil-free nail gun is made of lightweight and rugged die cast magnesium, creating a low maintenance tool great for use over extended periods of time. A one piece hardened steel drive blade and an anodized aluminum cylinder add to the durability. The siding nailer's bump fire trigger drives nails with precision and features a safety lock to prevent accidental firing. The convenient tool-free finger depth adjust provides fast and easy control of the depth of the nails, while the comfort grip handle helps reduce fatigue and increases accuracy. A no mar safety tip prevents damaging your working surfaces. This air powered nail gun also contains a 360 degree adjustable exhaust to direct air away from your face, and an air filter / anti-dust cap to keep internal components free from dust and debris. A belt hook, safety goggles, air connector, air tool oil, and adjustment tools are included. The Pneumatic 15 Degree 2-1/2" Coil Siding Nailer will allow you to tackle DIY projects as well as professional jobs

View Full Product Details
$327.96

Nail Gun, Power Source Air Powered, Air Consumption 6.4 cfm, Air Inlet 3/8 in NPT, Air Pressure 70 psi, Air Pressure Range 70 to 120 psi, Max. Air Pressure 120 psi, Min. Air Pressure 70 psi, Min. Hose Size 1/4 in, Exhaust Location Rear, Tool Brand Bostitch, Firing Mode Combination, Tip Nonmarring, Depth Control Yes, Collation Style Coil, Collation Type Wire, Collation Angle 15 Degrees , For Nail Head Style Round, For Nail Length Range 2 in to 3 1/4 in

View Full Product Details
$426.82

Nail Gun, Cordless Tool Kit Contents (1) Bare Tool, Cordless, 20V DC, DEWALT(R), Series 20V MAX XR, Brushless Motor Yes, Tip Nonmarring, Depth Control Yes, Firing Mode Combination, Collation Style Strip, Collation Type Paper, Collation Angle 30 Degrees , For Nail Head Style Various, For Nail Length Range 2 in to 3 1/2 in, For Nail Penny Size 6d, 7d, 8d, 9d, 11d, 12d, 16d, For Nail Shank Diameter 0.113 in to 0.131 in, Nail Capacity 55, Built-In Light No, Battery Capacity 4.0 Ah. The 20V MAX* Cordless 30° Paper Collated Framing Nailer drives nails from 2 in. to 3-1/2 in. With long runtime and powerful versatility, this nailer is built to handle tough jobsite duty. This tool features our upgraded engine design for increased power and drive quality compared to previous DEWALT cordless nailers. Its compact shape, well-balanced design, and easy-to-operate features make it an efficient, highly productive tool in your team's hands.

View Full Product Details
$328.24

Nail Gun, Cordless Tool Kit Contents (1) Bare Tool, Cordless, 20V DC, DEWALT(R), Series 20V MAX XR, Brushless Motor Yes, Tip Nonmarring, Depth Control Yes, Firing Mode Combination, Collation Style Strip, Collation Type Adhesive, Collation Angle 0 Degrees , For Nail Gauge 18 ga, For Nail Head Style Brad, For Nail Length Range 5/8 in to 2 1/8 in, Nail Capacity 110, Built-In Light Yes, Battery Series 20V MAX, Charger Included No, Housing Material Plastic, Number of Fuel Cells Included 0. The DEWALT DCN680 18 Gauge Brad Nailer drives 18 Gauge brad nails from 5/8 in. to 2-1/8 in. which makes it ideal for fastening decorative molding, casing, kitchen crown, and shoe molding. With its brushless motor powered by a DEWALT 20V MAX* Lithium-Ion battery the DCN680 is ready to work without the hassle of using gas, compressor, and hose. Tackle jobs both large and small with the features of a pneumatic tool and the freedom of cordless. * - Maximum initial battery voltage (measured without a workload) is 20 volts. Nominal voltage is 18.

View Full Product Details
$368.85

Nail Gun, Power Source Air Powered, Air Inlet 1/4 in NPT, Air Pressure 90 psi, Air Pressure Range 80 to 120 psi, Max. Air Pressure 120 psi, Min. Air Pressure 90 psi, Min. Hose Size 3/8 in, Exhaust Location Rear, Tool Brand Duo-Fast, Firing Mode Sequential, Tip Nonmarring, Depth Control Yes, Collation Style Coil, Collation Type Plastic, Collation Angle 0 Degrees , For Nail Head Style Standard Round, For Nail Length Range 1 1/4 in to 2 1/2 in, For Nail Shank Diameter 0.080 in to 0.105 in

View Full Product Details
$252.92

Nail Gun, Power Source Air Powered, Air Consumption 8.7 cfm, Air Inlet 1/4 in NPT, Air Pressure 70 psi, Air Pressure Range 70 to 100 psi, Max. Air Pressure 100 psi, Min. Air Pressure 70 psi, Min. Hose Size 1/4 in, Exhaust Location Top, Tool Brand Bostitch, Firing Mode Sequential, Tip Nonmarring, Depth Control Yes, Collation Style Strip, Collation Type Wire, Collation Angle 28 Degrees , For Nail Head Style Various, For Nail Length Range 2 in to 3 1/2 in

View Full Product Details