Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Siemens Circuit Breakers

If you need siemens circuit breakers we have them at everyday low prices.

Featured Product

$4.72
  • Miniature Circuit Breaker, Amps 20, AC Voltage Rating 120V AC, Circuit Breaker Type Standard, Number of Poles 1, DC Voltage Rating Not Rated, Circuit Breaker Actuator Toggle, Circuit Breaker Mounting Style Plug In, Compatible Panelboard/Load Center Series EQ, Phase 1, Series Q, Max. AIR Rating 10kA at 120V AC, For Use With Siemens EQ Load Centers, Terminal Connection Lug, Frame Size 125A/QP, Length 3.5 in, Width 3.6 in, Depth 12.8 in, Min. Wire Size 14 AWG, Max. Wire Size 10 AWG

  • View Full Product Details

Shop Siemens Circuit Breakers