Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Silicone Caulk

We make finding a silicone caulk fast and simple every time!

Featured Product

10.1 oz. Clear Silicone All Purpose Caulk Cartridge
$4.47
  • Window and Door Sealant, For Use On Ceramic, Glass, Metal, Wood, Silicone Sealant Base, Color Clear, Sealant Container Cartridge, Size 10.1 oz, Begins to Harden 30 min, Full Cure 1 day, Performance Temp. Range -60 Degrees to 400 Degrees F, Application Temp. Range 40 Degrees to 100 Degrees F, Specific Gravity 1.04, Flash Point Greater Than 200 Degrees F, VOC 36 g/L, For Use With Standard Caulk Gun

  • View Full Product Details

Shop Silicone Caulk

  • $1.47
    • Caulk, For Use On Masonry, Metal, Wood, Acrylic Sealant Base, Color White, Sealant Container Cartridge, Size 10.1 oz, Begins to Harden 10 min, Full Cure 1 day, Performance Temp. Range -20 Degrees to 180 Degrees F, Application Temp. Range 40 Degrees to 100 Degrees F, Specific Gravity 1.63, Flash Point Greater Than 200 Degrees F, VOC 69 g/L, For Use With Standard Caulk Gun, Meets ASTM C834

    • View Full Product Details

  • $4.23
    • Rubber Sealant, For Use On Ceramic, Concrete, Fiberglass, Glass, Masonry, Metal, Plastic, Rubber, Wood, Silicone Sealant Base, Color Clear, Sealant Container Cartridge, Size 9.8 oz, Begins to Harden 20 min, Full Cure 1 day, Performance Temp. Range -40 Degrees to 400 Degrees F, Application Temp. Range -35 Degrees to 140 Degrees F, Specific Gravity 0.96, Flash Point Greater Than 200 Degrees F, VOC 28.8 g/L, For Use With Standard Caulk Gun, Meets ASTM C719, Meets C920 Specification For Class 25

    • View Full Product Details

  • $5.92
    • Sealant, For Use On Concrete, Glass, Masonry, Metal, Plastic, Wood, Silicone Sealant Base, Color Clear, Sealant Container Cartridge, Size 10.1 oz, Begins to Harden 30 min, Full Cure 1 day, Performance Temp. Range -60 Degrees to 400 Degrees F, Application Temp. Range 40 Degrees to 100 Degrees F, Specific Gravity 1, Flash Point Greater Than 200 Degrees F, VOC 27 g/L, For Use With Standard Caulk Gun

    • View Full Product Details

  • 2.8 oz. Clear Silicone Window and Door Caulk Tube
    $3.61
    • Window and Door Sealant, For Use On Concrete, Glass, Masonry, Metal, Plastic, Wood, Silicone Sealant Base, Color Clear, Sealant Container Tube, Size 2.8 oz, Begins to Harden 30 min, Full Cure 1 day, Performance Temp. Range -60 Degrees to 400 Degrees F, Application Temp. Range 40 Degrees to 100 Degrees F, Specific Gravity 1.05, Flash Point 199 Degrees F, VOC 27 g/L, Meets ASTM C920, Type S, Grade NS, Class 25, Use A, G, O, TT-S-001543A, TT-S-00230C

    • View Full Product Details

  • $4.73
    • Sealant, For Use On Ceramic, Concrete, Fiberglass, Glass, Masonry, Metal, Plastic, Silicone Sealant Base, Color Clear, Sealant Container Cartridge, Size 9.8 oz, Begins to Harden 10 min, Full Cure 1 day, Performance Temp. Range -40 Degrees to 400 Degrees F, Application Temp. Range -35 Degrees to 140 Degrees F, Specific Gravity 0.96, Flash Point 212 Degrees F, For Use With Standard Caulk Gun, Meets ASTM C920, Type 2, Grade NS, Class 25

    • View Full Product Details

  • 10 oz. White Siliconized Acrylic Window and Door Weather Seal Caulk
    $2.78
    • Caulk, For Use On Metal, Plastic, Wood, Hybrid Sealant Base, Color White, Sealant Container Cartridge, Size 10.0 oz, Begins to Harden 12 min, Full Cure 7 day, Performance Temp. Range -30 Degrees to 180 Degrees F, Application Temp. Range Greater Than 40 Degrees F, Specific Gravity 1.64, Dry Time 24 hr, VOC 32 g/L, For Use With Standard Caulk Gun, Meets Exceeds ASTM C-920, Class 25, Includes Nozzle, Tube

    • View Full Product Details

  • $1.94
    • Caulk, For Use On Concrete, Glass, Masonry, Metal, Wood, Hybrid Sealant Base, Color White, Sealant Container Cartridge, Size 10.1 oz, Begins to Harden 10 min, Full Cure 1 day, Performance Temp. Range 40 Degrees to 100 Degrees F, Application Temp. Range -20 Degrees to 180 Degrees F, Specific Gravity 1.69, Flash Point Greater Than 200 Degrees F, VOC 39.1 g/L, For Use With Standard Caulk Gun, Meets ASTM C834

    • View Full Product Details

  • 2.8 oz. Clear Silicone Kitchen and Bath Caulk Tube
    $3.43
    • Kitchen and Bath Sealant, For Use On Ceramic, Glass, Metal, Plastic, Wood, Silicone Sealant Base, Color Clear, Sealant Container Tube, Size 2.8 oz, Begins to Harden 30 min, Full Cure 1 day, Performance Temp. Range -60 Degrees to 400 Degrees F, Application Temp. Range 40 Degrees to 100 Degrees F, Specific Gravity 1.05, Flash Point Greater Than 169.39 Degrees F, VOC 27 g/L, For Use With Squeeze Tube, Meets TT-S-001543A, 230C, ASTM 920, Type S, NS, Class 25

    • View Full Product Details

  • 10 oz. White 100% Pure Acrylic With Silicone Caulk Cartridge
    $2.36
    • Caulk, For Use On Fiberglass, Glass, Metal, Wood, Hybrid Sealant Base, Color White, Sealant Container Cartridge, Size 10.0 oz, Begins to Harden 12 min, Full Cure 7 day, Performance Temp. Range -30 Degrees to 180 Degrees F, Application Temp. Range Greater Than 40 Degrees F, Specific Gravity 1.69, Dry Time 24 hr, VOC 33 g/L, For Use With Standard Caulk Gun, Includes Nozzle, Tube

    • View Full Product Details

  • 10.1 oz. Clear Silicone Kitchen and Bath Caulk Cartridge
    $6.19
    • Kitchen and Bath Sealant, For Use On Ceramic, Concrete, Fiberglass, Glass, Metal, Plastic, Wood, Silicone Sealant Base, Color Clear, Sealant Container Cartridge, Size 10.1 oz, Begins to Harden 30 min, Full Cure 1 day, Performance Temp. Range -60 Degrees to 400 Degrees F, Application Temp. Range 40 Degrees to 100 Degrees F, Specific Gravity 1.05, Flash Point Greater Than 200 Degrees F, VOC 24 g/L, For Use With Standard Caulk Gun, Meets TT-S-001543A, 230C, ASTM 920, Type S, NS, Class 25

    • View Full Product Details

  • $2.70
    • Caulk, For Use On Brick, Cement Board, Composites, Drywall, Fiberglass, Masonry, Most Woods, Painted Surfaces, Plaster, PVC, Stone, Stucco, Vinyl Siding, Acrylic Sealant Base, Color White, Sealant Container Cartridge, Size 10.1 oz, Begins to Harden 5 min, Full Cure 24 hr, Performance Temp. Range -40 Degrees to 100 Degrees F, Application Temp. Range 40 Degrees to 100 Degrees F, Specific Gravity 1.61, Flash Point Not Specified, VOC Less Than 37g/L, For Use With Standard Caulk Gun

    • View Full Product Details