Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Silicone Rubber Sealant

Our endless aisle includes a silicone rubber sealant and so much more!

Featured Product

$4.23
  • Rubber Sealant, For Use On Ceramic, Concrete, Fiberglass, Glass, Masonry, Metal, Plastic, Rubber, Wood, Silicone Sealant Base, Color Clear, Sealant Container Cartridge, Size 9.8 oz, Begins to Harden 20 min, Full Cure 1 day, Performance Temp. Range -40 Degrees to 400 Degrees F, Application Temp. Range -35 Degrees to 140 Degrees F, Specific Gravity 0.96, Flash Point Greater Than 200 Degrees F, VOC 28.8 g/L, For Use With Standard Caulk Gun, Meets ASTM C719, Meets C920 Specification For Class 25

  • View Full Product Details

Shop Silicone Rubber Sealant

  • $7.88
    • Rubber Sealant, For Use On Ceramic, Concrete, Fiberglass, Glass, Masonry, Metal, Plastic, Wood, Silicone Sealant Base, Color Clear, Sealant Container Cartridge, Size 10.1 oz, Begins to Harden 30 min, Full Cure 1 day, Performance Temp. Range -60 Degrees to 400 Degrees F, Application Temp. Range 40 Degrees to 100 Degrees F, Specific Gravity 1.03, Flash Point 230 Degrees F, VOC 33 g/L, For Use With 10 oz Caulk Gun, Meets ASTM C920 Type S, Grade NS, Class 50, Federal TT-S-00230C, TT-S-001543A

    • View Full Product Details

  • $5.92
    • Kitchen and Bath Sealant, For Use On Ceramic, Concrete, Fiberglass, Glass, Metal, Plastic, Wood, Silicone II Sealant Base, Color White, Sealant Container Cartridge, Size 10.1 oz, Begins to Harden 30 min, Full Cure 1 day, Performance Temp. Range -60 Degrees to 400 Degrees F, Application Temp. Range 40 Degrees to 100 Degrees F, Specific Gravity 1.03, Flash Point Greater Than 200 Degrees F, VOC 27 g/L, For Use With Standard Caulk Gun, Meets TT-S-001543A, 230C, ASTM 920, Type S, NS, Class 25

    • View Full Product Details

  • 10.1 oz. Clear Silicone All Purpose Caulk Cartridge
    $4.47
    • Window and Door Sealant, For Use On Ceramic, Glass, Metal, Wood, Silicone Sealant Base, Color Clear, Sealant Container Cartridge, Size 10.1 oz, Begins to Harden 30 min, Full Cure 1 day, Performance Temp. Range -60 Degrees to 400 Degrees F, Application Temp. Range 40 Degrees to 100 Degrees F, Specific Gravity 1.04, Flash Point Greater Than 200 Degrees F, VOC 36 g/L, For Use With Standard Caulk Gun

    • View Full Product Details

  • $5.92
    • Sealant, For Use On Concrete, Glass, Masonry, Metal, Plastic, Wood, Silicone Sealant Base, Color Clear, Sealant Container Cartridge, Size 10.1 oz, Begins to Harden 30 min, Full Cure 1 day, Performance Temp. Range -60 Degrees to 400 Degrees F, Application Temp. Range 40 Degrees to 100 Degrees F, Specific Gravity 1, Flash Point Greater Than 200 Degrees F, VOC 27 g/L, For Use With Standard Caulk Gun

    • View Full Product Details

  • 2.8 oz. Clear Silicone Kitchen and Bath Caulk Tube
    $3.43
    • Kitchen and Bath Sealant, For Use On Ceramic, Glass, Metal, Plastic, Wood, Silicone Sealant Base, Color Clear, Sealant Container Tube, Size 2.8 oz, Begins to Harden 30 min, Full Cure 1 day, Performance Temp. Range -60 Degrees to 400 Degrees F, Application Temp. Range 40 Degrees to 100 Degrees F, Specific Gravity 1.05, Flash Point Greater Than 169.39 Degrees F, VOC 27 g/L, For Use With Squeeze Tube, Meets TT-S-001543A, 230C, ASTM 920, Type S, NS, Class 25

    • View Full Product Details

  • $1.94
    • Caulk, For Use On Concrete, Glass, Masonry, Metal, Wood, Hybrid Sealant Base, Color White, Sealant Container Cartridge, Size 10.1 oz, Begins to Harden 10 min, Full Cure 1 day, Performance Temp. Range 40 Degrees to 100 Degrees F, Application Temp. Range -20 Degrees to 180 Degrees F, Specific Gravity 1.69, Flash Point Greater Than 200 Degrees F, VOC 39.1 g/L, For Use With Standard Caulk Gun, Meets ASTM C834

    • View Full Product Details

  • 10.1 oz. White Silicone All Purpose Caulk Cartridge
    $5.70
    • Window and Door Sealant, For Use On Ceramic, Glass, Metal, Wood, Silicone Sealant Base, Color White, Sealant Container Cartridge, Size 10.1 oz, Begins to Harden 30 min, Full Cure 1 day, Performance Temp. Range -60 Degrees to 400 Degrees F, Application Temp. Range 40 Degrees to 100 Degrees F, Specific Gravity 1.04, Flash Point Greater Than 200 Degrees F, VOC 36 g/L, For Use With Standard Caulk Gun

    • View Full Product Details

  • $1.47
    • Caulk, For Use On Masonry, Metal, Wood, Acrylic Sealant Base, Color White, Sealant Container Cartridge, Size 10.1 oz, Begins to Harden 10 min, Full Cure 1 day, Performance Temp. Range -20 Degrees to 180 Degrees F, Application Temp. Range 40 Degrees to 100 Degrees F, Specific Gravity 1.63, Flash Point Greater Than 200 Degrees F, VOC 69 g/L, For Use With Standard Caulk Gun, Meets ASTM C834

    • View Full Product Details

  • $2.95
    • Caulk, For Use On Ceramic, Glass, Masonry, Metal, Wood, , Hybrid Sealant Base, Color Crystal Clear, Sealant Container Cartridge, Size 10.1 oz, Begins to Harden 10 min, Full Cure 1 day, Performance Temp. Range -20 Degrees to 180 Degrees F, Application Temp. Range 40 Degrees to 100 Degrees F, Specific Gravity 1.03, Flash Point Greater Than 200 Degrees F, VOC 64.8 g/L, For Use With Standard Caulk Gun, Meets ASTM C834

    • View Full Product Details

  • 9.8 oz. Clear Silicone Sealant Cartridge
    $4.83
    • Sealant, For Use On Ceramic, Fiberglass, Glass, Metal, Plastic, Silicone Sealant Base, Color Clear, Sealant Container Cartridge, Size 9.8 oz, Begins to Harden 10 min, Full Cure 1 day, Performance Temp. Range -40 Degrees to 400 Degrees F, Application Temp. Range -35 Degrees to 140 Degrees F, Specific Gravity 1.007 @ 25 Degrees F, Flash Point Greater Than 212 Degrees F, VOC 30 g/L, For Use With Commercial Food Equipment, Commercial Kitchens that Require NSF FDA Approved Sealant

    • View Full Product Details

  • 10.1 oz. Clear Silicone Kitchen and Bath Caulk Cartridge
    $6.19
    • Kitchen and Bath Sealant, For Use On Ceramic, Concrete, Fiberglass, Glass, Metal, Plastic, Wood, Silicone Sealant Base, Color Clear, Sealant Container Cartridge, Size 10.1 oz, Begins to Harden 30 min, Full Cure 1 day, Performance Temp. Range -60 Degrees to 400 Degrees F, Application Temp. Range 40 Degrees to 100 Degrees F, Specific Gravity 1.05, Flash Point Greater Than 200 Degrees F, VOC 24 g/L, For Use With Standard Caulk Gun, Meets TT-S-001543A, 230C, ASTM 920, Type S, NS, Class 25

    • View Full Product Details