Customer Service From Real People.

We’re here to help! Call (855) 289-9676
0 Cart

Skil Flooring Saw

We have the skil flooring saw you need to get the job done right.

Featured Product

Flooring Saw,Dry Cut,Elec,4-3/8 In Blade
$208.91
qty
  • Flooring Saw, Blade Dia. 4-3/8 In., HP 1, Cutting Type Dry, Voltage 120, Primary Application - Masonry Saws Tile, Cord Length 6 ft., Corded, Power Source Electric, Arbor Hole 13/16 In., Depth of Cut 3/4 In., Length 27 In., Width 17-3/4 In., Height 11 In., Tool Weight 25 lb., Hz 60, Material Die Cast Aluminum Miter, Application Flooring Installation - Cross, Miter, Rip Cuts

  • View Full Product Details

Shop Skil Flooring Saw

  • Dual Speed Tile Saw,Wet Cut,10" Blade
    $452.19
    qty
    • Tile Saw, Blade Dia. 10 In., HP 2, Cutting Type Wet, Voltage 120, Primary Application - Masonry Saws Tile, Cord Length 5 ft., Corded, Power Source Electric, Arbor Hole 5/8 In., Depth of Cut 3-1/4 In., Diagonal Cut Size 14 In., Rip Cut Size 20 or 24 In., Length 40 In., Width 22 In., Height 47 In., Tool Weight 116 lb., Hz 60, Material Rugged Steel Support, Fiberglass Impregnated Water Tray, Application Marble, Granite, Porcelain, Stone, Masonry, All Types of Tile

    • View Full Product Details

  • Floor Tool
    • HUSQVARNA
    • Floor Tool
    • Zoro #: G1650699 Mfr #: 579535501
    $111.99
    qty

  • Tile Saw,Wet Cut,Electric,7" Blade Dia.
    $111.46
    qty
    • Tile Saw, Blade Dia. 7 In., HP 1, Cutting Type Wet, Voltage 120, Primary Application - Masonry Saws Tile, Cord Length 5 ft., Corded, Power Source Electric, Arbor Hole 5/8 In., Depth of Cut 1-1/8 In., Diagonal Cut Size Unlimited, Rip Cut Size Unlimited, Length 22-1/2 In., Width 18 In., Height 8 In., Tool Weight 29 lb., Engine Brand None, Fuel Capacity None, Hz 60, Material Die Cast Alloy Aluminum, Plastic, Application Plunge and Miter Cuts of All Types of Tiles

    • View Full Product Details

  • ProTile Saw,Wet/Dry Cut,Elc,10 In. Blade
    $960.32
    qty
    • The 69-pound D24000 10" Wet Tile Saw allows a one person set up and transport. Stainless steel rail system is integrated into the tile saw frame, insuring accuracte cuts. Rear and side water attachments can be placed on tile saw to catch overspray from large tile to keep the water in the pan. Cantilevering Rail/Cart system allows for 24" ripping capacity - 18" tile on diagonalOnly 69 lbs - allows one person to transport and set up tile sawStainless steel rail system is integrated into the tile saw frame, insuring accurate cutsIntegrated 45/22.5° miter feature for quick angled cutsPlunge feature allows the user to make quick plunge cuts for electrical outlets and A/C registersDual water nozzles can be adjusted for optimal water placement on blade in order to minimize over-spray and mistRear and side water attachments can be placed on tile saw to contain water run-off and to catch blade sprayoverspray from large tile keeping the water in the panRemovable cutting cart for easy cleaning of tile sawCompact tile saw frame allows for easy transport and storage in vehicle - 34" x 26"3-1/8" depth of cut allows for cutting of most V-cap and pavers

    • View Full Product Details

  • Tile Saw,Wet,7 In,3/4 HP
    $144.64
    qty
    • Tile Saw, Blade Dia. 7 In., HP 3/4, Cutting Type Wet, Voltage 110, Primary Application - Masonry Saws Tile, Cord Length 5 ft., Corded, Power Source Electric, Arbor Hole 5/8 In., Depth of Cut 1-1/8 In., Diagonal Cut Size Unlimited, Rip Cut Size Unlimited, Length 23-1/2 In., Width 20-3/4 In., Height 8-1/4 In., Tool Weight 21.4 lb., Engine Brand QEP, Hz 60, Material Metal and Plastic, Application Tile

    • View Full Product Details

  • 7" Tile Saw
    $101.72
    qty

  • Portable Table Saw, 10" Blade Dia.
    $417.90
    qty
    • Portable Table Saw, Blade Dia. 10 In., Arbor Size 5/8 In., Motor HP 2, Amps 15.0, No Load RPM 4800, Blade Tilt Right, Depth of Cut @ 90 Deg. 3-1/8 In., Depth of Cut @ 45 Deg. 2-1/4 In., Cutting Capacity Rip Left 12 In., Corded, Cutting Capacity Rip Right 24-1/2 In., Table Surface w/Extension 23-1/2 In. x 38-1/2 In., Table Front of Blade 5 In., Overall Height 13 In., Overall Width 23-3/4 In., Overall Depth 23-1/2 In., Voltage 120VAC, Phase 1, Hz 60, Exhaust Port Size 2-1/2 In., Material Cast Iron

    • View Full Product Details

  • 10" Contractor Table Saw, 5/8" Arbor
    $284.06
    qty
    • Contractor Table Saw, Blade Dia. 10 In., Arbor Size 5/8 In., Amps 15.0, No Load RPM 5000, Blade Tilt Left, Depth of Cut @ 90 Deg. 3-1/2 In., Depth of Cut @ 45 Deg. 2-1/2 In., Cutting Capacity Rip Left 12 In., Corded, Cutting Capacity Rip Right 24-1/4 In., Table Surface w/Extension 30 In. x 39 In., Overall Height 14-1/2 In., Overall Width 22-1/2 In., Overall Depth 36-1/2 In., Voltage 120VAC, Phase 1, Hz 60, Material Cast Aluminum

    • View Full Product Details

  • Pro Tile Saw,w/Stand,10",1-1/2 HP
    $1,532.17
    qty

  • Table Saw, 10 in.
    $738.18
    qty
    • Portable Table Saw, Blade Dia. 10 In., Arbor Size 5/8 In., Motor HP 2, Amps 15.0, No Load RPM 4800, Blade Tilt Right, Depth of Cut @ 90 Deg. 3-1/8 In., Depth of Cut @ 45 Deg. 2-1/2 In., Cutting Capacity Rip Left 24 In., Corded, Cutting Capacity Rip Right 32-1/2 In., Table Surface w/Extension 26-3/8 In. x 48-5/8 In., Table Front of Blade 7-3/4 In., Overall Height 12-3/4 In., Overall Width 26-1/2 In., Overall Depth 26-3/4 In., Voltage 120VAC, Phase 1, Hz 60, Exhaust Port Size 2-1/4 In.

    • View Full Product Details

  • Masonry Saw,Wet/Dry Cut,4-3/8 In. Blade
    $146.79
    qty
    • The DWC860W 4-3/8" Wet/Dry Handheld Tile cutter has a powerful 10.8 Amp motor to deliver power for cutting through granite, porcelain, marble and glass, yet it is lightweight and compact to reduce user fatigue. The DWC860W is ideal for back splash, threshold and plank and large format tile work. The flow adjustable water connection keeps the blade and material cool while helping to reduce water puddles in the work area. Powerful 10.8 amp (1, 300 watts) motor delivers the cutting power to cut through granite, porcelain, concrete, and other stone materials.Lightweight (6.6lbs) and compactPremium 4-3/8" diamond Blade allows the user to cut ceremics and stone materials up to 1 3/8' deep wet or dry13, 000 rpm max with no-load speed provides plenty of speed to complete the user applications.Bevels to 45 degrees for quick and precise angle cuts12' water line feeds water to the blade decreasing dust and increasing blade performance and lifeLock-on button reduces user fatigue during production cutsAdjustable depth-of-cut allows users to cut at various depthsDust-sealed switch protects the unit from contamination and prolonges the life of the unitRubber overmold grip provides increased user comfort and ergonomics

    • View Full Product Details