Skyorb
Our endless aisle includes a skyorb and so much more!
Featured Product
Fall Arrest Post Davit Arm, Adjustment Style Rotating, Telescoping, Anchor Installation Reusable, Anchor Material Steel, Anchor Style Pole, Attachment Point U-Bolt, Brand and Series Honeywell Miller SkyORB, Mounting Type Freestanding, Series SkyORB, Standards OSHA 1926.502M, Tensile Strength 1800 lb, Weight Capacity 310 lb, Workers per System 1
View Full Product DetailsFall Arrest Post Davit Arm, Adjustment Style Rotating, Telescoping, Anchor Installation Reusable, Anchor Material Steel, Anchor Style Pole, Attachment Point U-Bolt, Brand and Series Honeywell Miller SkyORB, Mounting Type Freestanding, Series SkyORB, Standards OSHA 1926.502M, Tensile Strength 1800 lb, Weight Capacity 310 lb, Workers per System 1
View Full Product DetailsShop Skyorb
Portable Fall Arrest Post, Anchor Installation Reusable, Anchor Material Aluminum, Anchor Style Post, Arm Offset Range Adjustable to compensate for up to 15 degrees of mounting surface incline, Attachment Point Swivel D-Ring, Base Material Aluminum, Brand and Series Honeywell Miller DuraHoist, Color Yellow, D-Ring Material Zinc Plated, Finish Powder Coated, Zinc Plated, For Surface Material Metal, Wood, For Use With Mfr. No. DH-AP-3/, Mfr. No. MR50GB/50FT, Mfr. No. DH-AP-4/, Mfr. No. DH-AP-11/
View Full Product DetailsPortable Fall Arrest Post, Anchor Installation Reusable, Anchor Material Aluminum, Anchor Style Post, Arm Offset Range Adjustable to compensate for up to 15 degrees of mounting surface incline, Attachment Point Swivel D-Ring, Base Material Aluminum, Brand and Series Honeywell Miller DuraHoist, Color Yellow, D-Ring Material Zinc Plated, Finish Powder Coated, Zinc Plated, For Surface Material Metal, Wood, For Use With Mfr. No. DH-AP-3/, Mfr. No. MR50GB/50FT, Mfr. No. DH-AP-4/, Mfr. No. DH-AP-11/
View Full Product DetailsHONEYWELL MILLER Fall Arrest Device, 8 1/2 in, 310 lb Weight Capacity, Silver/Orange
Zoro # G2771577 Mfr # 25805-Z7/Fall Arrest Device, Brand and Series Honeywell Miller GlideLoc, Cable Sleeve Type Trailing, Detaches from Lifeline Anywhere, Includes Carabiner, Includes Extension Post No, Ladder Lifeline Component Cable Sleeve, Ladder Lifeline Style For Fixed Ladders, Lifeline Material Stainless Steel, Pass-Through Type Automatic, Required Accessories Harness with Front D-Ring, Series GlideLoc, Standards OSHA, ANSI, Visual Load Indicator No, Weight Capacity 310 lb, Workers per System 1, Channel Width 1 in
View Full Product DetailsFall Arrest Device, Brand and Series Honeywell Miller GlideLoc, Cable Sleeve Type Trailing, Detaches from Lifeline Anywhere, Includes Carabiner, Includes Extension Post No, Ladder Lifeline Component Cable Sleeve, Ladder Lifeline Style For Fixed Ladders, Lifeline Material Stainless Steel, Pass-Through Type Automatic, Required Accessories Harness with Front D-Ring, Series GlideLoc, Standards OSHA, ANSI, Visual Load Indicator No, Weight Capacity 310 lb, Workers per System 1, Channel Width 1 in
View Full Product DetailsFall Arrester, Retractable, 6m Webbing
View Full Product Details3M PROTECTA Self Retracting Lifeline, 20 ft., 420 lb. Weight Capacity, Red
Zoro # G5285813 Mfr # 3590517Self-Retracting Lifeline, Anchorage End Connection Steel Carabiner, Anchorage End Connection Material Steel, Anchorage End Connection Type Carabiner, Anchoring Location Overhead Only, ANSI SRL Class Class B, ANSI SRL Type SRL, Brand and Series 3M Protecta Rebel(TM), Color Red, Harness Connection Steel Snap Hook, Harness End Connection Snap Hook, Harness End Connection Material Steel, Lifeline Diameter 3/16 In., Lifeline Length 20 ft., Lifeline Material Galvanized Steel Cable
View Full Product DetailsSelf-Retracting Lifeline, Anchorage End Connection Steel Carabiner, Anchorage End Connection Material Steel, Anchorage End Connection Type Carabiner, Anchoring Location Overhead Only, ANSI SRL Class Class B, ANSI SRL Type SRL, Brand and Series 3M Protecta Rebel(TM), Color Red, Harness Connection Steel Snap Hook, Harness End Connection Snap Hook, Harness End Connection Material Steel, Lifeline Diameter 3/16 In., Lifeline Length 20 ft., Lifeline Material Galvanized Steel Cable
View Full Product DetailsFall Arrester, Retractable, 2.5m Webbing
View Full Product DetailsAnchor Installation Reusable, Anchor Material Aluminum, Anchor Style Post, Attachment Point Swivel D-Ring, Base Material Aluminum, Brand and Series 3M DBI-SALA, Color Green, D-Ring Material Zinc Plated Steel, Finish Powder Coated, Zinc Plated, For Use With Portable Fall Arrest Post - Bases, Includes D-Ring Tie-Off Yes, Includes Mounting Hardware Yes, Mounting Location Floor, Mounting Type Weld-On, No. of Mounting Holes 4, Overall Height 14 ft, Post Anchor Component Post Anchor
View Full Product DetailsAnchor Installation Reusable, Anchor Material Aluminum, Anchor Style Post, Attachment Point Swivel D-Ring, Base Material Aluminum, Brand and Series 3M DBI-SALA, Color Green, D-Ring Material Zinc Plated Steel, Finish Powder Coated, Zinc Plated, For Use With Portable Fall Arrest Post - Bases, Includes D-Ring Tie-Off Yes, Includes Mounting Hardware Yes, Mounting Location Floor, Mounting Type Weld-On, No. of Mounting Holes 4, Overall Height 14 ft, Post Anchor Component Post Anchor
View Full Product DetailsFall Arrester, Weight Capacity 400, Hardware Material Aluminum, Color Silver, Length 3 29/32 in
View Full Product DetailsFall Arrester, Weight Capacity 400, Hardware Material Aluminum, Color Silver, Length 3 29/32 in
View Full Product DetailsPROTECTA Self Retracting Lifeline, 11 ft., 310 lb. Weight Capacity, Red
Zoro # G8095976 Mfr # 3100426Rebel? self retracting lifelines (SRL) with super tough yet lightweight composite housings are built to last providing an economical fall protection solution without compromising performance or safety. These Rebel? SRL?s feature a 310 pound (141 kg) user capacity, and a robust design to ensure longevity. Rebel? is designed with the worker in mind, featuring a stackable space maximizing design, high strength web lifeline and a built in swiveling anchorage point. An SRL?s lifeline will extend as the user moves away, and retract automatically enabling the user to move about within a recommended working area at normal speeds. Should a fall occur, a speed sensing brake system will activate stopping the fall and reducing the forces imposed on the user to safe levels.Swiveling anchorage loop and carabiner11 ft. (3.3m) 1" (2.5cm) polyester web lifelineSelf-locking swiveling snap hook on lifelineCompact, lightweight designTough and impact resistant stackable thermoplastic housingQuick activating speed sensing brake systemHigh capacity external energy absorber and impact indicatorSeveral configurations available
View Full Product DetailsRebel? self retracting lifelines (SRL) with super tough yet lightweight composite housings are built to last providing an economical fall protection solution without compromising performance or safety. These Rebel? SRL?s feature a 310 pound (141 kg) user capacity, and a robust design to ensure longevity. Rebel? is designed with the worker in mind, featuring a stackable space maximizing design, high strength web lifeline and a built in swiveling anchorage point. An SRL?s lifeline will extend as the user moves away, and retract automatically enabling the user to move about within a recommended working area at normal speeds. Should a fall occur, a speed sensing brake system will activate stopping the fall and reducing the forces imposed on the user to safe levels.Swiveling anchorage loop and carabiner11 ft. (3.3m) 1" (2.5cm) polyester web lifelineSelf-locking swiveling snap hook on lifelineCompact, lightweight designTough and impact resistant stackable thermoplastic housingQuick activating speed sensing brake systemHigh capacity external energy absorber and impact indicatorSeveral configurations available
View Full Product DetailsHONEYWELL MILLER Vertical Access Ladder System Kit, 30 ft, 310 lb Weight Capacity
Zoro # G3332966 Mfr # GS0030Vertical Access Ladder System Kit, Brand and Series Honeywell Miller GlideLoc, Cable Sleeve Type Trailing, Detaches from Lifeline Top or Bottom, Includes Rail, Gated Top End Stop, Gated Bottom End Stop, Ladder Attachment Brackets, Hardware, Includes Extension Post No, Includes Mounting Hardware Yes, Ladder Lifeline Component Channel Lifeline System, Ladder Lifeline Style For Fixed Ladders, Lifeline Length 30 ft, Lifeline Material Stainless Steel, Pass-Through Type Automatic
View Full Product DetailsVertical Access Ladder System Kit, Brand and Series Honeywell Miller GlideLoc, Cable Sleeve Type Trailing, Detaches from Lifeline Top or Bottom, Includes Rail, Gated Top End Stop, Gated Bottom End Stop, Ladder Attachment Brackets, Hardware, Includes Extension Post No, Includes Mounting Hardware Yes, Ladder Lifeline Component Channel Lifeline System, Ladder Lifeline Style For Fixed Ladders, Lifeline Length 30 ft, Lifeline Material Stainless Steel, Pass-Through Type Automatic
View Full Product DetailsHONEYWELL MILLER Vertical Access Ladder System Kit, 30 ft, 310 lb Weight Capacity
Zoro # G3333018 Mfr # GA0030Vertical Access Ladder System Kit, Brand and Series Honeywell Miller GlideLoc, Cable Sleeve Type Trailing, Detaches from Lifeline Top or Bottom, Includes Rail, Gated Top End Stop, Gated Bottom End Stop, Ladder Attachment Brackets, Hardware, Includes Extension Post No, Includes Mounting Hardware Yes, Ladder Lifeline Component Channel Lifeline System, Ladder Lifeline Style For Fixed Ladders, Lifeline Length 30 ft, Lifeline Material Aluminum, Pass-Through Type Automatic
View Full Product DetailsVertical Access Ladder System Kit, Brand and Series Honeywell Miller GlideLoc, Cable Sleeve Type Trailing, Detaches from Lifeline Top or Bottom, Includes Rail, Gated Top End Stop, Gated Bottom End Stop, Ladder Attachment Brackets, Hardware, Includes Extension Post No, Includes Mounting Hardware Yes, Ladder Lifeline Component Channel Lifeline System, Ladder Lifeline Style For Fixed Ladders, Lifeline Length 30 ft, Lifeline Material Aluminum, Pass-Through Type Automatic
View Full Product DetailsFall Limiter, Color Black, Yellow, Number of Legs 1, SRL Housing Material Thermoplastic, SRL Item Personal Fall Limiter, Visual Load Indicator Yes, Weight Capacity 310 lb, Standards ANSI A10.14-1991, ANSI Z359.1-1992, OSHA
View Full Product DetailsFall Limiter, Color Black, Yellow, Number of Legs 1, SRL Housing Material Thermoplastic, SRL Item Personal Fall Limiter, Visual Load Indicator Yes, Weight Capacity 310 lb, Standards ANSI A10.14-1991, ANSI Z359.1-1992, OSHA
View Full Product Details