Slugger Jme Holemaker Iii
Our endless aisle includes a slugger jme holemaker iii and so much more!
Featured Product
Magnetic Drill Press, Voltage 120V AC, Capacity Steel 1 3/8 in, Drill Travel 10 1/4 in, 3/4 in Spindle Taper, 9.5 A Amps, No Load RPM 450, Magnet Type Electro, Drill Point Pressure 787 lb, Drill to Center From Base 1 7/16 in, Overall Height 6 11/16 in, Tool Length 10 3/4 in, Tool Weight 25.7 lb, Motor HP 1 2/5 hp, Reversible No, Features Better Holding Power On Thinner Material, Improved Magnet for Easier Placement
View Full Product DetailsMagnetic Drill Press, Voltage 120V AC, Capacity Steel 1 3/8 in, Drill Travel 10 1/4 in, 3/4 in Spindle Taper, 9.5 A Amps, No Load RPM 450, Magnet Type Electro, Drill Point Pressure 787 lb, Drill to Center From Base 1 7/16 in, Overall Height 6 11/16 in, Tool Length 10 3/4 in, Tool Weight 25.7 lb, Motor HP 1 2/5 hp, Reversible No, Features Better Holding Power On Thinner Material, Improved Magnet for Easier Placement
View Full Product DetailsShop Slugger Jme Holemaker Iii
This combination unit features the 4203 adjustable position, variable speed base and the 4253-1 1/2 in. drill motor. All you need is a bit and you are ready to drill into any ferrous material 1/2 in. and thicker.
View Full Product DetailsThis combination unit features the 4203 adjustable position, variable speed base and the 4253-1 1/2 in. drill motor. All you need is a bit and you are ready to drill into any ferrous material 1/2 in. and thicker.
View Full Product DetailsThis heavy duty unit is built for production drilling and will take the toughest drilling jobs. Model 4262-1 features an 11.5 amp motor with a 3/4 in. chuck. This unit has 350 RPM, geared low for maximum torque. Use the larger 4203 adjustable base for this powerhouse, and no job is to large.
View Full Product DetailsThis heavy duty unit is built for production drilling and will take the toughest drilling jobs. Model 4262-1 features an 11.5 amp motor with a 3/4 in. chuck. This unit has 350 RPM, geared low for maximum torque. Use the larger 4203 adjustable base for this powerhouse, and no job is to large.
View Full Product DetailsThe Milwaukee 1-5/8 in. electromagnetic drill will deliver faster set-up, cutting and drilling. It’s 13 amp motor delivers the fastest drilling w/ annular cutters or twist drill bits. Equipped with a 2-speed gear box the tool can be adjusted tool-free between annular cutters at 475 RPM and twist drill bits at 730 RPM.
View Full Product DetailsThe Milwaukee 1-5/8 in. electromagnetic drill will deliver faster set-up, cutting and drilling. It’s 13 amp motor delivers the fastest drilling w/ annular cutters or twist drill bits. Equipped with a 2-speed gear box the tool can be adjusted tool-free between annular cutters at 475 RPM and twist drill bits at 730 RPM.
View Full Product DetailsThe Milwaukee 4206-1 Adjustable Position Electromagnetic Drill Press is the drill press you need for your projects. It has a forward/reverse electronic feedback speed control, line lock out and soft start. The 2 hp motor provides plenty of power for tough jobs. This electromagnetic drill press features an easy to read LED light system which lets you work in low light conditions with ease. With 0 to 350 no load RPM, this adjustable magnetic drill press can handle steel up to 3/4". The corded/cordless feature allows you the freedom to work where and when you want without worrying about finding an outlet. The Milwaukee 4206-1 Adjustable Position Electromagnetic Drill Press is the best tool for drilling into metal surfaces with ease.
View Full Product DetailsThe Milwaukee 4206-1 Adjustable Position Electromagnetic Drill Press is the drill press you need for your projects. It has a forward/reverse electronic feedback speed control, line lock out and soft start. The 2 hp motor provides plenty of power for tough jobs. This electromagnetic drill press features an easy to read LED light system which lets you work in low light conditions with ease. With 0 to 350 no load RPM, this adjustable magnetic drill press can handle steel up to 3/4". The corded/cordless feature allows you the freedom to work where and when you want without worrying about finding an outlet. The Milwaukee 4206-1 Adjustable Position Electromagnetic Drill Press is the best tool for drilling into metal surfaces with ease.
View Full Product DetailsBall Valve, Body Material Brass, Bronze, Body Style Inline, 3-Piece, Pipe Size 1 in, Tube Size 1 in x 1 in, Connection Type Press x Press, Full Port, Max. Pressure 200 psi CWP, Max. Steam Pressure 15 psi WSP, Temp. Range 0 Degrees to 250 Degrees F, Ball Material Chrome Plated Brass, Seat Material PTFE, Stem Type Blowout Proof, Handle Type Lever, Handle Material Zinc Plated Steel with Vinyl Grip, Stem Material Brass, Body Seal Material EPDM
View Full Product DetailsBall Valve, Body Material Brass, Bronze, Body Style Inline, 3-Piece, Pipe Size 1 in, Tube Size 1 in x 1 in, Connection Type Press x Press, Full Port, Max. Pressure 200 psi CWP, Max. Steam Pressure 15 psi WSP, Temp. Range 0 Degrees to 250 Degrees F, Ball Material Chrome Plated Brass, Seat Material PTFE, Stem Type Blowout Proof, Handle Type Lever, Handle Material Zinc Plated Steel with Vinyl Grip, Stem Material Brass, Body Seal Material EPDM
View Full Product DetailsDirect Application Cutting Lubricant, Container Size 10 oz, Paste, Tube, White, Metal Compatibility Ferrous and Non-Ferrous Materials, Application Horizontal and Inverted Drilling
View Full Product DetailsDirect Application Cutting Lubricant, Container Size 10 oz, Paste, Tube, White, Metal Compatibility Ferrous and Non-Ferrous Materials, Application Horizontal and Inverted Drilling
View Full Product DetailsMotor Assembly, For Use With Mfr. Model Number 613004, 614804, 614804EX, 619004, 619004EX
View Full Product DetailsMotor Assembly, For Use With Mfr. Model Number 613004, 614804, 614804EX, 619004, 619004EX
View Full Product DetailsAnnular Cutter, Annular Cutter, Annular Cutter Drive Style Weldon, Cutter Material High Speed Steel, Diameter 9/16 in, Cutting Depth 1 in, Shank Dia. 3/4 in, Cutter Finish Uncoated, For Drilling Soft to Hard Steel
View Full Product DetailsAnnular Cutter, Annular Cutter, Annular Cutter Drive Style Weldon, Cutter Material High Speed Steel, Diameter 9/16 in, Cutting Depth 1 in, Shank Dia. 3/4 in, Cutter Finish Uncoated, For Drilling Soft to Hard Steel
View Full Product Details