Smc Elbow
If you need a smc elbow we have them at everyday low prices.
Shop Smc Elbow results
(Showing 1 - 15)
Relevance
Key Features:
- Max. Pressure: 145 psi
- Application: Air, Non-Potable Water
- Specific Fitting Shape: 90 Degrees Elbow Adapter
Key Features:
- Max. Pressure: 145 psi
- Application: Air, Non-Potable Water
- Specific Fitting Shape: Straight Adapter
Key Features:
- Fitting Style: 90 Degrees Elbow
- Material: Brass
- Max. Pressure: 145 psi
Key Features:
- Fitting Style: Straight
- Material: Brass
- Max. Pressure: 145 psi
Key Features:
- Max. Pressure: 145 psi
- Application: Air, Non-Potable Water
- Specific Fitting Shape: Tee
Key Features:
- Tube Material: PTFE
- Tube Hardness: Shore D: 55 to 65
- Inside Dia.: 1/8 in
Key Features:
- Max. Pressure: 145 psi
- Application: Air, Non-Potable Water
- Specific Fitting Shape: 90 Degrees Elbow Adapter
Key Features:
- Max. Pressure: 145 psi
- Application: Air, Non-Potable Water
- Specific Fitting Shape: 90 Degrees Elbow Adapter
Key Features:
- Max. Pressure: 435 psi
- Application: Air, Non-Potable Water, Steam
- Fitting Connection Type: Tube x MNPT
Key Features:
- Fitting Style: Straight
- Material: Brass
- Max. Pressure: 145 psi
Key Features:
- Max. Pressure: 145 psi
- Application: Air, Non-Potable Water
- Specific Fitting Shape: 90 Degrees Elbow Adapter
Key Features:
- Fitting Style: Straight
- Material: Brass
- Max. Pressure: 145 psi
Key Features:
- Max. Pressure: 435 psi
- Application: Air, Non-Potable Water, Steam
- Fitting Connection Type: Tube x MNPT
Key Features:
- Duct Fitting Duct Size: 14"
- Width: 17 in
- For Use With: Greenseam Duct system
Key Features:
- Max. Pressure: 435 psi
- Application: Air, Non-Potable Water, Steam
- Fitting Connection Type: Tube x MNPT