Skip to Main Content
customer-service Help

Smithy Lathe Mill Drill

We make finding a smithy lathe mill drill fast and simple every time!

Shop Smithy Lathe Mill Drill

Delivery surcharges apply
$5,526.13

Lathe, Distance Between Centers 20 1/2 in, Voltage 115, Horsepower 5/8, Min. Spindle Speed 120 RPM, Application Metal Turning, Overall Height 31 in, Overall Length 45 in, Overall Width 22 in, Max. Spindle Speed 3, 600 RPM, Tailstock Taper MT2

View Full Product Details
$1,039.99

Lathe, Distance Between Centers 20 1/2 in, Voltage 115, Horsepower 1, Min. Spindle Speed 60 RPM, Overall Height 17 7/8 in, Overall Length 33-3/4 in, Overall Width 11 in, Max. Spindle Speed 3, 600 RPM, Tailstock Taper MT2

View Full Product Details
Delivery surcharges apply
$2,655.97

Lathe, Distance Between Centers 12 in, Voltage 115, Horsepower 7/8, Min. Spindle Speed 150 RPM, Application Metal Turning, Overall Height 14 1/4 in, Overall Length 33 in, Overall Width 16 3/4 in, Max. Spindle Speed 2, 500 RPM, Tailstock Taper MT2

View Full Product Details

JET Mill Drill Machine, 2 HP

Zoro # G4920386 Mfr # 350018
$3,278.31

The JET 350018 Mill Drill Machine is the high-quality machine that will make your work easier. It comes with a variety of features to help you get the job done quickly and efficiently. With its 2 HP TEF. UL LISTED motor, this mill drill machine has more power than most other models on the market. The belt cover with quick slide latch makes it easy to open and close the cover without any hassle. The base taper provides greater stability while working on heavy pieces of material. This mill drill machine also comes with an R8 spindle taper, which is designed for precision cutting and grinding jobs. The JET 350018 Mill Drill Machine is built to last so you can rely on it in your workshop or factory for years to come.

View Full Product Details