Snap-On Industrial Brands Structural And Spud Wrenches
Our endless aisle includes snap-on industrial brands structural and spud wrenches and so much more!
Featured Product
Stubby Wrench Set, 7 pcs., 3/8 In.-3/4 In.
View Full Product DetailsShop Snap-On Industrial Brands Structural And Spud Wrenches
There is no need to carry several fixed-size wrenches when you have Klein Tools' adjustable-head construction wrench. This adjustable wrench is forged from durable, select alloy steel. A continuous-taper handle helps align bolt and rivet holes. Versatile wrench fits all nuts and bolts to 1-1/2-Inch (38 mm). Eliminates the need for carrying several fixed-size wrenches. Forged from select alloy steel with continuous-taper handle for aligning bolt and/or rivet holes. Industrial black finish for corrosion resistance. Precision-machined jaws are individually chosen and assembled by hand for smooth operation. Heat-treated for long life. Knurl turns smoothly for easy operation.
View Full Product DetailsThere is no need to carry several fixed-size wrenches when you have Klein Tools' adjustable-head construction wrench. This adjustable wrench is forged from durable, select alloy steel. A continuous-taper handle helps align bolt and rivet holes. Versatile wrench fits all nuts and bolts to 1-1/2-Inch (38 mm). Eliminates the need for carrying several fixed-size wrenches. Forged from select alloy steel with continuous-taper handle for aligning bolt and/or rivet holes. Industrial black finish for corrosion resistance. Precision-machined jaws are individually chosen and assembled by hand for smooth operation. Heat-treated for long life. Knurl turns smoothly for easy operation.
View Full Product DetailsThe Klein Tools 1-1/4-Inch Nominal Opening Alloy Steel Heavy-Nut Spud Wrench is forged from select alloy steel to withstand high-leverage and heavy loads. This wrench features an extra-heavy-duty head area to provide excellent strength. The catalog number, bolt size and nominal opening size are stamped on every wrench for easy identification. Forged from select alloy steel to withstand high-leverage and heavy loads. Extra heavy-duty head area gives maximum strength and durability. Nominal Opening: 1-1/4-Inch (31.8 mm). Catalog number, bolt size and nominal opening size are stamped on every wrench for easy identification. Continuous taper of handle makes lining-up bolt holes easy and works on a range of bolt and/or hole sizes without binding. Extra-large hub area works on larger diameter holes better than other wrenches. American Bridge design.
View Full Product DetailsThe Klein Tools 1-1/4-Inch Nominal Opening Alloy Steel Heavy-Nut Spud Wrench is forged from select alloy steel to withstand high-leverage and heavy loads. This wrench features an extra-heavy-duty head area to provide excellent strength. The catalog number, bolt size and nominal opening size are stamped on every wrench for easy identification. Forged from select alloy steel to withstand high-leverage and heavy loads. Extra heavy-duty head area gives maximum strength and durability. Nominal Opening: 1-1/4-Inch (31.8 mm). Catalog number, bolt size and nominal opening size are stamped on every wrench for easy identification. Continuous taper of handle makes lining-up bolt holes easy and works on a range of bolt and/or hole sizes without binding. Extra-large hub area works on larger diameter holes better than other wrenches. American Bridge design.
View Full Product DetailsThere is no need to carry several fixed-size wrenches when you have Klein Tools' Adjustable-Head Construction Wrench. It's forged from durable, select alloy steel. A continuous-taper handle helps align bolt and rivet holes. Versatile wrench fits nuts and bolts up to 1-5/16-Inch (33 mm). Convenient and handy size (11-Inch total length) with a continuous-taper handle (8-Inch) for alignment of bolt and rivet holes. Forged from select alloy steel. Handy lanyard hole. Eliminates the need for carrying several fixed-size wrenches. Precision-machined jaws are individually chosen and assembled by hand for smooth operation. Heat-treated for long life. Knurl turns smoothly for easy operation.
View Full Product DetailsThere is no need to carry several fixed-size wrenches when you have Klein Tools' Adjustable-Head Construction Wrench. It's forged from durable, select alloy steel. A continuous-taper handle helps align bolt and rivet holes. Versatile wrench fits nuts and bolts up to 1-5/16-Inch (33 mm). Convenient and handy size (11-Inch total length) with a continuous-taper handle (8-Inch) for alignment of bolt and rivet holes. Forged from select alloy steel. Handy lanyard hole. Eliminates the need for carrying several fixed-size wrenches. Precision-machined jaws are individually chosen and assembled by hand for smooth operation. Heat-treated for long life. Knurl turns smoothly for easy operation.
View Full Product DetailsStructural Open End Wrench, Open End Wrench, Alloy Steel, Black Oxide, Head Size 7/8 in, Head Offset Angle 45 Degrees , Head Thickness 9/16 in, Overall Length 15 in, Measuring Scale No, SAE, Square, Not Adjustable
View Full Product DetailsStructural Open End Wrench, Open End Wrench, Alloy Steel, Black Oxide, Head Size 7/8 in, Head Offset Angle 45 Degrees , Head Thickness 9/16 in, Overall Length 15 in, Measuring Scale No, SAE, Square, Not Adjustable
View Full Product DetailsSpud Handle Box End Wrench, Box End Wrench, Alloy Steel, Black Oxide, Head Size 1 1/4 in, Head Offset Angle 45 Degrees , Head Thickness 13/16 in, Overall Length 17 in, Measuring Scale No, SAE, Not Adjustable
View Full Product DetailsSpud Handle Box End Wrench, Box End Wrench, Alloy Steel, Black Oxide, Head Size 1 1/4 in, Head Offset Angle 45 Degrees , Head Thickness 13/16 in, Overall Length 17 in, Measuring Scale No, SAE, Not Adjustable
View Full Product DetailsOffset Head Structural Wrench, Open End Wrench, Alloy Steel, Black Oxide, Head Size 1 13/16 in, Head Offset Angle 45 Degrees , Head Thickness 13/16 in, Overall Length 24 in, Measuring Scale No, SAE, Square, Not Adjustable
View Full Product DetailsOffset Head Structural Wrench, Open End Wrench, Alloy Steel, Black Oxide, Head Size 1 13/16 in, Head Offset Angle 45 Degrees , Head Thickness 13/16 in, Overall Length 24 in, Measuring Scale No, SAE, Square, Not Adjustable
View Full Product DetailsThe CDI 10005MFRMH Micrometer Torque Wrench is the ideal tool for tightening bolts and nuts. With an accuracy of +/-4% CW, it is easy to use and read. Featuring a 200 ft-lb to 1000 ft-lb primary scale range, this micrometer torque wrench also has a 305 N-m to 1322 N-m secondary scale range. The all alloy steel body makes the wrench durable and long lasting. It has both clockwise and counterclockwise rotation so you can adjust fasteners with ease. The CDI Micrometer Torque Wrench is an essential in any tool kit, whether you are at home or on the job site.
View Full Product DetailsThe CDI 10005MFRMH Micrometer Torque Wrench is the ideal tool for tightening bolts and nuts. With an accuracy of +/-4% CW, it is easy to use and read. Featuring a 200 ft-lb to 1000 ft-lb primary scale range, this micrometer torque wrench also has a 305 N-m to 1322 N-m secondary scale range. The all alloy steel body makes the wrench durable and long lasting. It has both clockwise and counterclockwise rotation so you can adjust fasteners with ease. The CDI Micrometer Torque Wrench is an essential in any tool kit, whether you are at home or on the job site.
View Full Product DetailsThis CDI 2502MRMH Micrometer Torque Wrench has a +/-4% CW and +/-6% CCW accuracy, ensuring your work is precise. The torque wrench has a primary scale range of 30 in-lb to 250 in-lb, as well as a secondary scale range of 4 Nm to 27.70 Nm. It has an overall length of 11 1/4 in., with the drive size being 3/8 in.. This micrometer torque wrench can be used clockwise or counterclockwise, making it ideal for both left and right handed people. If you are looking for accurate measurements that will help you complete your project without any problems, then this CDI Micrometer Torque Wrench is the tool for you.
View Full Product DetailsThis CDI 2502MRMH Micrometer Torque Wrench has a +/-4% CW and +/-6% CCW accuracy, ensuring your work is precise. The torque wrench has a primary scale range of 30 in-lb to 250 in-lb, as well as a secondary scale range of 4 Nm to 27.70 Nm. It has an overall length of 11 1/4 in., with the drive size being 3/8 in.. This micrometer torque wrench can be used clockwise or counterclockwise, making it ideal for both left and right handed people. If you are looking for accurate measurements that will help you complete your project without any problems, then this CDI Micrometer Torque Wrench is the tool for you.
View Full Product DetailsWhen you need to tighten bolts and nuts, the CDI 1503MFRMH Micrometer Torque Wrench is the tool for the job. The accuracy of this micrometer torque wrench is +/-4% CW and +/-6% CCW at 20 to 100% of full scale. The secondary scale has a range of 34 N-m to 197 N-m, while the primary scale has a range of 20 in-lb to 150 in-lb. This foot pound micrometer torque wrench can be used clockwise or counterclockwise. It has an alloy steel material that makes it durable enough for daily use. You will want this CDI Micrometer Torque Wrench when you are tightening bolts and nuts on your next project.
View Full Product DetailsWhen you need to tighten bolts and nuts, the CDI 1503MFRMH Micrometer Torque Wrench is the tool for the job. The accuracy of this micrometer torque wrench is +/-4% CW and +/-6% CCW at 20 to 100% of full scale. The secondary scale has a range of 34 N-m to 197 N-m, while the primary scale has a range of 20 in-lb to 150 in-lb. This foot pound micrometer torque wrench can be used clockwise or counterclockwise. It has an alloy steel material that makes it durable enough for daily use. You will want this CDI Micrometer Torque Wrench when you are tightening bolts and nuts on your next project.
View Full Product Details