Skip to Main Content
customer-service Help

Soil Auger

Count on great prices, fast shipping and friendly service every time you order a soil auger from Zoro.

Shop Soil Auger

AMS Auger,Regular,2 1/4 In,5/8 In Thread

Zoro # G3320265 Mfr # 400.08
$163.95

Auger, Regular, Dia. (In.) 2 1/4 in, Length 14 in, Features For Most Soils, Open Style Allows Entry of Small Soil Clumps and Small Rock Particles, Material of Construction Carbon Steel Bail, Stainless Steel Cylinder, Connector Type 5/8 in Thread

View Full Product Details
$41.10

Cross Handle, Rubber Coated, Length 18 in, Features -, Material of Construction Chrome Molybdenum, Connector Type 5/8 in Thread

View Full Product Details

AMS Telescoping Auger Kit,Dia 3 1/4 In

Zoro # G0463811 Mfr # 301.66
$294.90

Telescoping Auger Kit, Dia. 3 1/4 in, Material of Construction Nickel Plated 4130 Alloy Steel, Hole Depth 8 ft, Connector Type 5/8 in Threaded, Includes 3 1/4 in Regular Auger Head, Cross Handle, Internal Extension and (3) Snap-pins, Outer Extension, Manufacturers Warranty Length 1 yr

View Full Product Details

AMS Auger,Regular,3 1/4 In,Quick Connect

Zoro # G2323404 Mfr # 300.06
$168.87

Auger, Regular, Dia. (In.) 3 1/4 in, Length 16 in, Features For Most Soils, Open Style Allows Entry of Small Soil Clumps and Small Rock Particles, Material of Construction Carbon Steel Bail, Stainless Steel Cylinder, Connector Type Quick Connect

View Full Product Details

AMS Telescoping Auger Kit,Dia 2 3/4 In

Zoro # G2771605 Mfr # 301.67
$306.41

Telescoping Auger Kit, Dia. 2 3/4 in, Material of Construction Nickel Plated 4130 Alloy Steel, Hole Depth 8 ft, Connector Type 5/8 in Threaded, Includes 2 3/4 in Regular Auger Head, Cross Handle, Internal Extension and (3) Snap-pins, Outer Extension, Manufacturers Warranty Length 1 yr

View Full Product Details

AMS One-Piece Mud Auger,Dia 4 In

Zoro # G1406711 Mfr # 400.47
$163.95

One-Piece Mud Auger, -, Dia. 4 in, Overall Length 53 in, Material of Construction Nickel Plated 4130 Alloy Steel, Hole Depth 53 in, Connector Type -, Features -, Includes -, Manufacturers Warranty Length 1 yr

View Full Product Details

AMS Extension,Length 48 In,Quick Connect

Zoro # G2465285 Mfr # 309.03
$99.95

Extension, -, Length 48 in, Features -, Material of Construction Chrome Molybdenum, Connector Type Quick Connect

View Full Product Details

AMS One-Piece Mud Auger,Dia 2 3/4 In

Zoro # G0373721 Mfr # 400.49
$170.95

One-Piece Mud Auger, -, Dia. 2 3/4 in, Overall Length 51 in, Material of Construction Nickel Plated 4130 Alloy Steel, Hole Depth 53 in, Connector Type -, Features -, Includes -, Manufacturers Warranty Length 1 yr

View Full Product Details